Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Ratings

Wire Connectors

7 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    • STA-KON
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

    • STA-KON
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

    Female Flag Disconnect,Yellow,PK 50
    • STA-KON
    • Female Flag Disconnect, Yellow, PK 50Female Flag Disconnect
    • Item # 3KG59
    • Mfr. Model # RC10-250A
    • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG,...More

    • STA-KON
    • Female DisconnectFemale Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

    • STA-KON
    • Noninsulated Ring TerminalNoninsulated Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Noninsulated, Seam Brazed, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size and Wire Range

    Butt Splice Connector,12-10 AWG,PK 50
    • STA-KON
    • Butt Splice Connector, 12-10 AWG, PK 50Noninsulated Butt Splice Connector
    • Item # 3VRW4
    • Mfr. Model # 2C-10
    • Butt Splice Connector, Insulation Type Noninsulated, Wire Range 12 AWG to 10 AWG, Max. Temp. 221 Degrees F,...More

    • STA-KON
    • Noninsulated Fork TerminalNoninsulated Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Noninsulated, Color Code Bare, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

    Results per page: 16 | 32 | 48