Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wire Connectors

21 Results Found that Include 49 Products 

Results per page: 16 | 32 | 48
    Step Down Butt Connector, PK50
    • POWER FIRST
    • Step Down Butt Connector, PK50
    • Item # 5UGV1
    • Mfr. Model # 5UGV1
    • Step Down Butt Connector, Insulation Type Heat Shrink, Color Code Blue, Wire Range 16-14 to 22-16 AWG, Max....More

    • POWER FIRST
    • Nylon Ring Terminal
    • Multiple product options available

    Butt Splice,Nylon,22-18 AWG,PK 100
    • POWER FIRST
    • Butt Splice, Nylon, 22-18 AWG, PK 100
    • Item # 24C782
    • Mfr. Model # 24C782
    • Butt Splice Connector, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees...More

    Flange Spade,12-10 AWG,1.06 In,PK 50
    • POWER FIRST
    • Flange Spade, 12-10 AWG, 1.06 In, PK 50
    • Item # 24C774
    • Mfr. Model # 24C774
    • Flange Spade, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud...More

    • POWER FIRST
    • Vinyl Ring Terminal
    • Multiple product options available

    Butt Splice,Nylon,16-14 AWG,PK 100
    • POWER FIRST
    • Butt Splice, Nylon, 16-14 AWG, PK 100
    • Item # 24C781
    • Mfr. Model # 24C781
    • Butt Splice Connector, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221...More

    Male Disc,22-16 AWG,0.94 In,PK100
    • POWER FIRST
    • Male Disc, 22-16 AWG, 0.94 In, PK100
    • Item # 24C706
    • Mfr. Model # 24C706
    • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Red, Wire Range 22 to 16 AWG, Tab Size...More

    Step Down Butt Connector,Pk50
    • POWER FIRST
    • Step Down Butt Connector, Pk50
    • Item # 5UGV0
    • Mfr. Model # 5UGV0
    • Step Down Butt Connector, Insulation Type Vinyl, Color Code Red, Wire Range 8 to 12-10 AWG, Max. Temp. 167...More

    Step Down Butt Connector,Pk25
    • POWER FIRST
    • Step Down Butt Connector, Pk25
    • Item # 5UGV3
    • Mfr. Model # 5UGV3
    • Step Down Butt Connector, Insulation Type Heat Shrink, Color Code Red, Wire Range 8 to 12-10 AWG, Max. Temp....More

    Wire Connector Wing, Red,PK300
    • POWER FIRST
    • Wire Connector Wing, Red, PK300
    • Item # 5UYJ1
    • Mfr. Model # 5UYJ1
    • Wire Connector, Color Red, Min. Wire Combination 3 #16, Min. Wire Size 18 AWG, Max. Wire Combination 5 #12...More

    Female Disc,12-10 AWG,0.87 In,PK 50
    • POWER FIRST
    • Female Disc, 12-10 AWG, 0.87 In, PK 50
    • Item # 24C952
    • Mfr. Model # 24C952
    • Flange Spade, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud...More

    Piggyback,Heat Shrink,PE,12-10,PK50
    • POWER FIRST
    • Piggyback, Heat Shrink, PE, 12-10, PK50
    • Item # 31A501
    • Mfr. Model # 31A501
    • Piggyback, Insulation PE, Insulation Type Double Crimpe Heat Shrink, Color Code Yellow, Wire Range 12 to 10...More

    Fork Terminal,Blue,16 to 14 AWG,PK100
    • POWER FIRST
    • Fork Terminal, Blue, 16 to 14 AWG, PK100
    • Item # 4FRJ4
    • Mfr. Model # 4FRJ4
    • Fork Terminal, Terminal Type Locking, Insulation Type Vinyl, Color Code Blue, Connection Type Crimp, Wire...More

    Results per page: 16 | 32 | 48