Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

    Wire Connectors

    5 Results Found that Include 14 Products 

    Results per page: 16 | 32 | 48
      Ballast Disconnect,2 Port,PK150
      • IDEAL
      • Ballast Disconnect, 2 Port, PK150Ballast Disconnect,2 Port,PK150
      • Item # 1TPG9
      • Mfr. Model # 30-352J
      • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

      Ballast Disconnec,3 Port,PK100
      • IDEAL
      • Ballast Disconnec, 3 Port, PK100Ballast Disconnec,3 Port,PK100
      • Item # 4JRK5
      • Mfr. Model # 30-353XJ
      • Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Wire Range 18 to 12 AWG Solid, 14 to 12...More

      Ballast Disconnect,3 Port,PK100
      • IDEAL
      • Ballast Disconnect, 3 Port, PK100Ballast Disconnect,3 Port,PK100
      • Item # 4JRK7
      • Mfr. Model # 30-083
      • Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

      Butt Splice Connector,PK 1000
      • IDEAL
      • Butt Splice Connector, PK 1000Nylon Butt Splice Connector
      • Item # 6YH46
      • Mfr. Model # 30-148
      • Butt Splice Connector, Insulation Type Nylon, Color Code White, Wire Range (4) 16 AWG to (1) 12 AWG with (4)...More

      • IDEAL
      • Street Light Disconnect, Crimp Connection Type, Dual Y-Tap StyleStreet Light Disconnect, Crimp Connection Type, Dual Y-Tap Style
      • Multiple product options available

        Street Light Disconnect, Connection Type Crimp, Breakaway, Style Dual Y-Tap, Primary Connections/Pole 2, Secondary Connections/Pole 2, Color Orange, Max. Temp. 105°C,...More

      Results per page: 16 | 32 | 48