Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wire Connectors

6 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    • IDEAL
    • Wire ConnectorWire Connector
    • Multiple product options available

      Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

    Push-In Connector, 3-Port, Orange,PK250
    • IDEAL
    • Push-In Connector, 3-Port, Orange, PK250Push-In Connector, 3-Port, Orange,PK250
    • Item # 5VYJ4
    • Mfr. Model # 30-1033J
    • Push In Connector, 3 Port, Orange, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

    Push-In Connector, 2-Port, Red,PK300
    • IDEAL
    • Push-In Connector, 2-Port, Red, PK300Push-In Connector, 2-Port, Red,PK300
    • Item # 5VYJ3
    • Mfr. Model # 30-1032J
    • Push In Connector, 2 Port, Red, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand), 18...More

    • IDEAL
    • Street Light Disconnect, Set Screw Connection Type, In-Line StyleStreet Light Disconnect, Set Screw Connection Type, In-Line Style
    • Multiple product options available

      Street Light Disconnect, Connection Type Set Screw, Breakaway, Style In-Line, Primary Connections/Pole 1, Primary Wire Range 2 to 14 AWG, Secondary Wire Range 2 to 14...More

    Underground Splice Kit, 1/0-250 MCM
    • IDEAL
    • Underground Splice Kit, 1/0-250 MCMUnderground Splice Kit, 1/0-250 MCM
    • Item # 25A184
    • Mfr. Model # 46-403
    • Underground Splice Kit, Wire Range 1/0 to 250 KCMIL, Length 12 in., Width (In.) 1-1/2, Temp. Range (F) Up to...More

    • IDEAL
    • Street Light Disconnect, Crimp Connection Type, In-Line StyleStreet Light Disconnect, Crimp Connection Type, In-Line Style
    • Multiple product options available

      Street Light Disconnect, Connection Type Crimp, Breakaway, Style In-Line, Primary Connections/Pole 1, Color Orange, Max. Temp. 105°C, Max. Voltage 600VAC, Overall Length...More

    Results per page: 16 | 32 | 48