Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

4 Results Found that Include 4 Products 

 |  Results per page: 16 | 32 | 48

    Flag Female Disc, 12-10 AWG, PK 50

    POWER FIRST

    Grainger Item # 24C752 | Mfr. Model # 24C752

    Catalog Page # 513 (PDF)

    Flag Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG,...More

    Splice, 2 to 4/0 AWG, 1000V, Black

    TE CONNECTIVITY

    Grainger Item # 6HKD8 | Mfr. Model # CPGI-GILS-4/0

    Catalog Page # 529 (PDF)

    Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 90 Degrees C, Color Black,...More

    Pipe Ground Clamp, 4AWG, 7.5In

    BURNDY

    Grainger Item # 22C040 | Mfr. Model # GAR3905

    Catalog Page # 520 (PDF)

    Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

    Copper One-Hole Lug, Brown, 2AWG, PK25

    3M

    Grainger Item # 2FYZ9 | Mfr. Model # 30024

    Catalog Page # NA

    Copper One-Hole Lug, Stud Size 3/8 In., Hole Center to End 0.375 In., Length 1.97 In., Width 0.63 In., Cable...More

     |  Results per page: 16 | 32 | 48
      loader image