Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Twist On Wire Connector,22-10 AWG,PK150
    • IDEAL
    • Twist On Wire Connector, 22-10 AWG, PK150Wire Connector
    • Item # 6LU48
    • Mfr. Model # 30-241J
    • Twist On Wire Connector, Color Tan, Series 341, Max. Voltage 600VAC, Max. Wire Combination (3) 10 AWG, Min....More

    Ballast Disconnect,2 Port,PK25
    • IDEAL
    • Ballast Disconnect, 2 Port, PK25Ballast Disconnect,2 Port,PK25
    • Item # 1TPG6
    • Mfr. Model # 30-372
    • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

    Butt Splice Connector,Clear,PK100
    • IDEAL
    • Butt Splice Connector, Clear, PK100Nylon Butt Splice Connector
    • Item # 6LU60
    • Mfr. Model # 30-247G
    • Butt Splice Connector, Insulation Type Nylon, Color Code White, Wire Range 22 AWG to 18 and 16 AWG to 12 AWG,...More

    Butt Splice Connector,16-14 AWG,PK100
    • STA-KON
    • Butt Splice Connector, 16-14 AWG, PK100Nylon Butt Splice Connector
    • Item # 3KF23
    • Mfr. Model # 2RB14
    • Butt Splice Connector, Insulation Type Nylon, Color Code Blue, Wire Range 16 AWG to 14 AWG, Max. Temp. 221...More

    Wire Connector Kit,Asst
    • BUCHANAN
    • Wire Connector Kit, AsstWire Connector Kit,Asst
    • Item # 5VYL2
    • Mfr. Model # 30-2091
    • Wire Connector Kit, Number of Pieces 600, Number of Sizes 10, Sizes Included WT1 Gray, WT2 Blue, WT3 Orange,...More

    Twist On Wire Connector,22-12 AWG,PK100
    • 3M
    • Twist On Wire Connector, 22-12 AWG, PK100Connector
    • Item # 1DLY8
    • Mfr. Model # O/B+Box
    • Twist On Wire Connector, Color Blue/Orange, Max. Voltage 600VAC, Max. Wire Combination (3) 12 AWG, Min. Wire...More

    Butt Splice Connector,Copper,PK100
    • BUCHANAN
    • Butt Splice Connector, Copper, PK100Butt Splice Connector,Copper,PK100
    • Item # 4FA30
    • Mfr. Model # 2006S
    • Butt Splice Connector, Insulation Type Nylon, Wire Range (4) 18 AWG to (2) 12 AWG, Max. Temp. 221 Degrees F,...More

    Female Disconnect,Blue,16 to 14AWG,PK100
    • 3M
    • Female Disconnect, Blue, 16 to 14AWG, PK100Vinyl-Insulated Female Disconnect
    • Item # 1A093
    • Mfr. Model # MVU14-187DFX
    • Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Tab...More

    Ring Terminal,3/8",12-10 AWG,Yellow,PK50
    • STA-KON
    • Ring Terminal, 3/8", 12-10 AWG, Yellow, PK50Nylon Ring Terminal
    • Item # 3KG61
    • Mfr. Model # RC10-38
    • Ring Terminal, Insulation Type Nylon, Stud Size 3/8 In., Wire Range 12 AWG to 10 AWG, Color Code Yellow, Seam...More

    Fork Terminal,Blue,18 to 14 AWG,PK100
    • STA-KON
    • Fork Terminal, Blue, 18 to 14 AWG, PK100Nylon Fork Terminal
    • Item # 3KG25
    • Mfr. Model # RB14-10F
    • Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Color Code Blue, Connection Type Crimp, Wire...More

    Connector,Blue,3 Ports,22-14AWG,PK50
    • 3M
    • Connector, Blue, 3 Ports, 22-14AWG, PK50Connector,Blue,3 Ports,22-14AWG,PK50
    • Item # 4FE23
    • Mfr. Model # 314
    • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Single U-Element, Color...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More