Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

524 Results Found that Include 1,376 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Alligator Clip,Fully Insulated,PR
Lug,1 Hole,37 Die Code
  • THOMAS & BETTS
  • Lug, 1 Hole, 37 Die CodeLug,1 Hole,37 Die Code
  • Item # 3LM81
  • Mfr. Model # 60112-TB
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Ballast Disconnect,3 Port,18AWG,PK2
  • STA-KON
  • Ballast Disconnect, 3 Port, 18AWG, PK2Ballast Disconnect,3 Port,18AWG,PK2
  • Item # 1DMW3
  • Mfr. Model # LD3
  • Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

Compression Lug,4 AWG,3/8 Stud Size,GY
  • THOMAS & BETTS
  • Compression Lug, 4 AWG, 3/8 Stud Size, GYCompression Lug,4 AWG,3/8 Stud Size,GY
  • Item # 3LL62
  • Mfr. Model # 54140
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End (In.)...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Compression Lug,Long,300 kcm,L3.45 In,WH
  • Ring TerminalsRing Terminals
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

Battery Clip,Copper,75A,PR
  • IDEAL
  • Battery Clip, Copper, 75A, PRBattery Clip,Copper,75A,PR
  • Item # 1XWP3
  • Mfr. Model # 770216
  • Battery Clip Set, Copper Test and Battery, Wire Range (AWG) 9/32 In., Color -, Insulation Type -, Max....More

  • STA-KON
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Brass, Standards UL Listed E9809, CSA Certified, RoHS...More

Wire Conctr Kit,With Crimp Tool,600 pcs.
  • BUCHANAN
  • Wire Conctr Kit, With Crimp Tool, 600 pcs.Wire Conctr Kit,With Crimp Tool,600 pcs.
  • Item # 5VYL2
  • Mfr. Model # 30-2091
  • Wire Connector, Twist-On, Connector Type Asst., Color Asst., Min. Wire Combination 3 #22, Min. Wire Size...More

  • 3M
  • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

Splice Kits,8 to 2 AWG,221F,Blk,600V
Ferrule,26 AWG,PP,15/32in.,PK500
  • PANDUIT
  • Ferrule, 26 AWG, PP, 15/32in., PK500Ferrule,26 AWG,PP,15/32in.,PK500
  • Item # 39AX53
  • Mfr. Model # FSD72-8-D
  • Ferrule,Number of Wires 0,Wire Range 26 AWG,Color Code Gray,Insulation Type Polypropylene,Insertion Length...More

Wire Conn Kit,Twst On/Crimp Trm,144 pcs.
  • GRAINGER APPROVED
  • Wire Conn Kit, Twst On/Crimp Trm, 144 pcs.Wire Conn Kit,Twst On/Crimp Trm,144 pcs.
  • Item # 3KUN1
  • Mfr. Model # 3KUN1
  • Electrical Connector Assortment, Type Nylon-Insulated, Copper, Finish Tin Plated, Size Wire Dia.18-22, 14-16...More

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

Alligator Clip,Insulated Barrel,PR
  • IDEAL
  • Alligator Clip, Insulated Barrel, PRAlligator Clip,Insulated Barrel,PR
  • Item # 1XWN7
  • Mfr. Model # 770204
  • Alligator Clip Set, Insulated Barrel, Wire Range #22 - #14 AWG, Color 1 Red 1 Black, Insulation Type...More

Alligator Clip,Non Insulated,PK4
  • IDEAL
  • Alligator Clip, Non Insulated, PK4Alligator Clip,Non Insulated,PK4
  • Item # 1XWN6
  • Mfr. Model # 770200L
  • Alligator Clip, Non-Insulated, Wire Range #22 - #14 AWG, Max Jaw Opening 5/16 In, Material of Construction...More

Wire Terminal Kit,Crimp Trminls,160 pcs.
Ferrule,14 AWG,PP,13/32in.,PK500
  • PANDUIT
  • Ferrule, 14 AWG, PP, 13/32in., PK500Ferrule,14 AWG,PP,13/32in.,PK500
  • Item # 39AX79
  • Mfr. Model # FSD80-8-DSL6
  • Ferrule,Number of Wires 0,Wire Range 14 AWG,Color Code Blue,Insulation Type Polypropylene,Insertion Length...More

Ferrule,16 AWG,PP,13/32in.,PK500
  • PANDUIT
  • Ferrule, 16 AWG, PP, 13/32in., PK500Ferrule,16 AWG,PP,13/32in.,PK500
  • Item # 39AX74
  • Mfr. Model # FSD78-8-DSL0
  • Ferrule,Number of Wires 0,Wire Range 16 AWG,Color Code Black,Insulation Type Polypropylene,Insertion Length...More

  • STA-KON
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA...More

Ballast Disconnec,2 Port,PK100
  • IDEAL
  • Ballast Disconnec, 2 Port, PK100Ballast Disconnec,2 Port,PK100
  • Item # 4JRK6
  • Mfr. Model # 30-082
  • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

  • POWER FIRST
  • Noninsulated Flange SpadeNoninsulated Flange Spade
  • Multiple product options available

    Flange Spade, Insulation Type Noninsulated, Connection Type Crimp, Max. Temp. 300 Degrees F, Max. Voltage 600, Seam Brazed, Connection Material Tin-Plated Copper and...More

Copper OneHole Lug,Pink,1/0AWG,PK10
Butt Splice Connector,Red,1.150in.,PK100
  • PANDUIT
  • Butt Splice Connector, Red, 1.150in., PK100Butt Splice Connector,Red,1.150in.,PK100
  • Item # 39AY25
  • Mfr. Model # BSN18-C
  • Butt Splice Connector, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees...More

Wire Connctor Kit,Crimp Trminls,170 pcs.
  • GRAINGER APPROVED
  • Wire Connctor Kit, Crimp Trminls, 170 pcs.Wire Connctor Kit,Crimp Trminls,170 pcs.
  • Item # 3MJY9
  • Mfr. Model # 056109
  • Electrical Connector Kit, 170 Pc, Features 12 pcs 22-18 ga. Butt Conn, 12 pcs 16-14 ga. Butt Conn, 12 pcs...More

  • POWER FIRST
  • Double Crimp Insulated, PiggybackDouble Crimp Insulated, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,...More

Contact,Crimp Type,4/0 AWG,PK10
  • GRAINGER APPROVED
  • Contact, Crimp Type, 4/0 AWG, PK10Contact,Crimp Type,4/0 AWG,PK10
  • Item # 5NEH8
  • Mfr. Model # 123110-525-010
  • Power Connector Contacts, Crimp Type, Wire Size 4/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

Mechanical Conn,Coppr Lug,2/0 to 2/0 AWG
  • GRAINGER APPROVED
  • Mechanical Conn, Coppr Lug, 2/0 to 2/0 AWGMechanical Conn,Coppr Lug,2/0 to 2/0 AWG
  • Item # 25KD99
  • Mfr. Model # 4820F
  • Lug Starter/Ground, Type 2/0 Crimp, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 2/0 AWG, Body Material...More

Splicing Resin,659mL,PK10
  • Splicing Resin, 659mL, PK10Splicing Resin,659mL,PK10
  • Item # 2JRC1
  • Mfr. Model # 8882-D
  • Splicing Resin, Volume 659mL, Container Type Guard Bag, Material Non-Urethane High Gel, Standards RoHs,...More

Compression Lug,4/0 AWG,L 2.50 In,PUR
  • THOMAS & BETTS
  • Compression Lug, 4/0 AWG, L 2.50 In, PURCompression Lug,4/0 AWG,L 2.50 In,PUR
  • Item # 3LL80
  • Mfr. Model # 54170
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More