Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Connectors

204 Results Found that Include 204 Products

Results per page: 16 | 32 | 48
Wire Connector Kit,620 Pieces
  • IDEAL
  • Wire Connector Kit, 620 PiecesWire Connector Kit,620 Pieces
  • Item # 35EG97
  • Mfr. Model # 30-2091
  • Wire Connector Kit, Number of Pieces 620, Number of Sizes 9, Sizes Included WT1 Gray, WT2 Blue, WT3 Orange,...More

Wire Terminal Kit,22-10 AWG,160 pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 160 pcsWire Terminal Kit,22-10 AWG,160 pcs
  • Item # 39CA59
  • Mfr. Model # KP-1075Y
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

Disconnect Adapter,Noninsul,0.82in,PK100
  • PANDUIT
  • Disconnect Adapter, Noninsul, 0.82in, PK100Disconnect Adapter,Noninsul,0.82in,PK100
  • Item # 39AY37
  • Mfr. Model # D-250A-C
  • Disconnect Adapter, Insulation None, Insulation Type Noninsulated, Color Code Metallic, Tab Size 0.250 In. x...More

Ferrule,18 AWG,PP,5/8in.,PK500
  • PANDUIT
  • Ferrule, 18 AWG, PP, 5/8in., PK500Ferrule,18 AWG,PP,5/8in.,PK500
  • Item # 39AX65
  • Mfr. Model # FSD77-12-D
  • Ferrule,Number of Wires 0,Wire Range 18 AWG,Color Code Red,Insulation Type Polypropylene,Insertion Length 5/8...More

Ferrule,12 AWG,PP,17/32in.,PK500
  • PANDUIT
  • Ferrule, 12 AWG, PP, 17/32in., PK500Ferrule,12 AWG,PP,17/32in.,PK500
  • Item # 39AX80
  • Mfr. Model # FSD81-10-D
  • Ferrule,Number of Wires 0,Wire Range 12 AWG,Color Code Gray,Insulation Type Polypropylene,Insertion Length...More

Ferrule,14 AWG,PP,7/8in.,PK500
  • PANDUIT
  • Ferrule, 14 AWG, PP, 7/8in., PK500Ferrule,14 AWG,PP,7/8in.,PK500
  • Item # 39AX77
  • Mfr. Model # FSD80-18-D
  • Ferrule,Number of Wires 0,Wire Range 14 AWG,Color Code Blue,Insulation Type Polypropylene,Insertion Length...More

Insulated Connector,Offset 2 Sided,1/0
  • POLARIS
  • Insulated Connector, Offset 2 Sided, 1/0Insulated Connector,Offset 2 Sided,1/0
  • Item # 34UJ03
  • Mfr. Model # ITO-1/0B
  • Insulated Connector, Type Offset 2 Sided, Head Style Hex, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

Wire Terminal Kit,22-10 AWG,1279 Pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 1279 PcsWire Terminal Kit,22-10 AWG,1279 Pcs
  • Item # 39CA63
  • Mfr. Model # K1-PNKIT
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

Wire Terminal Kit,22-10 AWG,152 pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 152 pcsWire Terminal Kit,22-10 AWG,152 pcs
  • Item # 39CA62
  • Mfr. Model # KP-1165Y
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

Cold Shrink Splice,1/0 to 250 AWG,PK5
  • RAYCHEM
  • Cold Shrink Splice, 1/0 to 250 AWG, PK5Cold Shrink Splice,1/0 to 250 AWG,PK5
  • Item # 33VE51
  • Mfr. Model # RVS-12-(B5)
  • Cold Shrink Splice, Insulation Type EPDM, Color Code Black, Wire Range 1/0 to 250 AWG, Max. Temp. -15 Degrees...More

Heat Shrink Tap,8 to 2 AWG,600V,PK10
  • RAYCHEM
  • Heat Shrink Tap, 8 to 2 AWG, 600V, PK10Heat Shrink Tap,8 to 2 AWG,600V,PK10
  • Item # 33VE47
  • Mfr. Model # CRSM-CT-34/10-150
  • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 8 to 2 AWG, Max. Temp. 194...More

Cold Shrink Splice,8 to 2/0 AWG,PK5
  • RAYCHEM
  • Cold Shrink Splice, 8 to 2/0 AWG, PK5Cold Shrink Splice,8 to 2/0 AWG,PK5
  • Item # 33VE50
  • Mfr. Model # RVS-11-(B5)
  • Cold Shrink Splice, Insulation Type EPDM, Color Code Black, Wire Range 8 to 2/0 AWG, Max. Temp. -15 Degrees...More

Heat Shrink Tap,4/0 to 500 AWG,600V,PK10
  • RAYCHEM
  • Heat Shrink Tap, 4/0 to 500 AWG, 600V, PK10Heat Shrink Tap,4/0 to 500 AWG,600V,PK10
  • Item # 33VE49
  • Mfr. Model # CRSM-CT-84/20-250
  • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 4/0 to 500 AWG, Max. Temp....More

Heat Shrink Tap,2 to 4/0 AWG,600V,PK10
  • RAYCHEM
  • Heat Shrink Tap, 2 to 4/0 AWG, 600V, PK10Heat Shrink Tap,2 to 4/0 AWG,600V,PK10
  • Item # 33VE48
  • Mfr. Model # CRSM-CT-53/13-200
  • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 2 to 4/0 AWG, Max. Temp....More

Ferrule,18 AWG,PP,9/16in.,PK500
  • PANDUIT
  • Ferrule, 18 AWG, PP, 9/16in., PK500Ferrule,18 AWG,PP,9/16in.,PK500
  • Item # 39AX93
  • Mfr. Model # FTD77-10-D
  • Ferrule,Number of Wires 0,Wire Range 18 AWG,Color Code Red,Insulation Type Polypropylene,Insertion Length...More

Ferrule,18 AWG,PP,7/16in.,PK500
  • PANDUIT
  • Ferrule, 18 AWG, PP, 7/16in., PK500Ferrule,18 AWG,PP,7/16in.,PK500
  • Item # 39AX94
  • Mfr. Model # FTD77-8-D
  • Ferrule,Number of Wires 0,Wire Range 18 AWG,Color Code Red,Insulation Type Polypropylene,Insertion Length...More

Ferrule,16 AWG,PP,21/32in.,PK500
  • PANDUIT
  • Ferrule, 16 AWG, PP, 21/32in., PK500Ferrule,16 AWG,PP,21/32in.,PK500
  • Item # 39AX95
  • Mfr. Model # FTD78-12-D
  • Ferrule,Number of Wires 0,Wire Range 16 AWG,Color Code Black,Insulation Type Polypropylene,Insertion Length...More

Ferrule,14 AWG,PP,9/16in.,PK250
  • PANDUIT
  • Ferrule, 14 AWG, PP, 9/16in., PK250Ferrule,14 AWG,PP,9/16in.,PK250
  • Item # 39AX97
  • Mfr. Model # FTD80-10-TL
  • Ferrule,Number of Wires 0,Wire Range 14 AWG,Color Code Blue,Insulation Type Polypropylene,Insertion Length...More

Female Disconnect,0.66 in.,PK1000
  • PANDUIT
  • Female Disconnect, 0.66 in., PK1000Female Disconnect,0.66 in.,PK1000
  • Item # 39AY36
  • Mfr. Model # D14-250-M
  • Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Metallic, Wire Range 16 to 14...More

Ferrule,14 AWG,PP,23/32in.,PK250
  • PANDUIT
  • Ferrule, 14 AWG, PP, 23/32in., PK250Ferrule,14 AWG,PP,23/32in.,PK250
  • Item # 39AX98
  • Mfr. Model # FTD80-13-TL
  • Ferrule,Number of Wires 0,Wire Range 14 AWG,Color Code Blue,Insulation Type Polypropylene,Insertion Length...More

Butt Splice Connector,12 to 10 AWG,PK500
  • PANDUIT
  • Butt Splice Connector, 12 to 10 AWG, PK500Butt Splice Connector,12 to 10 AWG,PK500
  • Item # 39AY13
  • Mfr. Model # BS10-D
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Metallic, Wire Range 12 to 10 AWG, Max. Temp....More

Female Disconnect,Nylon,0.96 in.,PK500
  • PANDUIT
  • Female Disconnect, Nylon, 0.96 in., PK500Female Disconnect,Nylon,0.96 in.,PK500
  • Item # 39AY38
  • Mfr. Model # DNF10-250FIB-D
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Female Disconnect,Nylon,0.58 in.,PK50
  • PANDUIT
  • Female Disconnect, Nylon, 0.58 in., PK50Female Disconnect,Nylon,0.58 in.,PK50
  • Item # 39AY64
  • Mfr. Model # DNFR18-250FIB-L
  • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Tab...More

Butt Splice Connector,2 to 10 AWG,PK50
  • PANDUIT
  • Butt Splice Connector, 2 to 10 AWG, PK50Butt Splice Connector,2 to 10 AWG,PK50
  • Item # 39AY14
  • Mfr. Model # BS10-L
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Metallic, Wire Range 12 to 10 AWG, Max. Temp....More

Female Disconnect,Nylon,0.58 in.,PK1000
  • PANDUIT
  • Female Disconnect, Nylon, 0.58 in., PK1000Female Disconnect,Nylon,0.58 in.,PK1000
  • Item # 39AY65
  • Mfr. Model # DNFR18-250FIB-M
  • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Tab...More

Butt Splice Connector,16 to 14 AWG,PK100
  • PANDUIT
  • Butt Splice Connector, 16 to 14 AWG, PK100Butt Splice Connector,16 to 14 AWG,PK100
  • Item # 39AY15
  • Mfr. Model # BS14-C
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Metallic, Wire Range 16 to 14 AWG, Max. Temp....More

Female Disconnect,Nylon,0.95 in.,PK500
  • PANDUIT
  • Female Disconnect, Nylon, 0.95 in., PK500Female Disconnect,Nylon,0.95 in.,PK500
  • Item # 39AY40
  • Mfr. Model # DNF10-250FI-D
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Ring Terminal,5/16in.,Blue,PK100
  • PANDUIT
  • Ring Terminal, 5/16in., Blue, PK100Ring Terminal,5/16in.,Blue,PK100
  • Item # 39AZ67
  • Mfr. Model # PN14-56R-C
  • Ring Terminal, Insulation Type Nylon, Stud Size 5/16 In., Wire Range 18 to 14 AWG, Color Code Blue, Seam Grip...More

Ring Terminal,#8,Yellow,PK50
  • PANDUIT
  • Ring Terminal, #8, Yellow, PK50Ring Terminal,#8,Yellow,PK50
  • Item # 39AZ59
  • Mfr. Model # PN10-8R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size #8, Wire Range 12 to 10 AWG, Color Code Yellow, Seam Grip...More

Ring Terminal,5/16in.,Yellow,PK50
  • PANDUIT
  • Ring Terminal, 5/16in., Yellow, PK50Ring Terminal,5/16in.,Yellow,PK50
  • Item # 39AZ53
  • Mfr. Model # PN10-56R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size 5/16 In., Wire Range 12 to 10 AWG, Color Code Yellow, Seam...More

Female Disconnect,Heat Shrnk,1.44in,PK25
  • PANDUIT
  • Female Disconnect, Heat Shrnk, 1.44in, PK25Female Disconnect,Heat Shrnk,1.44in,PK25
  • Item # 39AY66
  • Mfr. Model # DNH14-250FIB-Q
  • Female Disconnect, Insulation Full, Insulation Type Heat Shrink, Color Code Blue, Wire Range 16 to 14 AWG,...More

Butt Splice Connector,16 to 14AWG,PK1000
  • PANDUIT
  • Butt Splice Connector, 16 to 14AWG, PK1000Butt Splice Connector,16 to 14AWG,PK1000
  • Item # 39AY16
  • Mfr. Model # BS14-M
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Metallic, Wire Range 16 to 14 AWG, Max. Temp....More

Results per page: 16 | 32 | 48