Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

95 Results Found that Include 99 Products

Results per page: 16 | 32 | 48
Compression Lug,4 AWG,3/8 Stud Size,GY
  • THOMAS & BETTS
  • Compression Lug, 4 AWG, 3/8 Stud Size, GYCompression Lug,4 AWG,3/8 Stud Size,GY
  • Item # 3LL62
  • Mfr. Model # 54140
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End (In.)...More

Wire Connector Kit,Asst
  • BUCHANAN
  • Wire Connector Kit, AsstWire Connector Kit,Asst
  • Item # 5VYL2
  • Mfr. Model # 30-2091
  • Wire Connector Kit, Number of Pieces 600, Number of Sizes 10, Sizes Included WT1 Gray, WT2 Blue, WT3 Orange,...More

Ring Terminal,Yellow,Butted12-10,PK50
  • POWER FIRST
  • Ring Terminal, Yellow, Butted12-10, PK50Vinyl Ring Terminal
  • Item # 5WHH0
  • Mfr. Model # 5WHH0
  • Ring Terminal, Insulation Type Vinyl, Stud Size #6, Wire Range 12 AWG to 10 AWG, Color Code Yellow, Seam...More

Fork Terminal,Yellow,12 to 10 AWG,PK50
  • POWER FIRST
  • Fork Terminal, Yellow, 12 to 10 AWG, PK50Vinyl Fork Terminal
  • Item # 4FRJ7
  • Mfr. Model # 4FRJ7
  • Fork Terminal, Terminal Type Block, Insulation Type Vinyl, Color Code Yellow, Connection Type Lug, Wire Range...More

Fork Terminal,#10,12-10 AWG,PK 50
  • POWER FIRST
  • Fork Terminal, #10,12-10 AWG, PK 50Fork Terminal,#10,12-10 AWG,PK 50
  • Item # 24C808
  • Mfr. Model # 24C808
  • Fork Terminal, Terminal Type Non-insulated, Insulation Type Noninsulated, Connection Type Crimp, Wire Range...More

Compression Lug,Long,L4.92 In,YLW
  • THOMAS & BETTS
  • Compression Lug, Long, L4.92 In, YLWCompression Lug,Long,L4.92 In,YLW
  • Item # 3LM57
  • Mfr. Model # 54868BE
  • Compression Lug,Type Long Barrel with Blind End,Mount 2-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

Compression Lug,4/0 AWG,Code Purple
  • TYRAP
  • Compression Lug, 4/0 AWG, Code PurpleCompression Lug,4/0 AWG,Code Purple
  • Item # 1XRC2
  • Mfr. Model # 256-30695-1253
  • Compression Lug,Type Copper To Copper, Long Barrel, 600V To 35KV,Head Style Blind End,Body Material High...More

Compression Lug,Long,300 kcm,L5.2 In,WH
  • THOMAS & BETTS
  • Compression Lug, Long, 300 kcm, L5.2 In, WHCompression Lug,Long,300 kcm,L5.2 In,WH
  • Item # 3LM58
  • Mfr. Model # 54870BE
  • Compression Lug,Type Long Barrel with Blind End,Mount 2-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

Compression Lug,4 AWG,Color Code Gray
  • TYRAP
  • Compression Lug, 4 AWG, Color Code GrayCompression Lug,4 AWG,Color Code Gray
  • Item # 1XRC7
  • Mfr. Model # 256-30695-1184
  • Compression Lug,Type Copper To Copper, Short Barrel, 600V to 35kV,Head Style Peep Hole,Body Material High...More

Ring Terminal,12-10 AWG,Bare,PK 50
  • 3M
  • Ring Terminal, 12-10 AWG, Bare, PK 50Noninsulated Ring Terminal
  • Item # 3NLV3
  • Mfr. Model # MU10-6RX
  • Ring Terminal, Insulation Type Noninsulated, Stud Size #6, Wire Range 12 AWG to 10 AWG, Seam Butted, Max....More

Compression Lug,8 AWG,Color Code Red
  • TYRAP
  • Compression Lug, 8 AWG, Color Code RedCompression Lug,8 AWG,Color Code Red
  • Item # 1XRC3
  • Mfr. Model # 542040410
  • Compression Lug,Type Copper To Copper, Short Barrel, 600V to 35kV,Head Style Peep Hole,Body Material High...More

Compression Lug,4 AWG,Color Code Gray
  • TYRAP
  • Compression Lug, 4 AWG, Color Code GrayCompression Lug,4 AWG,Color Code Gray
  • Item # 1XRC8
  • Mfr. Model # 256-30695-255
  • Compression Lug,Type Copper To Copper, Short Barrel, 600V to 35kV,Head Style Peep Hole,Body Material High...More

Compression Lug,4 AWG,1/4 In Stud,GY
  • THOMAS & BETTS
  • Compression Lug, 4 AWG, 1/4 In Stud, GYCompression Lug,4 AWG,1/4 In Stud,GY
  • Item # 3LL42
  • Mfr. Model # 54106
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End (In.)...More

Compression Lug,6 AWG,L 1.39 In,BL
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, L 1.39 In, BLCompression Lug,6 AWG,L 1.39 In,BL
  • Item # 3LL59
  • Mfr. Model # 54136
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End (In.)...More

Compression Lug,2/0 AWG,L 2.93 In,BK
  • THOMAS & BETTS
  • Compression Lug, 2/0 AWG, L 2.93 In, BKCompression Lug,2/0 AWG,L 2.93 In,BK
  • Item # 3LL96
  • Mfr. Model # 54210
  • Compression Lug,Type Short Barrel with Peephole,Mount 2-Hole,Stud Size (In.) 3/8,Hole Center to End (In.)...More

Compression Lug,1 AWG,Color Code Green
  • TYRAP
  • Compression Lug, 1 AWG, Color Code GreenCompression Lug,1 AWG,Color Code Green
  • Item # 1XRG6
  • Mfr. Model # 256-30695-1161
  • Compression Lug,Type Copper To Copper, Long Barrel, 600V to 35kV,Head Style Blind End,Body Material High...More

  • PANDUIT
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified and Connection Type...More

Compression Lug,8 AWG,Color Code Red
  • TYRAP
  • Compression Lug, 8 AWG, Color Code RedCompression Lug,8 AWG,Color Code Red
  • Item # 1XRC4
  • Mfr. Model # 256-30695-251
  • Compression Lug,Type Copper To Copper, Short Barrel, 600V to 35kV,Head Style Peep Hole,Body Material High...More

  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Compression Lug,2/0 AWG,Color Code Black
  • TYRAP
  • Compression Lug, 2/0 AWG, Color Code BlackCompression Lug,2/0 AWG,Color Code Black
  • Item # 1DHX2
  • Mfr. Model # 256-30695-1116
  • Compression Lug,Type Copper To Copper, Long Barrel, 600V to 35kV,Head Style Blind End,Body Material High...More

Compression Lug,2-3 AWG,Color Code Brown
  • TYRAP
  • Compression Lug, 2-3 AWG, Color Code BrownCompression Lug,2-3 AWG,Color Code Brown
  • Item # 1XRC9
  • Mfr. Model # 256-30695-257
  • Compression Lug,Type Copper To Copper, Short Barrel, 600V to 35kV,Head Style Peep Hole,Body Material High...More

Compression Lug,4 AWG,Color Code Gray
  • TYRAP
  • Compression Lug, 4 AWG, Color Code GrayCompression Lug,4 AWG,Color Code Gray
  • Item # 1XRE6
  • Mfr. Model # 256-30695-1337
  • Compression Lug,Type Copper To Copper, Long Barrel, 600V to 35kV,Head Style Blind End,Body Material High...More

Compression Lug,Long,4 AWG,L1.7 In,GY
  • THOMAS & BETTS
  • Compression Lug, Long, 4 AWG, L1.7 In, GYCompression Lug,Long,4 AWG,L1.7 In,GY
  • Item # 3LM63
  • Mfr. Model # 54906BE
  • Compression Lug,Type Long Barrel with Blind End,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End (In.)...More

Cable Connector,Plug-In,6AWG,Plastic,Red
Compression Lug,4/0 AWG,Code Purple
  • TYRAP
  • Compression Lug, 4/0 AWG, Code PurpleCompression Lug,4/0 AWG,Code Purple
  • Item # 1DHX5
  • Mfr. Model # 54817BE
  • Compression Lug,Type Copper To Copper, Long Barrel, 600V to 35kV,Head Style Blind End,Body Material High...More

Compression Lug,2/0 AWG,L 2.25 In,BK
  • THOMAS & BETTS
  • Compression Lug, 2/0 AWG, L 2.25 In, BKCompression Lug,2/0 AWG,L 2.25 In,BK
  • Item # 3LL74
  • Mfr. Model # 54160
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

Compression Lug,4 AWG,L 1.36 In,GY
  • THOMAS & BETTS
  • Compression Lug, 4 AWG, L 1.36 In, GYCompression Lug,4 AWG,L 1.36 In,GY
  • Item # 3LL60
  • Mfr. Model # 54138
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) #10,Hole Center to End (In.)...More

Compression Lug,1 AWG,Color Code Green
  • TYRAP
  • Compression Lug, 1 AWG, Color Code GreenCompression Lug,1 AWG,Color Code Green
  • Item # 1XRG7
  • Mfr. Model # MV7201
  • Compression Lug,Type Copper To Copper, Long Barrel, 600V to 35kV,Head Style Blind End,Body Material High...More

Compression Lug,1 AWG,Color Code Green
  • TYRAP
  • Compression Lug, 1 AWG, Color Code GreenCompression Lug,1 AWG,Color Code Green
  • Item # 1XRD3
  • Mfr. Model # 256-30695-1236
  • Compression Lug,Type Copper To Copper, Short Barrel, 600V to 35kV,Head Style Peep Hole,Body Material High...More

Compression Lug,Long,3/0 AWG,L4.45 In,OR
  • THOMAS & BETTS
  • Compression Lug, Long, 3/0 AWG, L4.45 In, ORCompression Lug,Long,3/0 AWG,L4.45 In,OR
  • Item # 3LM55
  • Mfr. Model # 54864BE
  • Compression Lug,Type Long Barrel with Blind End,Mount 2-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

Compression Lug,2/0 AWG,Color Code Black
  • TYRAP
  • Compression Lug, 2/0 AWG, Color Code BlackCompression Lug,2/0 AWG,Color Code Black
  • Item # 1XRB9
  • Mfr. Model # 54951BE
  • Compression Lug,Type Copper To Copper, Long Barrel, 600V To 35KV,Head Style Blind End,Body Material High...More

Compression Lug,6 AWG,Color Code Blue
  • TYRAP
  • Compression Lug, 6 AWG, Color Code BlueCompression Lug,6 AWG,Color Code Blue
  • Item # 1XRC5
  • Mfr. Model # 256-30695-1183
  • Compression Lug,Type Copper To Copper, Short Barrel, 600V to 35kV,Head Style Peep Hole,Body Material High...More

Results per page: 16 | 32 | 48