Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wire Connectors

12 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Terminal,Kit With Crimping Tool
    • STA-KON
    • Terminal, Kit With Crimping ToolTerminal,Kit With Crimping Tool
    • Item # 3VRX3
    • Mfr. Model # STAKIT
    • Terminal, Kit With Crimping Tool, Includes (100) 2RA18X, (100) 2RB14X, (50) 2RC10X, (50)10RC-10, (50)...More

    Piggyback Disconect,Blue,PK 1000
    • 3M
    • Piggyback Disconect, Blue, PK 1000Piggyback Disconect,Blue,PK 1000
    • Item # 2JLZ4
    • Mfr. Model # MNG14-250DMFK-A
    • Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG,...More

    Three Conductor terminal,400 kcmil
    Male Disconnect,Blue,16 to 14 AWG,PK1000
    • TE CONNECTIVITY
    • Male Disconnect, Blue, 16 to 14 AWG, PK1000Heat Shrink, Male Disconnect
    • Item # 10K474
    • Mfr. Model # CPGI-B-106-4632-BULK
    • Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Blue, Wire Range 16 to 14...More

    Connector,Blue,2 Ports,18-14AWG,PK 5000
    • 3M
    • Connector, Blue, 2 Ports, 18-14AWG, PK 5000Connector,Blue,2 Ports,18-14AWG,PK 5000
    • Item # 2JKN9
    • Mfr. Model # IDC801
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Blue, Solid Wire...More

    Splice/Repair Sleeve, 48 in,PK5
    • RAYCHEM
    • Splice/Repair Sleeve, 48 in, PK5Splice/Repair Sleeve, 48 in,PK5
    • Item # 23PF19
    • Mfr. Model # CPGI-CRSM-53/13-1200
    • Splice/Repair Sleeve, Insulation Type Polyolefin, Color Code Black, Wire Range 3/0 AWG to 400 Kcmil, Max....More

    Wire Connector,22-10 AWG,PK 10000
    • 3M
    • Wire Connector, 22-10 AWG, PK 10000Connector
    • Item # 2JJK6
    • Mfr. Model # H-30
    • Twist On Wire Connector, Color Blue, Max. Voltage 300VAC, Max. Wire Combination (1) 14 AWG with (1) 18 AWG,...More

    • 3M
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

    Female Disconnect,Blue,16to14AWG,PK1000
    • TE CONNECTIVITY
    • Female Disconnect, Blue, 16to14AWG, PK1000Heat Shrink, Female Disconnect
    • Item # 10K468
    • Mfr. Model # CPGI-B-106-3632-BULK
    • Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Blue, Wire Range 16 to 14...More

    Male Bullet Disconnect,Blue,PK 1000
    • TE CONNECTIVITY
    • Male Bullet Disconnect, Blue, PK 1000Male Bullet Disconnect
    • Item # 10K480
    • Mfr. Model # CPGI-B-106-7502-BULK
    • Male Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Blue, Wire Range 16 to...More

    Female Bullet Disconnect,Blue,PK 1000
    • TE CONNECTIVITY
    • Female Bullet Disconnect, Blue, PK 1000Female Bullet Disconnect
    • Item # 10K484
    • Mfr. Model # CPGI-B-106-8502-BULK
    • Female Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Blue, Wire Range 16...More

    Ring Terminal,#8,20 to 18 AWG,PK1000
    • STA-KON
    • Ring Terminal, #8,20 to 18 AWG, PK1000Noninsulated Ring Terminal
    • Item # 3VRW8
    • Mfr. Model # NW52
    • Ring Terminal, Insulation Type Noninsulated, Stud Size #8, Wire Range 20 AWG to 18 AWG, Seam Brazed, Max....More

    Results per page: 16 | 32 | 48