Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wire Connectors

16 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    • TE CONNECTIVITY
    • Heat Shrink, Female DisconnectHeat Shrink, Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper, Standards...More

    Connector,Clear,3 Ports,22-14AWG,PK 1000
    • 3M
    • Connector, Clear, 3 Ports, 22-14AWG, PK 1000Connector,Clear,3 Ports,22-14AWG,PK 1000
    • Item # 2DTN5
    • Mfr. Model # 314U-BIN
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Clear, Solid Wire...More

    Push In Connector,4 Port,Yellow,PK 5000
    • IDEAL
    • Push In Connector, 4 Port, Yellow, PK 5000Push In Connector,4 Port,Yellow,PK 5000
    • Item # 5EKL7
    • Mfr. Model # 30-1634
    • Push In Connector, 4 Port, Yellow, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

    Pin Terminal,Red,Brazed,22 to 18,PK1000
    • TE CONNECTIVITY
    • Pin Terminal, Red, Brazed, 22 to 18, PK1000Pin Terminal,Red,Brazed,22 to 18,PK1000
    • Item # 10K476
    • Mfr. Model # CPGI-B-106-6201-BULK
    • Pin Terminal, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 257 Degrees F, Max....More

    Connector,Blue,3 Ports,22-14AWG,PK 1000
    • 3M
    • Connector, Blue, 3 Ports, 22-14AWG, PK 1000Connector,Blue,3 Ports,22-14AWG,PK 1000
    • Item # 2DTN1
    • Mfr. Model # 314-BIN
    • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Single U-Element, Color...More

    Connector,Lt Blue,18-16/14Str,PK5000
    • 3M
    • Connector, Lt Blue, 18-16/14Str, PK5000Connector,Lt Blue,18-16/14Str,PK5000
    • Item # 2GAW1
    • Mfr. Model # 560-BULK
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Light Blue, Solid...More

    Connector,Red,2 Ports,22-14AWG,PK 5000
    • 3M
    • Connector, Red, 2 Ports, 22-14AWG, PK 5000Connector,Red,2 Ports,22-14AWG,PK 5000
    • Item # 2JLN6
    • Mfr. Model # 905-BULK
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Red, Solid Wire...More

    Rigid Body Close Kit 8982-8882,PK10
    • 3M
    • Rigid Body Close Kit 8982-8882, PK10Rigid Body Close Kit 8982-8882,PK10
    • Item # 2FYY8
    • Mfr. Model # 8982-8882/HIGHGEL
    • Rigid Body Closure Kit, Material of Construction Translucent Polypropylene Packed with 4407 Urethane...More

    Connector,Gray,2 Ports,26-22AWG,PK 5000
    • 3M
    • Connector, Gray, 2 Ports, 26-22AWG, PK 5000Connector,Gray,2 Ports,26-22AWG,PK 5000
    • Item # 2GAV7
    • Mfr. Model # UP2/BULK
    • Insulation Displacement Connector, Dry Environment, Connector Type Butt Splice, Color Gray, Solid Wire Range...More

    • TE CONNECTIVITY
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Seam Brazed, Max. Temp. 257°F, Max. Voltage 600V, Connection Material Tin-Plated Copper, Standards cRUus, Connection Type Crimp and...More

    Male Disconnect,Red,22 to 18 AWG,PK 1000
    • TE CONNECTIVITY
    • Male Disconnect, Red, 22 to 18 AWG, PK 1000Heat Shrink, Male Disconnect
    • Item # 10K472
    • Mfr. Model # CPGI-B-106-4631-BULK
    • Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Red, Wire Range 22 to 18 AWG,...More

    Female Bullet Disconnect,Red,PK 1000
    • TE CONNECTIVITY
    • Female Bullet Disconnect, Red, PK 1000Female Bullet Disconnect
    • Item # 10K482
    • Mfr. Model # CPGI-B-106-8401-BULK
    • Female Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Red, Wire Range 22...More

    Push In Connector,3 Port,Orange,PK 5000
    • IDEAL
    • Push In Connector, 3 Port, Orange, PK 5000Push In Connector,3 Port,Orange,PK 5000
    • Item # 5EKL6
    • Mfr. Model # 30-1633
    • Push In Connector, 3 Port, Orange, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

    MtrLeadSplice,.75-1.12Dia,11.50In,5/8kV
    • 3M
    • MtrLeadSplice, .75-1.12Dia, 11.50In, 5/8kVMtrLeadSplice,.75-1.12Dia,11.50In,5/8kV
    • Item # 5ZNP1
    • Mfr. Model # 5384
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Male Bullet Disconnect,Red,PK 1000
    • TE CONNECTIVITY
    • Male Bullet Disconnect, Red, PK 1000Male Bullet Disconnect
    • Item # 10K478
    • Mfr. Model # CPGI-B-106-7401-BULK
    • Male Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Red, Wire Range 22 to...More

    Results per page: 16 | 32 | 48