Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wire Connectors

19 Results Found that Include 32 Products

Results per page: 16 | 32 | 48
    • 3M
    • Female Bullet DisconnectFemale Bullet Disconnect
    • Multiple product options available

      Female Bullet Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.02", Seam Butted, Connection Material...More

    Empty Metal Terminal Box,Red,PK6
    • 3M
    • Empty Metal Terminal Box, Red, PK6Empty Metal Terminal Box,Red,PK6
    • Item # 2JLH2
    • Mfr. Model # 11900
    • Metal Terminal Box, Empty, Metal, Description/Special Features This red metal case with plastic insert tray...More

    Connector,Beige,2 Ports,18-14AWG,PK 5000
    • 3M
    • Connector, Beige, 2 Ports, 18-14AWG, PK 5000Connector,Beige,2 Ports,18-14AWG,PK 5000
    • Item # 2JJL9
    • Mfr. Model # 564-BULK
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Beige, Solid Wire...More

    Ring Terminal,Black,Brazed,2/0 AWG,PK100
    • 3M
    • Ring Terminal, Black, Brazed, 2/0 AWG, PK100Ring Terminal,Black,Brazed,2/0 AWG,PK100
    • Item # 2JKU7
    • Mfr. Model # MC2/0-12RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Black, Wire Range 2/0 AWG,...More

    Splice/Repair Sleeve, 48 in,PK5
    • RAYCHEM
    • Splice/Repair Sleeve, 48 in, PK5Splice/Repair Sleeve, 48 in,PK5
    • Item # 23PF17
    • Mfr. Model # CPGI-CRSM-34/10-1200
    • Splice/Repair Sleeve, Insulation Type Polyolefin, Color Code Black, Wire Range #8 to 2/0 AWG, Max. Temp. 250...More

    Ring Terminal,Black,Brazed,2/0 AWG,PK100
    • 3M
    • Ring Terminal, Black, Brazed, 2/0 AWG, PK100Ring Terminal,Black,Brazed,2/0 AWG,PK100
    • Item # 2JKV6
    • Mfr. Model # MC2/0-38RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Black, Wire Range 2/0 AWG,...More

    • 3M
    • ConnectorConnector
    • Multiple product options available

      Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

    • 3M
    • Nylon-Insulated Male DisconnectNylon-Insulated Male Disconnect
    • Multiple product options available

      Male Disconnect, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp and Features Funnel Entry; Varies by...More

    Female Disconnect,Blue,16to14AWG,PK1000
    • 3M
    • Female Disconnect, Blue, 16to14AWG, PK1000Nylon-Insulated Female Disconnect
    • Item # 2DRU4
    • Mfr. Model # MNGI14-250DFIK
    • Female Disconnect,Insulation Full,Insulation Type Nylon,Color Code Blue,Wire Range 16 to 14 AWG,Tab Size...More

    • 3M
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

    Fiber Cleaver
    Butt Splice Connector,Black,2 AWG,PK100
    • 3M
    • Butt Splice Connector, Black, 2 AWG, PK100Butt Splice Connector,Black,2 AWG,PK100
    • Item # 2JKG3
    • Mfr. Model # MC2/0BCX
    • Butt Splice Connector, Insulation Type Noninsulated, Color Code Black, Wire Range 2/0 AWG, Max. Temp. 347...More

    Ring Terminal,Yellow,Brazed,PK60
    • 3M
    • Ring Terminal, Yellow, Brazed, PK60Ring Terminal,Yellow,Brazed,PK60
    • Item # 2FZZ1
    • Mfr. Model # MC250-12RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Yellow, Wire Range 250 kcmil,...More

    Pin Terminal,Blue,Brazed,16-14,PK1000
    • 3M
    • Pin Terminal, Blue, Brazed, 16-14, PK1000Pin Terminal,Blue,Brazed,16-14,PK1000
    • Item # 2DRL1
    • Mfr. Model # MNG14-47PK-A
    • Pin Terminal, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.080 In.,...More

    • TE CONNECTIVITY
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Connection Type Crimp, Heat Shrink, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material...More

    Mtr Lead Splice,.53-.88Dia,10.25In,5/8kV
    • 3M
    • Mtr Lead Splice, .53-.88Dia, 10.25In, 5/8kVMtr Lead Splice,.53-.88Dia,10.25In,5/8kV
    • Item # 5ZNP0
    • Mfr. Model # 5383
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    • TE CONNECTIVITY
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Seam Brazed, Max. Temp. 257°F, Max. Voltage 600V, Connection Material Tin-Plated Copper, Standards cRUus, Connection Type Crimp and...More

    Push In Connector,2 Port,Red,PK 5000
    • IDEAL
    • Push In Connector, 2 Port, Red, PK 5000Push In Connector,2 Port,Red,PK 5000
    • Item # 5EKL5
    • Mfr. Model # 30-1632
    • Push In Connector, 2 Port, Red, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand), 18...More

    • TE CONNECTIVITY
    • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
    • Multiple product options available

      Butt Splice Connector, Insulation Type Vinyl, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Standards cRUus and Connection Type Crimp; Varies by...More

    Results per page: 16 | 32 | 48