Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

20 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Transformer Lug Kit,6AWG
    Terminal,600 kcmil
    • BURNDY
    • Terminal, 600 kcmilTerminal,600 kcmil
    • Item # 22C114
    • Mfr. Model # QDA40
    • Terminal, Type Commercial, Min. Conductor Size (AWG) 600 kcmil, Max. Conductor Size 800 kcmil, Body Material...More

    • 3M
    • Nylon-Insulated Female DisconnectNylon-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, RoHS Complaint...More

    Ring Terminal,Red,Brazed,1/0 AWG,PK100
    • 3M
    • Ring Terminal, Red, Brazed, 1/0 AWG, PK100Ring Terminal,Red,Brazed,1/0 AWG,PK100
    • Item # 2JKP2
    • Mfr. Model # MC1/0-38RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Red, Wire Range 1/0 AWG, Stud...More

    Heat Shrink Tap,4/0 to 500 AWG,600V,PK10
    • RAYCHEM
    • Heat Shrink Tap, 4/0 to 500 AWG, 600V, PK10Heat Shrink Tap,4/0 to 500 AWG,600V,PK10
    • Item # 33VE49
    • Mfr. Model # CRSM-CT-84/20-250
    • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 4/0 to 500 AWG, Max. Temp....More

    In-Line Connectors, 2-Port,PK2500
    • IDEAL
    • In-Line Connectors, 2-Port, PK2500In-Line Connectors, 2-Port,PK2500
    • Item # 5VYK2
    • Mfr. Model # 30-1642
    • In Line Push In Connector, Butt Splice, Orange, Min. Wire Size 20 Solid, 16 Stranded, 18 Tin-Bond Stranded,...More

    Butt Splice Connector,12-10AWG,Yel,PK500
    • 3M
    • Butt Splice Connector, 12-10AWG, Yel, PK500Nylon Butt Splice Connector
    • Item # 2JKX9
    • Mfr. Model # MNG10BCK
    • Butt Splice Connector, Insulation Type Nylon, Color Code Yellow, Wire Range 12 AWG to 10 AWG, Max. Temp. 221...More

    • 3M
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

    • 3M
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

    Ring Terminal,Green,Brazed,1 AWG,PK100
    • 3M
    • Ring Terminal, Green, Brazed, 1 AWG, PK100Ring Terminal,Green,Brazed,1 AWG,PK100
    • Item # 2JKK5
    • Mfr. Model # MC1-516RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Green, Wire Range 1 AWG, Stud...More

    Ring Terminal,Purple,Brazed,4,AWG,PK60
    • 3M
    • Ring Terminal, Purple, Brazed, 4, AWG, PK60Ring Terminal,Purple,Brazed,4,AWG,PK60
    • Item # 2FYK1
    • Mfr. Model # MC4/0-12RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Purple, Wire Range 4/0 AWG,...More

    Ring Terminal,Red,Brazed,1/0 AWG,PK100
    • 3M
    • Ring Terminal, Red, Brazed, 1/0 AWG, PK100Ring Terminal,Red,Brazed,1/0 AWG,PK100
    • Item # 2JKN7
    • Mfr. Model # MC1/0-14RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Red, Wire Range 1/0 AWG, Stud...More

    Ring Terminal,Green,Brazed,1 AWG,PK100
    • 3M
    • Ring Terminal, Green, Brazed, 1 AWG, PK100Ring Terminal,Green,Brazed,1 AWG,PK100
    • Item # 2JKL4
    • Mfr. Model # MC1-38RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Green, Wire Range 1 AWG, Stud...More

    Ring Terminal,Purple,Brazed,4,AWG,PK60
    • 3M
    • Ring Terminal, Purple, Brazed, 4, AWG, PK60Ring Terminal,Purple,Brazed,4,AWG,PK60
    • Item # 2FYJ9
    • Mfr. Model # MC4/0-38RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Purple, Wire Range 4/0 AWG,...More

    Ring Terminal,Red,Brazed,1/0 AWG,PK100
    • 3M
    • Ring Terminal, Red, Brazed, 1/0 AWG, PK100Ring Terminal,Red,Brazed,1/0 AWG,PK100
    • Item # 2JKL8
    • Mfr. Model # MC1/0-12RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Red, Wire Range 1/0 AWG, Stud...More

    Female Disconnect,0.58 in.,PK1000
    • PANDUIT
    • Female Disconnect, 0.58 in., PK1000Female Disconnect,0.58 in.,PK1000
    • Item # 39AY63
    • Mfr. Model # DNFR14-250FIB-M
    • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Tab...More

    Ring Terminal,1/4in.,Blue,PK1000
    • PANDUIT
    • Ring Terminal, 1/4in., Blue, PK1000Ring Terminal,1/4in.,Blue,PK1000
    • Item # 39AZ65
    • Mfr. Model # PN14-14R-M
    • Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 18 to 14 AWG, Color Code Blue, Seam Grip...More

    RIGID BODY CLOSURE KIT,PK10
    • 3M
    • RIGID BODY CLOSURE KIT, PK10RIGID BODY CLOSURE KIT,PK10
    • Item # 2JRE5
    • Mfr. Model # 8982-07
    • Rigid Body Closure Kit, Material of Construction Polypropylene, Includes Urethane Compound and Rubber Tape...More

    ColdShrink Connector Insulator,PK50
    Mtr Lead Splice Kit,4-1/0AWG,9In,5/8kV
    • 3M
    • Mtr Lead Splice Kit, 4-1/0AWG, 9In, 5/8kVMtr Lead Splice Kit,4-1/0AWG,9In,5/8kV
    • Item # 5ZNN9
    • Mfr. Model # 5382
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More