Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Wire Connectors

24 Results Found that Include 57 Products 

Results per page: 16 | 32 | 48
    Male/Female MultiStack Disconnect,PK1000
    • 3M
    • Male/Female MultiStack Disconnect, PK1000
    • Item # 2JMD1
    • Mfr. Model # MVU14-250DMFK-A
    • Male/Female Multi-Stack Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16...More

    Wire Connector H-35,18-12 AWG,PK2500
    • 3M
    • Wire Connector H-35,18-12 AWG, PK2500
    • Item # 2DTD9
    • Mfr. Model # H-35
    • Connector, Wire, Connector Type Color-coded, Color Red, Min. Wire Combination 3-9#18, Min. Wire Size 22 AWG,...More

    Static Discharge Clamp,8.9In
    Ring Terminal,Orange,Brazed,3 AWG,PK60
    • 3M
    • Ring Terminal, Orange, Brazed, 3 AWG, PK60
    • Item # 2FYK2
    • Mfr. Model # MC3/0-38RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Orange, Wire Range 3/0 AWG,...More

    Terminal,900 kcmil
    • BURNDY
    • Terminal, 900 kcmil
    • Item # 22C093
    • Mfr. Model # QA442N
    • Terminal, Type Commercial, Min. Conductor Size (AWG) 900 kcmil, Max. Conductor Size 1000 kcmil, Body Material...More

    Parallel Splice Connector,Blue,PK1000
    • 3M
    • Parallel Splice Connector, Blue, PK1000
    • Item # 2JLW7
    • Mfr. Model # MVU14PCK
    • Parallel Splice Connector, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221...More

    Parallel Clamp,500 kcmil
    • BURNDY
    • Parallel Clamp, 500 kcmil
    • Item # 22C155
    • Mfr. Model # QPX4444
    • Parallel Clamp, Type Commercial, Min. Conductor Size (AWG) 500 kcmil, Max. Conductor Size 1000 kcmil, Body...More

    Pipe Ground Clamp,4AWG,12.75In
    • BURNDY
    • Pipe Ground Clamp, 4AWG, 12.75In
    • Item # 22C045
    • Mfr. Model # GAR3908
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

    Static Discharge Clamp,8.9In
    Two Conductor Terminal,250 kcmil
    • BURNDY
    • Two Conductor Terminal, 250 kcmil
    • Item # 22C122
    • Mfr. Model # Q2A312N
    • Two Conductor Terminal, Type Commercial, Min. Conductor Size (AWG) 250 kcmil, Max. Conductor Size 350 kcmil,...More

    Pipe Ground Clamp,4AWG,14.75In
    • BURNDY
    • Pipe Ground Clamp, 4AWG, 14.75In
    • Item # 22C046
    • Mfr. Model # GAR3909
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 4/0 AWG, Body Material...More

    MtrLeadSplice,.75-1.12Dia,17-18In,5/8kV
    • 3M
    • MtrLeadSplice, .75-1.12Dia, 17-18In, 5/8kV
    • Item # 5ZNN7
    • Mfr. Model # 5334
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Two Conductor Terminal,400 kcmil
    • BURNDY
    • Two Conductor Terminal, 400 kcmil
    • Item # 22C121
    • Mfr. Model # Q2A344N
    • Two Conductor Terminal, Type Commercial, Min. Conductor Size (AWG) 400 kcmil, Max. Conductor Size 500 kcmil,...More

    Connector,Brown,2 Ports,18-10AWG,PK 1000
    • 3M
    • Connector, Brown, 2 Ports, 18-10AWG, PK 1000
    • Item # 2JKN5
    • Mfr. Model # 902
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Brown, Solid Wire...More

    Copper 2-Hole Long-Barrel Lug,PK6
    • 3M
    • Copper 2-Hole Long-Barrel Lug, PK6
    • Item # 2JLG7
    • Mfr. Model # 31178
    • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.63 In., Hole to Hole Center 1.75 In.,...More

    Parallel Splice Connector,Red,PK1000
    • 3M
    • Parallel Splice Connector, Red, PK1000
    • Item # 2DUP5
    • Mfr. Model # MVU18PCK
    • Parallel Splice Connector, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221...More

    Female Disconnect,Blue,16to14 AWG,PK1000
    • 3M
    • Female Disconnect, Blue, 16to14 AWG, PK1000
    • Item # 2DRF7
    • Mfr. Model # MNGI14-250DFK
    • Female Disconnect, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032...More

    Ring Terminal,Orange,Brazed,3 AWG,PK60
    • 3M
    • Ring Terminal, Orange, Brazed, 3 AWG, PK60
    • Item # 2FYK3
    • Mfr. Model # MC3/0-12RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Orange, Wire Range 3/0 AWG,...More

    Ring Terminal,Purple,Brazed,4,AWG,PK60
    • 3M
    • Ring Terminal, Purple, Brazed, 4, AWG, PK60
    • Item # 2FYK1
    • Mfr. Model # MC4/0-12RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Purple, Wire Range 4/0 AWG,...More

    Ring Terminal,Purple,Brazed,4,AWG,PK60
    • 3M
    • Ring Terminal, Purple, Brazed, 4, AWG, PK60
    • Item # 2FYJ9
    • Mfr. Model # MC4/0-38RX
    • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Purple, Wire Range 4/0 AWG,...More

    Mtr Lead Splice Kit,10-4AWG,8.75In,5/8kV
    • 3M
    • Mtr Lead Splice Kit, 10-4AWG, 8.75In, 5/8kV
    • Item # 5ZNN8
    • Mfr. Model # 5381
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Results per page: 16 | 32 | 48