Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

37 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mtr Lead Splice,.53-.88Dia,15-16In,5/8kV
  • 3M
  • Mtr Lead Splice, .53-.88Dia, 15-16In, 5/8kVMtr Lead Splice,.53-.88Dia,15-16In,5/8kV
  • Item # 5ZNN6
  • Mfr. Model # 5333
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Terminal,600 kcmil
  • BURNDY
  • Terminal, 600 kcmilTerminal,600 kcmil
  • Item # 22C099
  • Mfr. Model # QA402N
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 600 kcmil, Max. Conductor Size 800 kcmil, Body Material...More

Terminal,400 kcmil
  • BURNDY
  • Terminal, 400 kcmilTerminal,400 kcmil
  • Item # 22C105
  • Mfr. Model # QQA342N
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 400 kcmil, Max. Conductor Size 500 kcmil, Body Material...More

Terminal,250 kcmil
  • BURNDY
  • Terminal, 250 kcmilTerminal,250 kcmil
  • Item # 22C107
  • Mfr. Model # QQA312N
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 250 kcmil, Max. Conductor Size 350 kcmil, Body Material...More

Terminal,900 kcmil
  • BURNDY
  • Terminal, 900 kcmilTerminal,900 kcmil
  • Item # 22C103
  • Mfr. Model # QA44B
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 900 kcmil, Max. Conductor Size 1000 kcmil, Body Material...More

Parallel Clamp,6AWG,3In
  • BURNDY
  • Parallel Clamp, 6AWG, 3InParallel Clamp,6AWG,3In
  • Item # 22C159
  • Mfr. Model # QPX4434
  • Parallel Clamp, Type Commercial, Min. Conductor Size (AWG) 250-500 kcmil (tap), Max. Conductor Size 500 kcmil...More

  • 3M
  • Nylon-Insulated Female DisconnectNylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, RoHS Complaint...More

Ring Terminal,BrownBrazed2 AWG,PK100
  • 3M
  • Ring Terminal, BrownBrazed2 AWG, PK100Ring Terminal,BrownBrazed2 AWG,PK100
  • Item # 2JKH7
  • Mfr. Model # MC2-516RX
  • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Brown, Wire Range 2 AWG, Stud...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Splice Kit Stretcher UF2 Conn,PK6
  • 3M
  • Splice Kit Stretcher UF2 Conn, PK6Splice Kit Stretcher UF2 Conn,PK6
  • Item # 2DVD5
  • Mfr. Model # UF2
  • Stretcher Splice Kit, Shrink Ratio 3:1, Temp. Rge. -67 to 230 F, Max. V 600, Color Black, Resists Abrasion,...More

Butt Splice Connector,22-18 AWG,PK1000
  • 3M
  • Butt Splice Connector, 22-18 AWG, PK1000Vinyl Butt Splice Connector
  • Item # 2DTC4
  • Mfr. Model # MV18BCK
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Red, Wire Range 22 AWG to 18 AWG, Max. Temp. 221...More

Connector,Yellow,1 Ports,12AWG,PK1000
  • 3M
  • Connector, Yellow, 1 Ports, 12AWG, PK1000Connector,Yellow,1 Ports,12AWG,PK1000
  • Item # 2DTV6
  • Mfr. Model # 953K
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Yellow, Solid Wire...More

Connector,Maroon,1 Ports,22-18AWG,PK1000
  • 3M
  • Connector, Maroon, 1 Ports, 22-18AWG, PK1000Connector,Maroon,1 Ports,22-18AWG,PK1000
  • Item # 2DRJ7
  • Mfr. Model # 951K
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Maroon, Solid Wire...More

Ring Terminal,Brown,Brazed,2 AWG,PK100
  • 3M
  • Ring Terminal, Brown, Brazed, 2 AWG, PK100Ring Terminal,Brown,Brazed,2 AWG,PK100
  • Item # 2JKK1
  • Mfr. Model # MC2-38RX
  • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Brown, Wire Range 2 AWG, Stud...More

Copper 2-Hole Long-Barrel Lug,PK6
  • 3M
  • Copper 2-Hole Long-Barrel Lug, PK6Copper 2-Hole Long-Barrel Lug,PK6
  • Item # 2JLG3
  • Mfr. Model # 31172
  • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.63 In., Hole to Hole Center 1.75 In.,...More

Connector,Blue,1 Ports,18-14AWG,PK1000
  • 3M
  • Connector, Blue, 1 Ports, 18-14AWG, PK1000Connector,Blue,1 Ports,18-14AWG,PK1000
  • Item # 2DTX4
  • Mfr. Model # 952K
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Blue, Solid Wire...More

Heat Shrink Tap,2 to 4/0 AWG,600V,PK10
  • RAYCHEM
  • Heat Shrink Tap, 2 to 4/0 AWG, 600V, PK10Heat Shrink Tap,2 to 4/0 AWG,600V,PK10
  • Item # 33VE48
  • Mfr. Model # CRSM-CT-53/13-200
  • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 2 to 4/0 AWG, Max. Temp....More

Male Disconnect,Yellow,12 to 10AWG,PK500
  • 3M
  • Male Disconnect, Yellow, 12 to 10AWG, PK500Nylon-Insulated Male Disconnect
  • Item # 2JLJ7
  • Mfr. Model # MNG10-250DMIK
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab Size...More

  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

Butt Splice Connector,6 AWG,PK200
  • 3M
  • Butt Splice Connector, 6 AWG, PK200Noninsulated Butt Splice Connector
  • Item # 2JLT8
  • Mfr. Model # M6BCK
  • Butt Splice Connector, Insulation Type Noninsulated, Wire Range 6 AWG, Max. Temp. 347 Degrees F, Barrel...More

  • 3M
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

Butt Splice Connector,Bare4 AWG,PK200
  • 3M
  • Butt Splice Connector, Bare4 AWG, PK200Butt Splice Connector,Bare4 AWG,PK200
  • Item # 2JLR9
  • Mfr. Model # M4BCK
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Bare, Wire Range 4 AWG, Max. Temp. 347...More

Butt Splice ConnectorGreen,1 AWG,PK100
  • 3M
  • Butt Splice ConnectorGreen, 1 AWG, PK100Butt Splice ConnectorGreen,1 AWG,PK100
  • Item # 2JLA2
  • Mfr. Model # MC1BCX
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Green, Wire Range 1 AWG, Max. Temp. 347...More

Butt Splice Connector,Yellow,PK30
  • 3M
  • Butt Splice Connector, Yellow, PK30Butt Splice Connector,Yellow,PK30
  • Item # 2DPT3
  • Mfr. Model # MC250BCX
  • Butt Splice Connector, Insulation Type Noninsulated, Color Code Yellow, Wire Range 250 kcmil, Max. Temp. 347...More

Ring Terminal,BrownBrazed2 AWG,PK100
  • 3M
  • Ring Terminal, BrownBrazed2 AWG, PK100Ring Terminal,BrownBrazed2 AWG,PK100
  • Item # 2JKJ2
  • Mfr. Model # MC2-14RX
  • Ring Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Brown, Wire Range 2 AWG, Stud...More

Butt Splice Connector,Red,1.150in,PK1000
  • PANDUIT
  • Butt Splice Connector, Red, 1.150in, PK1000Butt Splice Connector,Red,1.150in,PK1000
  • Item # 39AY26
  • Mfr. Model # BSN18-M
  • Butt Splice Connector, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees...More

Ring Terminal,#10,Blue,PK1000
  • PANDUIT
  • Ring Terminal, #10, Blue, PK1000Ring Terminal,#10,Blue,PK1000
  • Item # 39AZ62
  • Mfr. Model # PN14-10R-M
  • Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 18 to 14 AWG, Color Code Blue, Seam Grip...More

Female Disconnect,Nylon,0.95 in.,PK500
  • PANDUIT
  • Female Disconnect, Nylon, 0.95 in., PK500Female Disconnect,Nylon,0.95 in.,PK500
  • Item # 39AY40
  • Mfr. Model # DNF10-250FI-D
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Butt Splice Connector,1.150 in.,PK1000
  • PANDUIT
  • Butt Splice Connector, 1.150 in., PK1000Butt Splice Connector,1.150 in.,PK1000
  • Item # 39AY24
  • Mfr. Model # BSN14-M
  • Butt Splice Connector, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221...More

Trim-Out Connector,26 to 19 AWG,PK1000
RigidBody Closure Kit Compound,PK10
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More