Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

61 Results Found that Include 170 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mtr LeadSplice,.75-1.12In Dia,13In,1000V
  • 3M
  • Mtr LeadSplice, .75-1.12In Dia, 13In, 1000VMtr LeadSplice,.75-1.12In Dia,13In,1000V
  • Item # 5ZNL9
  • Mfr. Model # 5319
  • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

HI-GEL REENTERABLE ENCAPSULANT,PK10
Terminal Assortment Kit STK-1
  • 3M
  • Terminal Assortment Kit STK-1Terminal Assortment Kit STK-1
  • Item # 2FZL6
  • Mfr. Model # STK-1
  • Terminal Kit STK-1, Assorted, Terminal Type Assortment, Description/Special Features The 3M(TM) Scotchlok(TM)...More

Pin Terminal,Yellow,Brazed,12-10,PK50
  • 3M
  • Pin Terminal, Yellow, Brazed, 12-10, PK50Pin Terminal,Yellow,Brazed,12-10,PK50
  • Item # 3RWN2
  • Mfr. Model # MNG10-55PX-A
  • Pin Terminal, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.110...More

Mtr Lead Splice Kit,4-1/0AWG,8-9In,5/8kV
  • 3M
  • Mtr Lead Splice Kit, 4-1/0AWG, 8-9In, 5/8kVMtr Lead Splice Kit,4-1/0AWG,8-9In,5/8kV
  • Item # 5ZNN1
  • Mfr. Model # 5322
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

  • 3M
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

Four Conductor Lug,2AWG,5.63In
  • BURNDY
  • Four Conductor Lug, 2AWG, 5.63InFour Conductor Lug,2AWG,5.63In
  • Item # 22C209
  • Mfr. Model # KK4A36U4N
  • Four Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 2, Max. Conductor Size 600 kcmil, Body...More

Parallel Clamp,250 kcmil
  • BURNDY
  • Parallel Clamp, 250 kcmilParallel Clamp,250 kcmil
  • Item # 22C156
  • Mfr. Model # QPX3434
  • Parallel Clamp, Type Commercial, Min. Conductor Size (AWG) 250 kcmil, Max. Conductor Size 500 kcmil, Body...More

Resin Splice Kit,1 Dia,15 5/8In,1000V
  • 3M
  • Resin Splice Kit, 1 Dia, 15 5/8In, 1000VResin Splice Kit,1 Dia,15 5/8In,1000V
  • Item # 5ZNK9
  • Mfr. Model # 72-N4
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Parallel Clamp,500 kcmil
  • BURNDY
  • Parallel Clamp, 500 kcmilParallel Clamp,500 kcmil
  • Item # 22C157
  • Mfr. Model # QPX4428
  • Parallel Clamp, Type Commercial, Min. Conductor Size (AWG) 500 kcmil (run), 1 (tap), Max. Conductor Size 1000...More

Terminal,400 kcmil
  • BURNDY
  • Terminal, 400 kcmilTerminal,400 kcmil
  • Item # 22C115
  • Mfr. Model # QDA34
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 400 kcmil, Max. Conductor Size 500 kcmil, Body Material...More

Connector Kit,12 PC
  • MASTER APPLIANCE
  • Connector Kit, 12 PCConnector Kit,12 PC
  • Item # 5HC46
  • Mfr. Model # 10719
  • Wire Harness Connector Kit, Number of Pieces 75, Includes (12) Assorted Sizes of Insulated Ring Terminals,...More

Wire Harness Connector Kit,90 Pc,w/Iron
  • MASTER APPLIANCE
  • Wire Harness Connector Kit, 90 Pc, w/IronWire Harness Connector Kit,90 Pc,w/Iron
  • Item # 1YML3
  • Mfr. Model # 10068
  • Wire Harness Connector Kit, Kit Type Crimp, Solder, and Seal, Terminal Type Connector, Number of Pieces 90,...More

Terminal,250 kcmil
  • BURNDY
  • Terminal, 250 kcmilTerminal,250 kcmil
  • Item # 22C112
  • Mfr. Model # QDA31
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 250 kcmil, Max. Conductor Size 350 kcmil, Body Material...More

Connector Kit,80pc
  • MASTER APPLIANCE
  • Connector Kit, 80pcConnector Kit,80pc
  • Item # 5HC49
  • Mfr. Model # 10725
  • Solder and Seal Kit, Number of Pieces 80, Includes (12) Assorted Sizes of Insulated Ring Terminals, Butt...More

Mtr Lead Splice,.53-.88Dia,9-10In,5/8kV
  • 3M
  • Mtr Lead Splice, .53-.88Dia, 9-10In, 5/8kVMtr Lead Splice,.53-.88Dia,9-10In,5/8kV
  • Item # 5ZNN2
  • Mfr. Model # 5323
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Connector, Split Bolt Cu/Cu,300 kcmil
  • BURNDY
  • Connector, Split Bolt Cu/Cu, 300 kcmilConnector, Split Bolt Cu/Cu,300 kcmil
  • Item # 22A944
  • Mfr. Model # KS44
  • Connector, Split Bolt Cu/Cu, Wire Range w/Equal Main and Tap (AWG) 1000 kcmil to 300 kcmil, Min. Tap...More

Two Conductor Terminal,3/0AWG,4.38In
  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

Copper 2-Hole Long-Barrel Lug,PK6
  • 3M
  • Copper 2-Hole Long-Barrel Lug, PK6Copper 2-Hole Long-Barrel Lug,PK6
  • Item # 2JLF4
  • Mfr. Model # 31168
  • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.62 In., Hole to Hole Center 1.75 In.,...More

  • 3M
  • Nylon-Insulated Female DisconnectNylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, RoHS Complaint...More

  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

Connector,Yellow,2 Ports,12-10AWG,PK1000
  • 3M
  • Connector, Yellow, 2 Ports, 12-10AWG, PK1000Connector,Yellow,2 Ports,12-10AWG,PK1000
  • Item # 2JKN1
  • Mfr. Model # 903
  • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Yellow, Solid Wire...More

CopperStandard BarrelConnector,PK50
Connector,Brown,2 Ports,18-10AWG,PK500
  • 3M
  • Connector, Brown, 2 Ports, 18-10AWG, PK500Connector,Brown,2 Ports,18-10AWG,PK500
  • Item # 2JLL7
  • Mfr. Model # 902
  • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Brown, Solid Wire...More

Heat Shrink Tap,8 to 2 AWG,600V,PK10
  • RAYCHEM
  • Heat Shrink Tap, 8 to 2 AWG, 600V, PK10Heat Shrink Tap,8 to 2 AWG,600V,PK10
  • Item # 33VE47
  • Mfr. Model # CRSM-CT-34/10-150
  • Heat Shrink Tap, Insulation Type Polyolefin/Silicone, Color Code Black, Wire Range 8 to 2 AWG, Max. Temp. 194...More

Splice/Repair Sleeve,8 in,PK10
HI-GEL REENTERABLE ENCAPSULANT,PK10
Copper 2-Hole Long-Barrel Lug,PK25
  • 3M
  • Copper 2-Hole Long-Barrel Lug, PK25Copper 2-Hole Long-Barrel Lug,PK25
  • Item # 2FZA6
  • Mfr. Model # 31125
  • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.63 In., Hole to Hole Center 1.75 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More