Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

226 Results Found that Include 426 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ferrule,26 AWG,PP,15/32in.,PK500
  • PANDUIT
  • Ferrule, 26 AWG, PP, 15/32in., PK500Ferrule,26 AWG,PP,15/32in.,PK500
  • Item # 39AX53
  • Mfr. Model # FSD72-8-D
  • Ferrule,Number of Wires 0,Wire Range 26 AWG,Color Code Gray,Insulation Type Polypropylene,Insertion Length...More

  • 3M
  • ConnectorConnector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

Male Disconnect,Yellow,16 to 14 AWG,PK50
  • STA-KON
  • Male Disconnect, Yellow, 16 to 14 AWG, PK50Male Disconnect
  • Item # 4RHE4
  • Mfr. Model # 10RC-250T
  • Male Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Yellow, Wire Range 16 to 14 AWG, Tab...More

Ferrule Assort Kit,400 Pieces,#22-14 AWG
  • PANDUIT
  • Ferrule Assort Kit, 400 Pieces, #22-14 AWGFerrule Assort Kit,400 Pieces,#22-14 AWG
  • Item # 39CA58
  • Mfr. Model # KP-FSD2
  • Ferrule Assortment Kit,Number of Pieces 400,Number of Sizes 5,Sizes Included #22-14 AWG,Includes Insulated...More

Terminal Kit,Nylon,22-10 AWG
Ballast Disconnect,2 Port,PK75
  • IDEAL
  • Ballast Disconnect, 2 Port, PK75Ballast Disconnect,2 Port,PK75
  • Item # 1TPG8
  • Mfr. Model # 30-382J
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

  • Ring TerminalsRing Terminals
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

Terminal Kit,Non-Insulated,22-10 AWG
Ferrule Assort Kit,100 Pieces,#12-6 AWG
  • PANDUIT
  • Ferrule Assort Kit, 100 Pieces, #12-6 AWGFerrule Assort Kit,100 Pieces,#12-6 AWG
  • Item # 39CA61
  • Mfr. Model # KP-FSD3
  • Ferrule Assortment Kit,Number of Pieces 100,Number of Sizes 4,Sizes Included #12-6 AWG,Includes Insulated DIN...More

Terminal Kit,Vinyl,22-10 AWG
  • 3M
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

  • 3M
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

Splice Kit,Motor Lead
  • 3M
  • Splice Kit, Motor LeadSplice Kit,Motor Lead
  • Item # 4NU50
  • Mfr. Model # 5303
  • Motor Lead Splice Kit, Max Cable Dia Feeder 1/0-250 kcmil/Motor Lead 2-250 kcmil, Bolt Length 1 1/4 In,...More

Wire Connector,Set Screw,22,Black,PK100
  • IDEAL
  • Wire Connector, Set Screw, 22, Black, PK100Wire Connector,Set Screw,22,Black,PK100
  • Item # 6YH50
  • Mfr. Model # 30-222
  • Wire Connector, Maximum Wire Size (2) 10 AWG with (2) 12 AWG Wire, Minimum Wire Size (1) 16 AWG with (3) 18...More

Female Disconnect,Yellow,12to10AWG,PK50
  • STA-KON
  • Female Disconnect, Yellow, 12to10AWG, PK50Female Disconnect
  • Item # 4RHE1
  • Mfr. Model # 10RC-250F
  • Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

  • STA-KON
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

Wire Harness Connector Kit,120 Pc
  • MASTER APPLIANCE
  • Wire Harness Connector Kit, 120 PcWire Harness Connector Kit,120 Pc
  • Item # 1YML2
  • Mfr. Model # 10067
  • Wire Harness Connector Kit, Kit Type Crimp, Solder, and Seal, Terminal Type Connector, Number of Pieces 120,...More

Insul DisplConn,Sealant Filled,BL,PK1000
  • DOLPHIN COMPONENTS CORP
  • Insul DisplConn, Sealant Filled, BL, PK1000Insul DisplConn,Sealant Filled,BL,PK1000
  • Item # 4KEC9
  • Mfr. Model # DC-1000-S
  • Insulation Displacement Connector, Sealant Filled/ Moisture Resistant, Connector Type Inline Splice, Color...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU54
  • Mfr. Model # 82-A3
  • Power Cable Spice Kit, Wire Rang 3/0-400 kcmil Wire Rang, Max Cable Dia 1.563 In, Maximum Connector OD 1.00...More

Ballast Disconnec,2 Port,PK100
  • IDEAL
  • Ballast Disconnec, 2 Port, PK100Ballast Disconnec,2 Port,PK100
  • Item # 4JRK6
  • Mfr. Model # 30-082
  • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

Connector Kit,135pc
  • MASTER APPLIANCE
  • Connector Kit, 135pcConnector Kit,135pc
  • Item # 5HC48
  • Mfr. Model # 10724
  • Solder and Seal Kit, Number of Pieces 135, Includes (25) Assorted Sizes of Insulated Ring Terminals, Spade...More

Male/Female Disconnect,Bare,PK500
  • 3M
  • Male/Female Disconnect, Bare, PK500Male/Female Disconnect,Bare,PK500
  • Item # 2DTZ4
  • Mfr. Model # MA250DMMFK
  • Male/Female Disconnect Adapter, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size...More

Terminal,Kit,Bench Mount
  • STA-KON
  • Terminal, Kit, Bench MountTerminal,Kit,Bench Mount
  • Item # 3VRX4
  • Mfr. Model # STA-ORG
  • Terminal, Kit, Bench Mount, Includes (20) 10RC-10, (25) 14RB-10, (15) 2RC-10X, (25) 2RB-14X, (20) 10RC-10F,...More

Resin Splice Kit,2/0-4/0AWG,11.5In,1000V
  • 3M
  • Resin Splice Kit, 2/0-4/0AWG, 11.5In, 1000VResin Splice Kit,2/0-4/0AWG,11.5In,1000V
  • Item # 5ZNK5
  • Mfr. Model # 82-F2
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Compression Inline and Tap, Voltage Rating 1000,...More

Panelboard Lug,2AWG,4.91In
  • BURNDY
  • Panelboard Lug, 2AWG, 4.91InPanelboard Lug,2AWG,4.91In
  • Item # 22C198
  • Mfr. Model # K22A36U2
  • Panelboard Lug, Type Commercial, Min. Conductor Size (AWG) 2, Max. Conductor Size 600 kcmil, Body Material...More

Multi Tap Connector,4AWG,2.75In
  • Multi Tap Connector, 4AWG, 2.75InMulti Tap Connector,4AWG,2.75In
  • Item # 22C256
  • Mfr. Model # BIT600
  • Multi Tap Connector, Type 2 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 4, Max. Conductor Size...More

Panelboard Lug,2AWG,4.91In
  • BURNDY
  • Panelboard Lug, 2AWG, 4.91InPanelboard Lug,2AWG,4.91In
  • Item # 22C207
  • Mfr. Model # K21A36U2
  • Panelboard Lug, Type Commercial, Min. Conductor Size (AWG) 2, Max. Conductor Size 600 kcmil, Body Material...More

Resin Splice Kit,.625Dia,15 7/16In,1000V
  • 3M
  • Resin Splice Kit, .625Dia, 15 7/16In, 1000VResin Splice Kit,.625Dia,15 7/16In,1000V
  • Item # 5ZNK8
  • Mfr. Model # 72-N3
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More