Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

42 Results Found that Include 71 Products 

Results per page: 16 | 32 | 48
Wire Terminal Kit
  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

Connector,Blue,3 Ports,22-14AWG,PK 50
  • 3M
  • Connector, Blue, 3 Ports, 22-14AWG, PK 50Connector,Blue,3 Ports,22-14AWG,PK 50
  • Item # 4FE23
  • Mfr. Model # 314
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Single U-Element, Color...More

  • 3M
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

  • STA-KON
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

Female Disconnect,Blue,16 to 14AWG,PK100
  • STA-KON
  • Female Disconnect, Blue, 16 to 14AWG, PK100Female Disconnect
  • Item # 3KG47
  • Mfr. Model # RBD14-183
  • Female Disconnect, Insulation Partial, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Tab...More

  • STA-KON
  • Noninsulated Ring TerminalNoninsulated Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Noninsulated, Seam Brazed, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size and Wire Range

Resin Splice Kit,6-1/0AWG,8.0In L,1000V
  • 3M
  • Resin Splice Kit, 6-1/0AWG, 8.0In L, 1000VResin Splice Kit,6-1/0AWG,8.0In L,1000V
  • Item # 5ZNK4
  • Mfr. Model # 82-F1
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Compression Inline and Tap, Voltage Rating 1000,...More

Connector,Yellow,26-19AWG,2 Ports,PK500
  • 3M
  • Connector, Yellow, 26-19AWG, 2 Ports, PK500Connector,Yellow,26-19AWG,2 Ports,PK500
  • Item # 4DYX6
  • Mfr. Model # UY2 PK500
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Yellow,...More

Insulated Connector,Multi-Tap,350-6 AWG
  • POLARIS
  • Insulated Connector, Multi-Tap, 350-6 AWGInsulated Connector,Multi-Tap,350-6 AWG
  • Item # 14V980
  • Mfr. Model # IPLD350-5B
  • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 350...More

Twist On Wire Connector,22-8 AWG,PK 350
  • BUCHANAN
  • Twist On Wire Connector, 22-8 AWG, PK 350Wire Connector
  • Item # 5VYL4
  • Mfr. Model # B2-350JR
  • Twist On Wire Connector, Color Red, Series B2, Max. Voltage 600VAC, Max. Wire Combination (5) 12 AWG, Min....More

Connector Kit,20 PC
AMT Connector,PVC Coated,Splice,2 Hole
  • BLACKBURN
  • AMT Connector, PVC Coated, Splice, 2 HoleAMT Connector,PVC Coated,Splice,2 Hole
  • Item # 1YRL4
  • Mfr. Model # AMTSR250
  • Splice Connector, Type 2-Holes, In Line, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

Male Disconnect,Blue,16 to 14 AWG,PK 100
  • TYRAP
  • Male Disconnect, Blue, 16 to 14 AWG, PK 100Vinyl, Male Disconnect
  • Item # 1AYB9
  • Mfr. Model # 14RBD-187
  • Male Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Tab...More

Insulated Tap Connector,2 Side,500-4 AWG
  • POLARIS
  • Insulated Tap Connector, 2 Side, 500-4 AWGInsulated Tap Connector,2 Side,500-4 AWG
  • Item # 14V965
  • Mfr. Model # IT-500B
  • Insulated Tap Connector, Type 2 Side, Head Style Hex, Min. Conductor Size (AWG) 4, Max. Conductor Size 500...More

Wire Harness Connector Kit,50 Pc
  • MASTER APPLIANCE
  • Wire Harness Connector Kit, 50 PcWire Harness Connector Kit,50 Pc
  • Item # 1YMK9
  • Mfr. Model # 10058
  • Wire Harness Connector Kit, Kit Type Crimp, Solder, and Seal, Terminal Type Butt Splice Connector, Number of...More

Splice,2 to 4/0 AWG,1000V,White,PK 3
In-Line Connectors, 2-Port, PK 300
  • IDEAL
  • In-Line Connectors, 2-Port, PK 300In-Line Connectors, 2-Port, PK 300
  • Item # 5VYK1
  • Mfr. Model # 30-1042J
  • In Line Push In Connector, Butt Splice, Orange, Min. Wire Size 20 Solid, 16 Stranded, 18 Tin-Bond Stranded,...More

Inline Splice/Reducer,6AWG,5In
  • BURNDY
  • Inline Splice/Reducer, 6AWG, 5InInline Splice/Reducer,6AWG,5In
  • Item # 22C261
  • Mfr. Model # BISR500
  • Multi Tap Connector, Type 2 Ports, In Line, Min. Conductor Size (AWG) 6, Max. Conductor Size 500 kcmil, Body...More

Resin Splice Kit,0.5 Dia,10 7/16In,1000V
  • 3M
  • Resin Splice Kit, 0.5 Dia, 10 7/16In, 1000VResin Splice Kit,0.5 Dia,10 7/16In,1000V
  • Item # 5ZNK7
  • Mfr. Model # 72-N2
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

Connector Kit,75pc
  • MASTER APPLIANCE
  • Connector Kit, 75pcConnector Kit,75pc
  • Item # 5HC47
  • Mfr. Model # 10723
  • Wire Harness Connector Kit, Number of Pieces 75, Includes (12) Assorted Sizes of Insulated Ring Terminals,...More

Terminal,4/0AWG,2.55In
  • BURNDY
  • Terminal, 4/0AWG, 2.55InTerminal,4/0AWG,2.55In
  • Item # 22C150
  • Mfr. Model # KA34
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 4/0, Max. Conductor Size 500 kcmil, Body Material Copper...More

Compression Lug,646 kcmil,1/2 Stud,Black
  • THOMAS & BETTS
  • Compression Lug, 646 kcmil, 1/2 Stud, BlackCompression Lug,646 kcmil,1/2 Stud,Black
  • Item # 6MFW2
  • Mfr. Model # 58884BE
  • Compression Lug,Type Straight Long Barrel Lug Max 35KV,Head Style Blind End,Body Material High Conductivity...More

UF Splice Kit-Self Sealing
  • IDEAL
  • UF Splice Kit-Self SealingUF Splice Kit-Self Sealing
  • Item # 25A180
  • Mfr. Model # 46-411
  • UF Self-Sealing Splice Kit, Wire Range 10 to 14 AWG, Temp. Range (F) Up to 221, Max. Voltage 600, Color...More

UV Rated Multi TapConnector,4AWG
  • BURNDY
  • UV Rated Multi TapConnector, 4AWGUV Rated Multi TapConnector,4AWG
  • Item # 22C278
  • Mfr. Model # 1PL6002
  • UV Rated Multi Tap Connector, Type 2 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 4, Max....More

Female Disconnect,Bare,16 to 14AWG,PK100
  • 3M
  • Female Disconnect, Bare, 16 to 14AWG, PK100Female Disconnect,Bare,16 to 14AWG,PK100
  • Item # 25CA19
  • Mfr. Model # MU14-250DFHTX
  • Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Wire Range 16 to 14 AWG,...More

Pipe Ground Clamp,5AWG,2.88In
  • BURNDY
  • Pipe Ground Clamp, 5AWG, 2.88InPipe Ground Clamp,5AWG,2.88In
  • Item # 22A963
  • Mfr. Model # GAR6426
  • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

UV Rated Multi TapConnector,6AWG
  • BURNDY
  • UV Rated Multi TapConnector, 6AWGUV Rated Multi TapConnector,6AWG
  • Item # 22C280
  • Mfr. Model # 1PBS500
  • UV Rated Multi Tap Connector, Type 2 Ports, In Line, Min. Conductor Size (AWG) 6, Max. Conductor Size 500...More

Ring Terminal,#8,22 to 16 AWG,PK100
  • POWER FIRST
  • Ring Terminal, #8,22 to 16 AWG, PK100Noninsulated Ring Terminal
  • Item # 24C794
  • Mfr. Model # 24C794
  • Ring Terminal, Insulation Type Noninsulated, Stud Size #8, Wire Range 22 AWG to 16 AWG, Seam Butted, Max....More

Fork Terminal,Bare,18 to 14 AWG,PK100
  • STA-KON
  • Fork Terminal, Bare, 18 to 14 AWG, PK100Noninsulated Fork Terminal
  • Item # 3VRP9
  • Mfr. Model # B14-14F
  • Fork Terminal, Terminal Type Standard, Insulation Type Noninsulated, Color Code Bare, Connection Type Crimp,...More

Results per page: 16 | 32 | 48