Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

60 Results Found that Include 99 Products

Results per page: 16 | 32 | 48
Wire Connector Kit,Asst
  • BUCHANAN
  • Wire Connector Kit, AsstWire Connector Kit,Asst
  • Item # 5VYL2
  • Mfr. Model # 30-2091
  • Wire Connector Kit, Number of Pieces 600, Number of Sizes 10, Sizes Included WT1 Gray, WT2 Blue, WT3 Orange,...More

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

  • STA-KON
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

  • STA-KON
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

Step Down Butt Connector,Pk50
  • POWER FIRST
  • Step Down Butt Connector, Pk50Heat Shrink Step Down Butt Splice Connector
  • Item # 5UGV2
  • Mfr. Model # 5UGV2
  • Step Down Butt Splice Connector,Insulation Type Heat Shrink,Color Code Yellow,Wire Range 12 AWG to 10 AWG and...More

Wire Terminal Kit, Fully Insulated
  • POWER FIRST
  • Wire Terminal Kit, Fully InsulatedWire Terminal Kit, Fully Insulated
  • Item # 5WHH3
  • Mfr. Model # 5WHH3
  • Wire Terminal Kit, Kit Type Wire Termimal, Terminal Type Fully Insulated, Number of Pieces 145, Includes 144...More

Wire Terminal Kit
Wire Connector,Set Screw,11,Black,PK 100
  • IDEAL
  • Wire Connector, Set Screw, 11, Black, PK 100Wire Connector,Set Screw,11,Black,PK 100
  • Item # 6VG14
  • Mfr. Model # 30-211
  • Set Screw Wire Connector, Maximum Voltage 300 Volts, Maximum Wire Combination 3, Minimum Wire Combination 4,...More

Insul Displ Conn,Dry Env,White,PK1000
  • DOLPHIN COMPONENTS CORP
  • Insul Displ Conn, Dry Env, White, PK1000Insul Displ Conn,Dry Env,White,PK1000
  • Item # 4KED2
  • Mfr. Model # DC-1000-P
  • Insulation Displacement Connector, Dry Environment, Connector Type Inline Splice, Color White, Solid Wire...More

Wire Terminal Kit, Non Insulated
  • POWER FIRST
  • Wire Terminal Kit, Non InsulatedWire Terminal Kit, Non Insulated
  • Item # 5UGK4
  • Mfr. Model # 5UGK4
  • Wire Terminal Kit, Kit Type Wire Termimal, Terminal Type Noninsulated, Number of Pieces 282, Includes 281...More

Wire Connector Kit,620 Pieces
  • IDEAL
  • Wire Connector Kit, 620 PiecesWire Connector Kit,620 Pieces
  • Item # 35EG97
  • Mfr. Model # 30-2091
  • Wire Connector Kit, Number of Pieces 620, Number of Sizes 9, Sizes Included WT1 Gray, WT2 Blue, WT3 Orange,...More

Splice Kit,Motor Lead
  • 3M
  • Splice Kit, Motor LeadSplice Kit,Motor Lead
  • Item # 4NU49
  • Mfr. Model # 5302
  • Motor Lead Splice Kit, Max Cable Dia Feeder 2-1/0 AWG/Motor Lead 4-1/0 AWG, Bolt Length 3/4 In, Standard...More

  • THOMAS & BETTS
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified and...More

Insulated Connector,In-Line,500-4 AWG
  • POLARIS
  • Insulated Connector, In-Line, 500-4 AWGInsulated Connector,In-Line,500-4 AWG
  • Item # 14V970
  • Mfr. Model # ISR-500B
  • Insulated Connector, Type In-Line Splice, Head Style Hex, Min. Conductor Size (AWG) 4, Max. Conductor Size...More

Wire Terminal Kit
Twist On Wire Connector,16-6 AWG,PK 50
  • IDEAL
  • Twist On Wire Connector, 16-6 AWG, PK 50Wire Connector
  • Item # 21GR23
  • Mfr. Model # 30-1263J
  • Twist On Wire Connector, Color Blue/Gray, Series 63, Max. Voltage 600VAC, Max. Wire Combination (2) 8 AWG and...More

Pin Terminal,Bare,Butted,22-18,PK100
  • 3M
  • Pin Terminal, Bare, Butted, 22-18, PK100Pin Terminal,Bare,Butted,22-18,PK100
  • Item # 3NLV7
  • Mfr. Model # MU18-47PX-A
  • Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 22 to 18 AWG, Barrel Inside Dia....More

Ring Terminal,1/2",12 to 10 AWG,PK50
  • POWER FIRST
  • Ring Terminal, 1/2", 12 to 10 AWG, PK50Vinyl Ring Terminal
  • Item # 24C964
  • Mfr. Model # 24C964
  • Ring Terminal,Insulation Type Vinyl,Stud Size 1/2 In.,Wire Range 12 AWG to 10 AWG,Color Code Yellow,Seam...More

Insulated Connector,Multi-Tap,350-6 AWG
  • POLARIS
  • Insulated Connector, Multi-Tap, 350-6 AWGInsulated Connector,Multi-Tap,350-6 AWG
  • Item # 14V979
  • Mfr. Model # IPLD350-4B
  • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 350...More

Step Down Butt Connector,PK100
  • POWER FIRST
  • Step Down Butt Connector, PK100Vinyl Step Down Butt Splice Connector
  • Item # 5UGU9
  • Mfr. Model # 5UGU9
  • Step Down Butt Splice Connector,Insulation Type Vinyl,Color Code Yellow,Wire Range 12 AWG to 10 AWG and 16...More

  • STA-KON
  • Noninsulated Fork TerminalNoninsulated Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Noninsulated, Color Code Bare, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

Insulated Gutter Tap,4/0AWG,4.58In
  • BURNDY
  • Insulated Gutter Tap, 4/0AWG, 4.58InInsulated Gutter Tap,4/0AWG,4.58In
  • Item # 22C220
  • Mfr. Model # KPU34A34AC
  • Insulated Gutter Tap, Type Commercial, Min. Conductor Size (AWG) 4/0 (run), 6 (tap), Max. Conductor Size 500...More

  • POWER FIRST
  • Vinyl Flange SpadeVinyl Flange Spade
  • Multiple product options available

    Flange Spade, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL/cUL...More

Multi Tap Connector,10AWG,2.97In
  • BURNDY
  • Multi Tap Connector, 10AWG, 2.97InMulti Tap Connector,10AWG,2.97In
  • Item # 22C251
  • Mfr. Model # BIBD2503
  • Multi Tap Connector, Type 3 Ports, Double Sided Entry, T, Min. Conductor Size (AWG) 10, Max. Conductor Size...More

Pin Terminal,Bare,Butted,16-14,PK100
  • 3M
  • Pin Terminal, Bare, Butted, 16-14, PK100Pin Terminal,Bare,Butted,16-14,PK100
  • Item # 3NLV8
  • Mfr. Model # MU14-47PX-A
  • Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 16 to 14 AWG, Barrel Inside Dia....More

Insulated Gutter Tap,4/0AWG,4.58In
  • BURNDY
  • Insulated Gutter Tap, 4/0AWG, 4.58InInsulated Gutter Tap,4/0AWG,4.58In
  • Item # 22C223
  • Mfr. Model # KPU34A26AC
  • Insulated Gutter Tap, Type Commercial, Min. Conductor Size (AWG) 4/0 (run), 14 (tap), Max. Conductor Size 500...More

Long Barrel Telecom CULug,2Hole,600kcmil
  • BURNDY
  • Long Barrel Telecom CULug, 2Hole, 600kcmilLong Barrel Telecom CULug,2Hole,600kcmil
  • Item # 22C378
  • Mfr. Model # YA362TC38
  • Two Hole Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 3/8,Hole...More

Copper OneHole Lug,Pink,1/0AWG,PK10
  • THOMAS & BETTS
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA...More

Results per page: 16 | 32 | 48