Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

67 Results Found that Include 122 Products

Results per page: 16 | 32 | 48
Ballast Disconnect,2 Port,PK25
  • IDEAL
  • Ballast Disconnect, 2 Port, PK25Ballast Disconnect,2 Port,PK25
  • Item # 1TPG6
  • Mfr. Model # 30-372
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

  • 3M
  • ConnectorConnector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

Wire Terminal Kit, Insulated
  • POWER FIRST
  • Wire Terminal Kit, InsulatedWire Terminal Kit, Insulated
  • Item # 5UGK5
  • Mfr. Model # 5UGK5
  • Wire Terminal Kit, Kit Type Wire Termimal, Terminal Type Insulated, Number of Pieces 194, Includes 193...More

  • STA-KON
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU53
  • Mfr. Model # 82-A2
  • Power Cable Splice Kit, Wire Rang 2-3/0 AWG Wire Rang, Max Cable Dia 1.00 In, Maximum Connector OD 0.625 In,...More

Ground Terminal Connector, 14AWG, PK5
  • BURNDY
  • Ground Terminal Connector, 14AWG, PK5Ground Terminal Connector, 14AWG, PK5
  • Item # 22A983
  • Mfr. Model # GKA4C
  • Ground Terminal Connector, Type Commercial, Min. Conductor Size (AWG) 14, Max. Conductor Size 4 AWG, Body...More

  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU57
  • Mfr. Model # 90-B1
  • Power Cable Tap Splice Kit, Max Cable Dia Feeder 0.5 to 0.8125, Branch 0.375 In, Maximum Connector Split Bolt...More

Wire Connector,Set Screw,10,Black,PK 100
  • IDEAL
  • Wire Connector, Set Screw, 10, Black, PK 100Wire Connector,Set Screw,10,Black,PK 100
  • Item # 6VG13
  • Mfr. Model # 30-210
  • Set Screw Wire Connector, Maximum Voltage 300 Volts, Maximum Wire Combination 2, Minimum Wire Size (1) 14 AWG...More

Ballast Disconnect,3 Port,PK20
  • IDEAL
  • Ballast Disconnect, 3 Port, PK20Ballast Disconnect,3 Port,PK20
  • Item # 4JRK3
  • Mfr. Model # 30-383X
  • Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Wire Range 18 to 12 AWG Solid, 14 to 12...More

  • POWER FIRST
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Butted, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size, Wire...More

  • THOMAS & BETTS
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA...More

Cable Connector,Plug-In,2/0 AWG,Gray
  • TE CONNECTIVITY
  • Polyolefin Butt Splice ConnectorPolyolefin Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Polyolefin, Wire Range 22 AWG to 18 AWG, Max. Temp. 257°F, Max. Voltage 600V, Overall Length 1.655", Seam Solder, Connection...More

NEMA CU Lug,2 Hole,500 kcmil
  • BURNDY
  • NEMA CU Lug, 2 Hole, 500 kcmilNEMA CU Lug,2 Hole,500 kcmil
  • Item # 22C332
  • Mfr. Model # YA342N
  • Two Hole NEMA Tongue Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.)...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

Multi Tap Connector,10AWG,2.13In
  • BURNDY
  • Multi Tap Connector, 10AWG, 2.13InMulti Tap Connector,10AWG,2.13In
  • Item # 22C246
  • Mfr. Model # BIT250
  • Multi Tap Connector, Type 2 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 10, Max. Conductor Size...More

Pin Terminal,Yellow,Brazed,12-10,PK50
  • THOMAS & BETTS
  • Pin Terminal, Yellow, Brazed, 12-10, PK50Pin Terminal,Yellow,Brazed,12-10,PK50
  • Item # 4RHF1
  • Mfr. Model # 10RC-55PT
  • Pin Terminal, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.106...More

Push-In Connector, 3-Port, Blue, PK 150
  • IDEAL
  • Push-In Connector, 3-Port, Blue, PK 150Push-In Connector, 3-Port, Blue, PK 150
  • Item # 5VYJ7
  • Mfr. Model # 30-1039J
  • Push In Connector, 3 Port, Blue, Min. Wire Size 14 Solid, 12 Stranded ( Less Than or Equal To 19 Strand), 14...More

  • STA-KON
  • Noninsulated Ring TerminalNoninsulated Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Noninsulated, Seam Brazed, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size and Wire Range

  • THOMAS & BETTS
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified and...More

Insulated Connector,Multi-Tap,350-6 AWG
  • POLARIS
  • Insulated Connector, Multi-Tap, 350-6 AWGInsulated Connector,Multi-Tap,350-6 AWG
  • Item # 14V978
  • Mfr. Model # IPLD350-3B
  • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 350...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6CYZ4
  • Mfr. Model # 6CYZ4
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 500 kcmil to 300 kcmil, Min. Tap Conductor w/1...More

Cable Connector,Plug-In,2/0 AWG,Red
Ground Terminal connector, 14AWG, PK10
  • BURNDY
  • Ground Terminal connector, 14AWG, PK10Ground Terminal connector, 14AWG, PK10
  • Item # 22C011
  • Mfr. Model # CL501
  • Ground Terminal Connector, Type Commercial, Min. Conductor Size (AWG) 14, Max. Conductor Size 4 AWG, Body...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU55
  • Mfr. Model # 82-B1
  • Power Cable Tap Spice Kit, Max Cable Dia 0.250 to 0.625 In, Maximum Connector Split Bolt 4 AWG, Maximum...More

Compression Lug,750 kcmil,1/2 Stud,Black
  • THOMAS & BETTS
  • Compression Lug, 750 kcmil, 1/2 Stud, BlackCompression Lug,750 kcmil,1/2 Stud,Black
  • Item # 6MFW1
  • Mfr. Model # 54880BE
  • Compression Lug,Type Straight Long Barrel Lug Max 35KV,Head Style Blind End,Body Material High Conductivity...More

Twist On Wire Connector,18-10 AWG,PK 500
  • BUCHANAN
  • Twist On Wire Connector, 18-10 AWG, PK 500Wire Connector
  • Item # 5VYN3
  • Mfr. Model # WT52-B
  • Twist On Wire Connector, Color Red, Series WT52, Max. Voltage 600VAC, Max. Wire Combination (5) 12 AWG, Min....More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

Multi Tap Connector,10AWG,2.5In
  • BURNDY
  • Multi Tap Connector, 10AWG, 2.5InMulti Tap Connector,10AWG,2.5In
  • Item # 22C260
  • Mfr. Model # BIT350
  • Multi Tap Connector, Type 2 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 10, Max. Conductor Size...More

  • POWER FIRST
  • Vinyl Flange SpadeVinyl Flange Spade
  • Multiple product options available

    Flange Spade, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL/cUL...More

Results per page: 16 | 32 | 48