Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

83 Results Found that Include 165 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Splice Connector,Heat Shrink,Blue,PK50
  • POWER FIRST
  • Splice Connector, Heat Shrink, Blue, PK50Heat Shrink Step Down Butt Splice Connector
  • Item # 5UGV1
  • Mfr. Model # 5UGV1
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Color Code Blue, Wire Range 16 AWG...More

  • STA-KON
  • Nylon Butt Splice ConnectorNylon Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped, Connection Material Copper, Standards UL...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

  • POWER FIRST
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • POWER FIRST
  • Noninsulated Flange SpadeNoninsulated Flange Spade
  • Multiple product options available

    Flange Spade, Insulation Type Noninsulated, Connection Type Crimp, Max. Temp. 300 Degrees F, Max. Voltage 600, Seam Brazed, Connection Material Tin-Plated Copper and...More

  • POWER FIRST
  • Vinyl Step Down Butt Splice ConnectorVinyl Step Down Butt Splice Connector
  • Multiple product options available

    Step Down Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 167°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/ROHS and Connection...More

Contact,Crimp Type,4/0 AWG,PK10
  • GRAINGER APPROVED
  • Contact, Crimp Type, 4/0 AWG, PK10Contact,Crimp Type,4/0 AWG,PK10
  • Item # 5NEH8
  • Mfr. Model # 123110-525-010
  • Power Connector Contacts, Crimp Type, Wire Size 4/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

Fork Terminl,Lckng,1/4in Stud,Blue,PK100
  • 3M
  • Fork Terminl, Lckng, 1/4in Stud, Blue, PK100Nylon Fork Terminal
  • Item # 3RWJ8
  • Mfr. Model # MNG14-14FLX
  • Fork Terminal, Terminal Type Locking, Insulation Type Nylon, Color Code Blue, Connection Type Lug, Wire Range...More

Insulated Multitap Connector,2.00 In. L
  • Insulated Multitap Connector, 2.00 In. LInsulated Multitap Connector,2.00 In. L
  • Item # 1YRK6
  • Mfr. Model # AMTS414
  • Multi Tap Connector, Type 4-Holes, Same Side, L, Head Style Slotted, Min. Conductor Size (AWG) 14, Max....More

  • STA-KON
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

Wire Termnl Kit,With Crimp Tool,176 pcs.
  • ECLIPSE
  • Wire Termnl Kit, With Crimp Tool, 176 pcs.Wire Termnl Kit,With Crimp Tool,176 pcs.
  • Item # 22C738
  • Mfr. Model # 500-037
  • Wire Terminal Kit, Terminal Type Insulated Ring Terminals and Butt Splices, Description/Special Features...More

Butt Splice Connector,22-18AWG,Red,PK100
  • TE CONNECTIVITY
  • Butt Splice Connector, 22-18AWG, Red, PK100Polyolefin Butt Splice Connector
  • Item # 10K487
  • Mfr. Model # CPGI-CWT-9002-BULK
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Color Code Red, Wire Range 22 to...More

Splice Kits,12 to 4 AWG,194F,Blk,1000V
  • 3M
  • Splice Kits, 12 to 4 AWG, 194F, Blk, 1000VSplice Kits,12 to 4 AWG,194F,Blk,1000V
  • Item # 4NU48
  • Mfr. Model # 5301
  • Motor Lead Splice Kit, Max Cable Dia Feeder 10-4 AWG/Motor Lead 12-4 AWG, Bolt Length 1/2 In, Standard Length...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltElectrolytical Copper Split-Bolt Connector
  • Item # 6CYZ1
  • Mfr. Model # 6CYZ1
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 350 kcmil to 2/0 str, Min. Tap Conductor w/1 Max....More

Splice Kits,14-8AWG,221F,Blk,600V,PK6
Split-Bolt Connector,400 to 500 kcmil
  • BLACKBURN
  • Split-Bolt Connector, 400 to 500 kcmilBronze Alloy Split-Bolt Connector
  • Item # 3LK70
  • Mfr. Model # 500M
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 500 kcmil to 400 kcmil, Min. Tap Conductor w/1...More

Mechanical Conn,Lug,600 kcmil to 2 AWG
Insulated Multitap Connector,2.99 In. L
  • Insulated Multitap Connector, 2.99 In. LInsulated Multitap Connector,2.99 In. L
  • Item # 14V975
  • Mfr. Model # IPLD250-3B
  • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

Mechanical Conn,Lug,1/0 to 14 AWG,3 Cond
Resin Comp Splice Kit,22 to 10 AWG,194F
  • 3M
  • Resin Comp Splice Kit, 22 to 10 AWG, 194FResin Comp Splice Kit,22 to 10 AWG,194F
  • Item # 5ZNK6
  • Mfr. Model # 72-N1
  • Resin Splice Kit, Max. Connector (Compression H or C Tap) Unshielded cable only, Voltage Rating 1000,...More

Insulated Multitap Connector,3.85 In. L
  • Insulated Multitap Connector, 3.85 In. LInsulated Multitap Connector,3.85 In. L
  • Item # 14V976
  • Mfr. Model # IPLD250-4B
  • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

Female Disconnect,Blue,16-14AWG,PK50
  • PANDUIT
  • Female Disconnect, Blue, 16-14AWG, PK50Female Disconnect,Blue,16-14AWG,PK50
  • Item # 39AY49
  • Mfr. Model # DNF14-250FI-L
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Tab Size...More

Butt Splice Connector,12 to 10 AWG,PK20
  • PANDUIT
  • Butt Splice Connector, 12 to 10 AWG, PK20Butt Splice Connector,12 to 10 AWG,PK20
  • Item # 39AY18
  • Mfr. Model # BSH10-E
  • Splice Connector, Connector Type Butt Splice, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12...More

Butt Splice Connector,12-10 AWG,PK50
  • 3M
  • Butt Splice Connector, 12-10 AWG, PK50Noninsulated Butt Splice Connector
  • Item # 25CA10
  • Mfr. Model # MU10BCHTX
  • Splice Connector, Connector Type Butt Splice, Insulation Type Noninsulated, Color Code Yellow, Wire Range 22...More

Female Disconnect,Yellow,12-10AWG,PK50
  • PANDUIT
  • Female Disconnect, Yellow, 12-10AWG, PK50Female Disconnect,Yellow,12-10AWG,PK50
  • Item # 39AY39
  • Mfr. Model # DNF10-250FIB-L
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Male Disconnect,Blue,16-14AWG,PK50
  • PANDUIT
  • Male Disconnect, Blue, 16-14AWG, PK50Male Disconnect,Blue,16-14AWG,PK50
  • Item # 39AY51
  • Mfr. Model # DNF14-250FIM-L
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Tab Size...More

Male Disconnect,Red,22-18AWG,PK50
  • PANDUIT
  • Male Disconnect, Red, 22-18AWG, PK50Male Disconnect,Red,22-18AWG,PK50
  • Item # 39AY58
  • Mfr. Model # DNF18-250FIM-L
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Tab Size...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More