Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

88 Results Found that Include 149 Products

Results per page: 16 | 32 | 48
  • STA-KON
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

  • STA-KON
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

170 PC Electrical Connector Kit
  • VELVAC
  • 170 PC Electrical Connector Kit170 PC Electrical Connector Kit
  • Item # 3MJY9
  • Mfr. Model # 056109
  • Electrical Connector Kit, 170 Pc, Features 12 pcs 22-18 ga. Butt Conn, 12 pcs 16-14 ga. Butt Conn, 12 pcs...More

Female Flag Disconnect,Yellow,PK 50
  • STA-KON
  • Female Flag Disconnect, Yellow, PK 50Female Flag Disconnect
  • Item # 3KG59
  • Mfr. Model # RC10-250A
  • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG,...More

Push-In Connector, 3-Port, Orange,PK 250
  • IDEAL
  • Push-In Connector, 3-Port, Orange, PK 250Push-In Connector, 3-Port, Orange,PK 250
  • Item # 5VYJ4
  • Mfr. Model # 30-1033J
  • Push In Connector, 3 Port, Orange, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Push-In Connector, 2-Port, Red, PK 300
  • IDEAL
  • Push-In Connector, 2-Port, Red, PK 300Push-In Connector, 2-Port, Red, PK 300
  • Item # 5VYJ3
  • Mfr. Model # 30-1032J
  • Push In Connector, 2 Port, Red, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand), 18...More

  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

Insulated Tap Connector,2 Side,250-6 AWG
  • POLARIS
  • Insulated Tap Connector, 2 Side, 250-6 AWGInsulated Tap Connector,2 Side,250-6 AWG
  • Item # 14V963
  • Mfr. Model # IT-250B
  • Insulated Tap Connector, Type 2 Side, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

Screw Disconnect,Bare,PK 100
  • 3M
  • Screw Disconnect, Bare, PK 100Screw Disconnect,Bare,PK 100
  • Item # 6X578
  • Mfr. Model # 7S-250
  • Screw Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size 0.250 In. x 0.032...More

AMT Connector,PVC Coated,2 Hole,L Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 2 Hole, L TypeAMT Connector,PVC Coated,2 Hole,L Type
  • Item # 1YRJ1
  • Mfr. Model # AMT20
  • Multi Tap Connector, Type 2-Holes, Same Side, L, Head Style Slotted, Min. Conductor Size (AWG) 14, Max....More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

  • 3M
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

Potting Compound,8 AWG
  • 3M
  • Potting Compound, 8 AWGPotting Compound,8 AWG
  • Item # 25L049
  • Mfr. Model # 2136
  • Potting Compound, Voltage Rating 600, Material of Construction Thixotropic Urethane Resin, Temp. Range...More

  • STA-KON
  • Noninsulated Ring TerminalNoninsulated Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Noninsulated, Seam Brazed, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size and Wire Range

Butt Splice Connector,22-16AWG,Red,PK100
  • THOMAS & BETTS
  • Butt Splice Connector, 22-16AWG, Red, PK100Vinyl Butt Splice Connector
  • Item # 4RHE5
  • Mfr. Model # 2RA18X
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Red, Wire Range 22 AWG to 16 AWG, Max. Temp. 221...More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU56
  • Mfr. Model # 85-12
  • Power Cable Splice Kit, Max Cable Dia Run and Tap 0.75 In, Maximum Connector OD 2.75 In, Maximum Connector...More

Connector, Split Bolt Cu/Cu,1 str
  • BURNDY
  • Connector, Split Bolt Cu/Cu, 1 strConnector, Split Bolt Cu/Cu,1 str
  • Item # 22A940
  • Mfr. Model # KS27
  • Connector, Split Bolt Cu/Cu, Wire Range w/Equal Main and Tap (AWG) 3/0 str to 1 str, Min. Tap Conductor w/1...More

  • BUCHANAN
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Cable Connector,Plug-In,1/0 AWG,Red
Insulated Connector,Multi-Tap,3/0-6 AWG
  • POLARIS
  • Insulated Connector, Multi-Tap, 3/0-6 AWGInsulated Connector,Multi-Tap,3/0-6 AWG
  • Item # 14V973
  • Mfr. Model # IPLD3/0-3B
  • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 3/0...More

  • POWER FIRST
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Butted, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size, Wire...More

Inline Splice/Reducer,10AWG,4.01In
  • BURNDY
  • Inline Splice/Reducer, 10AWG, 4.01InInline Splice/Reducer,10AWG,4.01In
  • Item # 22C247
  • Mfr. Model # BISR250
  • Multi Tap Connector, Type 2 Ports, In Line, Min. Conductor Size (AWG) 10, Max. Conductor Size 250 kcmil, Body...More

Underground Splice Kit, 1/0-250 MCM
  • IDEAL
  • Underground Splice Kit, 1/0-250 MCMUnderground Splice Kit, 1/0-250 MCM
  • Item # 25A184
  • Mfr. Model # 46-403
  • Underground Splice Kit, Wire Range 1/0 to 250 KCMIL, Length 12 in., Width (In.) 1-1/2, Temp. Range (F) Up to...More

Cable Connector,Plug-In,4 AWG,Blue
Male Disc,22-16 AWG,0.94 In,PK100
  • POWER FIRST
  • Male Disc, 22-16 AWG, 0.94 In, PK100Nylon, Full, Male Disconnect
  • Item # 24C706
  • Mfr. Model # 24C706
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Red, Wire Range 22 to 16 AWG, Tab Size...More

Ring Terminal,#10,12 to 10 AWG,PK50
  • 3M
  • Ring Terminal, #10,12 to 10 AWG, PK50Solderless Terminal
  • Item # 25CA07
  • Mfr. Model # MU10-10RHTX
  • Ring Terminal, Insulation Type Noninsulated, Stud Size #10, Wire Range 12 AWG to 10 AWG, Seam Butted, Max....More

Multi Tap Connector,14AWG,1.56In
  • BURNDY
  • Multi Tap Connector, 14AWG, 1.56InMulti Tap Connector,14AWG,1.56In
  • Item # 22C254
  • Mfr. Model # BIBD2/02
  • Multi Tap Connector, Type 2 Ports, Double Sided Entry, T, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

Multi Tap Connector,14AWG,2.19In
  • BURNDY
  • Multi Tap Connector, 14AWG, 2.19InMulti Tap Connector,14AWG,2.19In
  • Item # 22C252
  • Mfr. Model # BIBS2/03
  • Multi Tap Connector, Type 3 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

Results per page: 16 | 32 | 48