Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

51 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Butt Splice Connector,12-10 AWG,Yel,PK50
  • STA-KON
  • Butt Splice Connector, 12-10 AWG, Yel, PK50Nylon Butt Splice Connector
  • Item # 3KF24
  • Mfr. Model # 2RC10
  • Butt Splice Connector, Insulation Type Nylon, Color Code Yellow, Wire Range 12 AWG to 10 AWG, Max. Temp. 221...More

  • Ring TerminalsRing Terminals
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 90˚F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

  • STA-KON
  • Female Flag DisconnectFemale Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 0.80", Connection Material...More

Flag Female Disc,12-10 AWG,PK50
  • POWER FIRST
  • Flag Female Disc, 12-10 AWG, PK50Flag Female Disconnect
  • Item # 24C752
  • Mfr. Model # 24C752
  • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG,...More

Twist On Wire Connector,14-6 AWG,PK50
  • 3M
  • Twist On Wire Connector, 14-6 AWG, PK50Connector
  • Item # 1DLZ1
  • Mfr. Model # B/G+Box
  • Twist On Wire Connector, Color Blue/Gray, Max. Voltage 600VAC, Max. Wire Combination (2) 6 AWG, Min. Wire...More

Connector,Yellow,2Port,12/12-10Str,PK100
  • 3M
  • Connector, Yellow, 2Port, 12/12-10Str, PK100Connector,Yellow,2Port,12/12-10Str,PK100
  • Item # 4YT69
  • Mfr. Model # 562 BOX
  • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Yellow, Solid Wire...More

Female Disc,12-10 AWG,0.93 In,PK50
  • POWER FIRST
  • Female Disc, 12-10 AWG, 0.93 In, PK50Nylon, Female Disconnect
  • Item # 24C712
  • Mfr. Model # 24C712
  • Female Disconnect, Insulation Partial, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Splice Kits,14 to 8 AWG,221F,Blk,1000V
  • STA-KON
  • Noninsulated Fork TerminalNoninsulated Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Noninsulated, Color Code Bare, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

Splice Kits,16 to 12 AWG,194F,Blk,1000V
  • 3M
  • Splice Kits, 16 to 12 AWG, 194F, Blk, 1000VSplice Kits,16 to 12 AWG,194F,Blk,1000V
  • Item # 4NU47
  • Mfr. Model # 5300
  • Motor Lead Splice Kit, Max Cable Dia Feeder 14-10 AWG/Motor Lead 16-12 AWG, Bolt Length 3/8 In, Standard...More

  • STA-KON
  • Nylon Butt Splice ConnectorNylon Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped, Connection Material Copper, Standards UL...More

Female Disc,22-16AWG,PK100
  • POWER FIRST
  • Female Disc, 22-16AWG, PK100Vinyl, Female Disconnect
  • Item # 24C878
  • Mfr. Model # 24C878
  • Female Disconnect, Insulation Full, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 16 AWG, Tab Size...More

Ferrule,10 AWG,PP,5/8in.,PK100
  • PANDUIT
  • Ferrule, 10 AWG, PP, 5/8in., PK100Ferrule,10 AWG,PP,5/8in.,PK100
  • Item # 39AX83
  • Mfr. Model # FSD82-12-C
  • Ferrule,Number of Wires 0,Wire Range 10 AWG,Color Code Yellow,Insulation Type Polypropylene,Insertion Length...More

Multi Tap Connector,14AWG,1.95In
  • Multi Tap Connector, 14AWG, 1.95InMulti Tap Connector,14AWG,1.95In
  • Item # 22C255
  • Mfr. Model # BIBS44
  • Multi Tap Connector, Type 4 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 14, Max. Conductor Size 4...More

Mechanical Conn,Lug,300 kcmil to 6 AWG
Mechancl Conn,LugKit,250 kcmil to 14 AWG
  • ACME ELECTRIC
  • Mechancl Conn, LugKit, 250 kcmil to 14 AWGMechancl Conn,LugKit,250 kcmil to 14 AWG
  • Item # 49Y072
  • Mfr. Model # LUG1
  • Transformer Lug Kit, Type Aluminum Alloy, Head Style Allen Slot Screw, Min. Conductor Size (AWG) 14, Max....More

Ferrule,20 AWG,PP,13/32in.,PK500
  • PANDUIT
  • Ferrule, 20 AWG, PP, 13/32in., PK500Ferrule,20 AWG,PP,13/32in.,PK500
  • Item # 39AX61
  • Mfr. Model # FSD75-8-DSL10
  • Ferrule,Number of Wires 0,Wire Range 20 AWG,Color Code White,Insulation Type Polypropylene,Insertion Length...More

Long Barrel CU Lug,2 Hole,350 kcmil
  • BURNDY
  • Long Barrel CU Lug, 2 Hole, 350 kcmilLong Barrel CU Lug,2 Hole,350 kcmil
  • Item # 22C337
  • Mfr. Model # YA312N
  • Two Hole NEMA Tongue Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.)...More

Insulated Connector,In-Line,250-6 AWG
  • Insulated Connector, In-Line, 250-6 AWGInsulated Connector,In-Line,250-6 AWG
  • Item # 14V968
  • Mfr. Model # ISR-250B
  • Insulated Connector, Type In-Line Splice, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size...More

Twist On Wire Connector,18-10 AWG,PK500
  • BUCHANAN
  • Twist On Wire Connector, 18-10 AWG, PK500Wire Connector
  • Item # 5VYL8
  • Mfr. Model # WT4-B
  • Twist On Wire Connector, Color Yellow, Series WT4, Max. Voltage 600VAC, Max. Wire Combination (4) 14 AWG with...More

Connector,Noninsulated,Metallic,PK50
  • POWER FIRST
  • Connector, Noninsulated, Metallic, PK50Noninsulated Butt Splice Connector
  • Item # 24C815
  • Mfr. Model # 24C815
  • Butt Splice Connector, Insulation Type Noninsulated, Wire Range 12 AWG to 10 AWG, Max. Temp. 600 Degrees F,...More

  • POWER FIRST
  • Vinyl Locking Fork TerminalVinyl Locking Fork Terminal
  • Multiple product options available

    Locking Fork Terminal, Terminal Type Double Crimp Insulated, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection...More

Male Disc,22-16 AWG,0.87 In,PK100
  • POWER FIRST
  • Male Disc, 22-16 AWG, 0.87 In, PK100Nylon, Male Disconnect
  • Item # 24C846
  • Mfr. Model # 24C846
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Red, Wire Range 22 to 16 AWG, Tab Size...More

Fork Terminal,Flangd,#6 Stud,Yellow,PK50
  • POWER FIRST
  • Fork Terminal, Flangd, #6 Stud, Yellow, PK50Nylon Flange Spade
  • Item # 24C860
  • Mfr. Model # 24C860
  • Flange Spade, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud...More

AL Compression Terminal,1 Hole,4/0 AWG
  • BURNDY
  • AL Compression Terminal, 1 Hole, 4/0 AWGAL Compression Terminal,1 Hole,4/0 AWG
  • Item # 22C401
  • Mfr. Model # YA28A1
  • One Hole AL Compression Lug,Type Commercial, 600V to 35KV,Body Material Aluminum,Stud Size (In.) 3/8,Hole...More

Std Belled Barrel CU Lug,1Hole,350Kcmil
  • BURNDY
  • Std Belled Barrel CU Lug, 1Hole, 350KcmilStd Belled Barrel CU Lug,1Hole,350Kcmil
  • Item # 22C392
  • Mfr. Model # YA34LB
  • One Hole Standard Belled Barrel CU Flex Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size...More

Mechanical Conn,Splice,4/0 to 6 AWG
St Lght Dscnnct,Crimp,Brkwy,InLine,Fused
  • IDEAL
  • St Lght Dscnnct, Crimp, Brkwy, InLine, FusedIn-Line Street Light Disconnects
  • Item # 18G532
  • Mfr. Model # 30-C1616
  • Street Light Disconnect, Connection Type Crimp, Breakaway, Style In-Line, Design Fused, Primary...More

AL Compression Terminal,1 Hole,250 kcmil
  • BURNDY
  • AL Compression Terminal, 1 Hole, 250 kcmilAL Compression Terminal,1 Hole,250 kcmil
  • Item # 22C409
  • Mfr. Model # YA29A1
  • One Hole AL Compression Lug,Type Commercial, 600V to 35KV,Body Material Aluminum,Stud Size (In.) 1/2,Hole...More

Mechanical Conn,800 to 300 kcmil,1 Cond
Long Barrel CU Lug,2 Hole,300 kcmil
  • BURNDY
  • Long Barrel CU Lug, 2 Hole, 300 kcmilLong Barrel CU Lug,2 Hole,300 kcmil
  • Item # 22C353
  • Mfr. Model # YA302N
  • Two Hole NEMA Tongue Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More