Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Connectors

55 Results Found that Include 67 Products

Results per page: 16 | 32 | 48
Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU52
  • Mfr. Model # 82-A1
  • Power Cable Splice Kit, 2 AWG Wire Size, Max Cable Dia 0.625 In, Maximum Connector OD 0.40625 In, Standard...More

Flag Female Disc,16-14 AWG,0.82 In,PK 50
  • POWER FIRST
  • Flag Female Disc, 16-14 AWG, 0.82 In, PK 50Flag Female Disconnect
  • Item # 24C723
  • Mfr. Model # 24C723
  • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Tab...More

  • STA-KON
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

Female Disconnect,Yellow,12to10AWG,PK50
  • STA-KON
  • Female Disconnect, Yellow, 12to10AWG, PK50Female Disconnect
  • Item # 3KF06
  • Mfr. Model # 10RC-2577
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

AMT Connector,PVC Coated,2 Hole,L Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 2 Hole, L TypeAMT Connector,PVC Coated,2 Hole,L Type
  • Item # 1YRJ2
  • Mfr. Model # AMTC4
  • Multi Tap Connector, Type 2-Holes, Same Side, L, Head Style Slotted, Min. Conductor Size (AWG) 14, Max....More

Push-In Connector, 4-Port, Yellow,PK 200
  • IDEAL
  • Push-In Connector, 4-Port, Yellow, PK 200Push-In Connector, 4-Port, Yellow,PK 200
  • Item # 5VYJ5
  • Mfr. Model # 30-1034J
  • Push In Connector, 4 Port, Yellow, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Tap Connector,Run 1/0 - 8, Tap 2 - 10
  • BUCHANAN
  • Tap Connector, Run 1/0 - 8, Tap 2 - 10Tap Connector,Run 1/0 - 8, Tap 2 - 10
  • Item # 10K073
  • Mfr. Model # BTC1/0-10
  • Tap Connector, Insulation-Piercing, Connector Type BTC, Color Black, Min. Wire Combination Run 1/0 - 8, Min....More

Connector,Yellow,1 Ports,12AWG,PK 50
  • 3M
  • Connector, Yellow, 1 Ports, 12AWG, PK 50Connector,Yellow,1 Ports,12AWG,PK 50
  • Item # 4YT72
  • Mfr. Model # 953 BOX
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Yellow, Solid Wire...More

One Conductor Lug,500 kcmil
  • BURNDY
  • One Conductor Lug, 500 kcmilOne Conductor Lug,500 kcmil
  • Item # 22C182
  • Mfr. Model # KA44U
  • One Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 500 kcmil, Max. Conductor Size 1000 kcmil, Body...More

Butt Splice Connector,Yellow,4 AWG,PK20
  • POWER FIRST
  • Butt Splice Connector, Yellow, 4 AWG, PK20Vinyl Butt Splice Connector
  • Item # 4FRE1
  • Mfr. Model # 4FRE1
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Yellow, Wire Range 4 AWG, Max. Temp. 167 Degrees F,...More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

Connector,Black,3 Ports,22-16AWG,PK 30
  • 3M
  • Connector, Black, 3 Ports, 22-16AWG, PK 30Connector,Black,3 Ports,22-16AWG,PK 30
  • Item # 4FE24
  • Mfr. Model # 316IR
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Single U-Element, Color...More

Fork Terminal,Yellow,12 to 10 AWG,PK50
  • 3M
  • Fork Terminal, Yellow, 12 to 10 AWG, PK50Nylon Fork Terminal
  • Item # 1DMG4
  • Mfr. Model # MNG10-6FBX
  • Fork Terminal, Terminal Type Block, Insulation Type Nylon, Color Code Yellow, Connection Type Lug, Wire Range...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR07
  • Mfr. Model # L400-BB
  • Mechanical Connector, Type Compact, Head Style Slotted Socket, Min. Conductor Size (AWG) 4/0 str, Max....More

Ring Terminal,#6,12-10 AWG,Yellow,PK50
  • 3M
  • Ring Terminal, #6,12-10 AWG, Yellow, PK50Nylon Ring Terminal
  • Item # 1DMG5
  • Mfr. Model # MNG10-6RX
  • Ring Terminal, Insulation Type Nylon, Stud Size #6, Wire Range 12 AWG to 10 AWG, Color Code Yellow, Seam...More

Female Disconnect,Yellow,12to10AWG,PK25
  • 3M
  • Female Disconnect, Yellow, 12to10AWG, PK25Heat Shrink Nylon-Insulated Female Disconnect
  • Item # 3LB45
  • Mfr. Model # MNHU10-250DFIX
  • Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Yellow, Wire Range 12 to 10...More

Connector,Red,2 Ports,Tap,22-16AWG,PK100
  • 3M
  • Connector, Red, 2 Ports, Tap, 22-16AWG, PK100Connector,Red,2 Ports,Tap,22-16AWG,PK100
  • Item # 4YT73
  • Mfr. Model # 558 BOX
  • Insulation Displacement Connector, Dry Environment, Connector Type Double U-Element, Color Red, Solid Wire...More

Male Disconnect,Yellow,12 to 10 AWG,PK25
  • 3M
  • Male Disconnect, Yellow, 12 to 10 AWG, PK25Heat Shrink Nylon-Insulated Male Disconnect
  • Item # 3LB48
  • Mfr. Model # MNHU10-250DMIX
  • Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Yellow, Wire Range 12 to 10...More

  • BUCHANAN
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Butt Splice Connector,4 AWG,Yel,PK 15
  • STA-KON
  • Butt Splice Connector, 4 AWG, Yel, PK 15Nylon Butt Splice Connector
  • Item # 3KF27
  • Mfr. Model # 2RF4
  • Butt Splice Connector, Insulation Type Nylon, Color Code Yellow, Wire Range 4 AWG, Max. Temp. 221 Degrees F,...More

Lug,400 kcmil,76 Die,Blue
  • GRAINGER APPROVED
  • Lug, 400 kcmil, 76 Die, BlueLug,400 kcmil,76 Die,Blue
  • Item # 24C401
  • Mfr. Model # 24C401
  • Compression Lug,Type 2-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 2-Hole,Stud...More

  • POWER FIRST
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Voltage 600V and Connection Material Copper; Varies by Terminal Type, Color Code, Wire Range, Stud Size and Overall Length

  • POWER FIRST
  • Double Crimpe Heat Shrink, PiggybackDouble Crimpe Heat Shrink, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Heat Shrink Polyethylene, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection...More

Female Disc,12-10 AWG,0.92 In,PK 50
  • POWER FIRST
  • Female Disc, 12-10 AWG, 0.92 In, PK 50Vinyl Flange Spade
  • Item # 24C950
  • Mfr. Model # 24C950
  • Flange Spade, Insulation Type Vinyl, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud...More

Terminal,1AWG,1.94In
  • BURNDY
  • Terminal, 1AWG, 1.94InTerminal,1AWG,1.94In
  • Item # 22C148
  • Mfr. Model # KA28
  • Terminal, Type Commercial, Min. Conductor Size (AWG) 1, Max. Conductor Size 4/0 AWG, Body Material Copper...More

Splice,8 to 2 AWG,1000V,White,PK3
Insulated Connector,In-Line,3/0-1/0 AWG
  • POLARIS
  • Insulated Connector, In-Line, 3/0-1/0 AWGInsulated Connector,In-Line,3/0-1/0 AWG
  • Item # 14V951
  • Mfr. Model # ISW-3/0
  • Insulated Connector, Type In-Line, Head Style Hex, Min. Conductor Size (AWG) 1/0, Max. Conductor Size 3/0...More

Resin Splice Kit,4 AWG,1000V
  • 3M
  • Resin Splice Kit, 4 AWG, 1000VResin Splice Kit,4 AWG,1000V
  • Item # 4DYX7
  • Mfr. Model # 85-10
  • Resin Splice Kit, Wire Range 4 AWG, Max. Sheath Opening. 1 1/2 In, Max. Connector 8 AWG Stranded Split Bolt,...More

LongBarrel Telecom CU Lug,2Hole,350kcmil
  • BURNDY
  • LongBarrel Telecom CU Lug, 2Hole, 350kcmilLongBarrel Telecom CU Lug,2Hole,350kcmil
  • Item # 22C380
  • Mfr. Model # YA312TC38
  • Two Hole Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 3/8,Hole...More

Two Conductor Lugs,6AWG,2.88In
  • BURNDY
  • Two Conductor Lugs, 6AWG, 2.88InTwo Conductor Lugs,6AWG,2.88In
  • Item # 22C192
  • Mfr. Model # K2A31U
  • Two Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 6, Max. Conductor Size 350 kcmil, Body Material...More

Splice,14 to 2/0 AWG,1000V,Black
Results per page: 16 | 32 | 48