Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Connectors

60 Results Found that Include 74 Products

Results per page: 16 | 32 | 48
  • 3M
  • Fully Nylon-Insulated Female DisconnectFully Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp...More

Electrical Connector Asst,144 Pcs
  • GRAINGER APPROVED
  • Electrical Connector Asst, 144 PcsElectrical Connector Asst,144 Pcs
  • Item # 3KUN1
  • Mfr. Model # 3KUN1
  • Electrical Connector Assortment, Type Nylon-Insulated, Copper, Finish Tin Plated, Size Wire Dia.18-22, 14-16...More

Insulated Connector,Multi-Tap,1/0-14 AWG
  • POLARIS
  • Insulated Connector, Multi-Tap, 1/0-14 AWGInsulated Connector,Multi-Tap,1/0-14 AWG
  • Item # 14V972
  • Mfr. Model # IPL1/0-3B
  • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 14, Max. Conductor Size 1/0...More

Insulated Tap Connector,1 Side,3/0-6 AWG
  • POLARIS
  • Insulated Tap Connector, 1 Side, 3/0-6 AWGInsulated Tap Connector,1 Side,3/0-6 AWG
  • Item # 14V962
  • Mfr. Model # IT-3/0B
  • Insulated Tap Connector, Type 1 Side, Head Style Hex Key 1/4 In., Min. Conductor Size (AWG) 6, Max. Conductor...More

Battery Clip,Copper,100A,PR 1
  • IDEAL
  • Battery Clip, Copper, 100A, PR 1Battery Clip,Copper,100A,PR 1
  • Item # 1XWP2
  • Mfr. Model # 770215
  • Battery Clip Set, Copper Test And Battery, Wire Range 11/32 In AWG, Max Jaw Opening 1 1/16 In, Max Amps 100,...More

Connector,Red,2 Ports,22-16AWG,PK 100
  • 3M
  • Connector, Red, 2 Ports, 22-16AWG, PK 100Connector,Red,2 Ports,22-16AWG,PK 100
  • Item # 4YT79
  • Mfr. Model # 557
  • Insulation Displacement Connector, Dry Environment, Connector Type Double U-Element, Color Red, Solid Wire...More

Male Disconnect,Red,22 to 18 AWG,PK 100
  • SCOTCH
  • Male Disconnect, Red, 22 to 18 AWG, PK 100Male Disconnect
  • Item # 2TE55
  • Mfr. Model # MVU18-250DMX
  • Male Disconnect,Insulation Partial,Insulation Type Vinyl,Color Code Red,Wire Range 22 to 18 AWG,Tab Size...More

Flag Female Disc,#4,22-18 AWG,PK 50
  • POWER FIRST
  • Flag Female Disc, #4,22-18 AWG, PK 50Flag Female Disconnect
  • Item # 24C707
  • Mfr. Model # 24C707
  • Female Flag Disconnect,Insulation Full,Insulation Type Nylon,Color Code Red,Wire Range 22 to 18 AWG,Tab Size...More

Twist On Wire Connector,22-14 AWG,PK 500
  • BUCHANAN
  • Twist On Wire Connector, 22-14 AWG, PK 500Wire Connector
  • Item # 5VYL6
  • Mfr. Model # WT2-B
  • Twist On Wire Connector, Color Blue, Series WT2, Max. Voltage 300VAC, Max. Wire Combination (3) 16 AWG, Min....More

Connector, Split Bolt Cu/Cu,2 str
  • BURNDY
  • Connector, Split Bolt Cu/Cu, 2 strConnector, Split Bolt Cu/Cu,2 str
  • Item # 22A938
  • Mfr. Model # KS26
  • Connector, Split Bolt Cu/Cu, Wire Range w/Equal Main and Tap (AWG) 2/0 str to 2 str, Min. Tap Conductor w/1...More

Wire Harness Connector Kit,45 Pc
  • MASTER APPLIANCE
  • Wire Harness Connector Kit, 45 PcWire Harness Connector Kit,45 Pc
  • Item # 1YMK7
  • Mfr. Model # 10054
  • Wire Harness Connector Kit, Kit Type Crimp and Seal, Terminal Type Butt Splice Connector, Number of Pieces...More

Inline splice/reducer,14AWG,2.91In
  • BURNDY
  • Inline splice/reducer, 14AWG, 2.91InInline splice/reducer,14AWG,2.91In
  • Item # 22C249
  • Mfr. Model # BISR1/0
  • Multi Tap Connector, Type 2 Ports, In Line, Min. Conductor Size (AWG) 14, Max. Conductor Size 1/0 AWG, Body...More

Connector,Red,1 Ports,22-18AWG,PK 50
  • 3M
  • Connector, Red, 1 Ports, 22-18AWG, PK 50Connector,Red,1 Ports,22-18AWG,PK 50
  • Item # 4YT71
  • Mfr. Model # 951 BOX
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Red, Solid Wire...More

Contact,Crimp Type,2/0 AWG,PK5
  • GRAINGER APPROVED
  • Contact, Crimp Type, 2/0 AWG, PK5Contact,Crimp Type,2/0 AWG,PK5
  • Item # 5NEH7
  • Mfr. Model # 123108-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 2/0 AWG, 350 Amps AC, Silver, Replaces Contacts in Anderson...More

Ring Terminal,1/4",6 AWG,Blue,PK20
  • POWER FIRST
  • Ring Terminal, 1/4", 6 AWG, Blue, PK20Vinyl Ring Terminal
  • Item # 4FRD1
  • Mfr. Model # 4FRD1
  • Ring Terminal,Insulation Type Vinyl,Stud Size 1/4 In.,Wire Range 6 AWG,Color Code Blue,Seam Brazed,Max. Temp....More

  • 3M
  • Nylon, Full, Male DisconnectNylon, Full, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed/CSA...More

Ring Terminal,1/4",12-10 AWG,Yellow,PK50
  • THOMAS & BETTS
  • Ring Terminal, 1/4", 12-10 AWG, Yellow, PK50Vinyl Ring Terminal
  • Item # 4RHD1
  • Mfr. Model # 10RC-14
  • Ring Terminal,Insulation Type Vinyl,Stud Size 1/4 In.,Wire Range 12 AWG to 10 AWG,Color Code Yellow,Seam...More

Multi Tap Connector,14AWG,1.51In
  • BURNDY
  • Multi Tap Connector, 14AWG, 1.51InMulti Tap Connector,14AWG,1.51In
  • Item # 22C248
  • Mfr. Model # BIBS43
  • Multi Tap Connector, Type 3 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 14, Max. Conductor Size 4...More

Buttsplice,Nylon,12-10AWG,PK 50
  • POWER FIRST
  • Buttsplice, Nylon, 12-10AWG, PK 50Nylon Butt Splice Connector
  • Item # 24C759
  • Mfr. Model # 24C759
  • Butt Splice Connector,Insulation Type Nylon,Color Code Yellow,Wire Range 12 AWG to 10 AWG,Max. Temp. 221...More

Splice,14 to 2 AWG,1000V,Black
  • POWER FIRST
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Butted, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size, Wire...More

In-Line Connectors, 2-Port, PK 100
  • IDEAL
  • In-Line Connectors, 2-Port, PK 100In-Line Connectors, 2-Port, PK 100
  • Item # 5VYJ9
  • Mfr. Model # 30-1042
  • In Line Push In Connector, Butt Splice, Orange, Min. Wire Size 20 Solid, 16 Stranded, 18 Tin-Bond Stranded,...More

Multi Tap Connector,14AWG,1.56In
  • BURNDY
  • Multi Tap Connector, 14AWG, 1.56InMulti Tap Connector,14AWG,1.56In
  • Item # 22C257
  • Mfr. Model # BITO2/0
  • Multi Tap Connector, Type 2 Ports, Double Sided Entry, Z, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

Butt Splice Connector,Blue,6 AWG,PK20
  • POWER FIRST
  • Butt Splice Connector, Blue, 6 AWG, PK20Vinyl Butt Splice Connector
  • Item # 4FRD9
  • Mfr. Model # 4FRD9
  • Butt Splice Connector,Insulation Type Vinyl,Color Code Blue,Wire Range 6 AWG,Max. Temp. 167 Degrees F,Barrel...More

Insulated Connector,Multi-Tap,1-10 AWG
  • POLARIS
  • Insulated Connector, Multi-Tap, 1-10 AWGInsulated Connector,Multi-Tap,1-10 AWG
  • Item # 14V953
  • Mfr. Model # IPLG1-3B
  • Insulated Connector, Type Multi-Tap, Head Style Slotted, Min. Conductor Size (AWG) 10, Max. Conductor Size 1...More

Insulated Tap Connector,2 Port,3/0-4 AWG
  • POLARIS
  • Insulated Tap Connector, 2 Port, 3/0-4 AWGInsulated Tap Connector,2 Port,3/0-4 AWG
  • Item # 14V957
  • Mfr. Model # ITOG-3/0B
  • Insulated Tap Connector, Type 2 Port, Head Style Slotted, Min. Conductor Size (AWG) 4, Max. Conductor Size...More

One Conductor Lug,300 kcmil
  • BURNDY
  • One Conductor Lug, 300 kcmilOne Conductor Lug,300 kcmil
  • Item # 22C180
  • Mfr. Model # KA40U
  • One Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 300 kcmil, Max. Conductor Size 800 kcmil, Body...More

Copper Cable to Post/Flat,10 sol
Female Disconnect,12-10 AWG,0.77 In,PK50
  • POWER FIRST
  • Female Disconnect, 12-10 AWG, 0.77 In, PK50Vinyl, Female Disconnect
  • Item # 24C904
  • Mfr. Model # 24C904
  • Female Disconnect,Insulation Partial,Insulation Type Vinyl,Color Code Yellow,Wire Range 12 to 10 AWG,Tab Size...More

Long Barrel CU Lug,2 Hole,250 kcmil
  • BURNDY
  • Long Barrel CU Lug, 2 Hole, 250 kcmilLong Barrel CU Lug,2 Hole,250 kcmil
  • Item # 22C343
  • Mfr. Model # YA292N
  • Two Hole NEMA Tongue Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.)...More

Twist On Wire Connector,18-8 AWG,PK 10
  • IDEAL
  • Twist On Wire Connector, 18-8 AWG, PK 10Wire Connector
  • Item # 6LU53
  • Mfr. Model # 30-764
  • Twist On Wire Connector, Color Blue/Dark Blue, Series 64, Max. Voltage 600VAC, Max. Wire Combination (3) 10...More

Results per page: 16 | 32 | 48