Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

85 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY26
  • Mfr. Model # 6320G1
  • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Female Disconnect,Blue,16 to 14AWG,PK100
  • 3M
  • Female Disconnect, Blue, 16 to 14AWG, PK100Fully Nylon-Insulated Female Disconnect
  • Item # 5X425
  • Mfr. Model # MNU14-250DFIX
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Tab Size...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY28
  • Mfr. Model # 6322G1
  • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY27
  • Mfr. Model # 6321G1
  • Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Tap Connector,Run 2/0 - 4, Tap 10-14
  • BUCHANAN
  • Tap Connector, Run 2/0 - 4, Tap 10-14Tap Connector,Run 2/0 - 4, Tap 10-14
  • Item # 10K074
  • Mfr. Model # BTC2/0-14
  • Tap Connector, Insulation-Piercing, Connector Type BTC, Color Black, Min. Wire Combination Run 2/0 - 4, Min....More

  • TE CONNECTIVITY
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Standards cRUus and Connection Type Crimp; Varies by...More

  • STA-KON
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

Twist On Wire Connector,18-10 AWG,PK225
  • IDEAL
  • Twist On Wire Connector, 18-10 AWG, PK225Wire Connector
  • Item # 6LU51
  • Mfr. Model # 30-451J
  • Twist On Wire Connector, Color Yellow, Series 451, Max. Voltage 600VAC, Max. Wire Combination (3) 12 AWG,...More

UF Splice Kit, 14-8 AWG
  • IDEAL
  • UF Splice Kit, 14-8 AWGUF Splice Kit, 14-8 AWG
  • Item # 25A179
  • Mfr. Model # 46-400
  • UF Splice Kit, Wire Range 8 to 14 AWG, Length 8 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221, Max....More

Female Disconnect,Red,22 to 18 AWG,PK100
  • SCOTCH
  • Female Disconnect, Red, 22 to 18 AWG, PK100Female Disconnect
  • Item # 2TE57
  • Mfr. Model # MVU18-250DFX
  • Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Tab...More

Butt Splice Connector,12-10 AWG,Yel,PK50
  • 3M
  • Butt Splice Connector, 12-10 AWG, Yel, PK50Nylon Butt Splice Connector
  • Item # 5HE64
  • Mfr. Model # MNG10BCX
  • Butt Splice Connector, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221...More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LK58
  • Mfr. Model # 40H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 250 kcmil to 1 str, Min. Tap Conductor w/1 Max....More

  • 3M
  • ConnectorConnector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

Insulated Connector,In-Line,1/0-14 AWG
  • POLARIS
  • Insulated Connector, In-Line, 1/0-14 AWGInsulated Connector,In-Line,1/0-14 AWG
  • Item # 14V967
  • Mfr. Model # ISR-1/0B
  • Insulated Connector, Type In-Line Splice, Head Style Hex, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

Multi Tap Connector,14AWG,1.52In
  • BURNDY
  • Multi Tap Connector, 14AWG, 1.52InMulti Tap Connector,14AWG,1.52In
  • Item # 22C245
  • Mfr. Model # BIT2/0
  • Multi Tap Connector, Type 2 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

  • 3M
  • Heat Shrink Ring TerminalHeat Shrink Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

  • 3M
  • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.20", Seam Butted,...More

  • TE CONNECTIVITY
  • Female Bullet DisconnectFemale Bullet Disconnect
  • Multiple product options available

    Female Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

  • TE CONNECTIVITY
  • Male Bullet DisconnectMale Bullet Disconnect
  • Multiple product options available

    Male Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

  • STA-KON
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

Inline Splice/Reducer,14AWG,2.38In
  • BURNDY
  • Inline Splice/Reducer, 14AWG, 2.38InInline Splice/Reducer,14AWG,2.38In
  • Item # 22C250
  • Mfr. Model # BISR2
  • Multi Tap Connector, Type 2 Ports, In Line, Min. Conductor Size (AWG) 14, Max. Conductor Size 2 AWG, Body...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6CYZ3
  • Mfr. Model # 6CYZ3
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 250 kcmil to 1 str, Min. Tap Conductor w/1 Max....More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

Butt Splice,Vinyl,12-10AWG,PK50
  • POWER FIRST
  • Butt Splice, Vinyl, 12-10AWG, PK50Vinyl Butt Splice Connector
  • Item # 24C967
  • Mfr. Model # 24C967
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 AWG to 10 AWG, Max. Temp. 167...More

Male Disc,12-10 AWG,1.02 In,PK50
  • POWER FIRST
  • Male Disc, 12-10 AWG, 1.02 In, PK50Nylon, Male Disconnect
  • Item # 24C763
  • Mfr. Model # 24C763
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab Size...More

  • TE CONNECTIVITY
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Brazed, Max. Temp. 257°F, Max. Voltage 600V, Connection Material Tin-Plated Copper, Standards cRUus, Connection Type Crimp and...More

Butt Splice Connector,12-10 AWG,Yel,PK50
  • STA-KON
  • Butt Splice Connector, 12-10 AWG, Yel, PK50Vinyl Butt Splice Connector
  • Item # 4RHE7
  • Mfr. Model # 2RC10X
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 AWG to 10 AWG, Max. Temp. 221...More

  • TE CONNECTIVITY
  • Heat Shrink Nylon, Female DisconnectHeat Shrink Nylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated...More

Splice,14 to 2/0 AWG,1000V,White
  • TE CONNECTIVITY
  • Splice, 14 to 2/0 AWG, 1000V, WhiteSplice,14 to 2/0 AWG,1000V,White
  • Item # 6HKD2
  • Mfr. Model # CPGI-GELCAP-SL-2/0-3HOLE
  • Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 105 Degrees C, Color White,...More

  • STA-KON
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified and...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More