Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

87 Results Found that Include 137 Products

Results per page: 16 | 32 | 48
  • 3M
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

Connector,Red,3 Ports,26-19AWG,PK100
  • 3M
  • Connector, Red, 3 Ports, 26-19AWG, PK100Connector,Red,3 Ports,26-19AWG,PK100
  • Item # 4FE27
  • Mfr. Model # UR2 PK100
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Red,...More

  • 3M
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Butt Splice Connector,12-10 AWG,Yel,PK25
  • TE CONNECTIVITY
  • Butt Splice Connector, 12-10 AWG, Yel, PK25Vinyl Butt Splice Connector
  • Item # 10K504
  • Mfr. Model # CPGI-D-406-0003-25
  • Butt Splice Connector, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp....More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • POWER FIRST
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

Female Disconnect,Yellow,12to10AWG,PK50
  • 3M
  • Female Disconnect, Yellow, 12to10AWG, PK50Fully Nylon-Insulated Female Disconnect
  • Item # 5X426
  • Mfr. Model # MNI10-250DFIX
  • Female Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Closed End Connector,22-16 AWG,PK100
  • 3M
  • Closed End Connector, 22-16 AWG, PK100Nylon Closed End Connector
  • Item # 4X294
  • Mfr. Model # S-11-A
  • Closed End Connector, Insulation Type Nylon, Color Code Clear, Wire Range 22 to 16 AWG, Max. Temp. 221...More

  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

Female Disconnect,Blue,16 to 14AWG,PK100
  • 3M
  • Female Disconnect, Blue, 16 to 14AWG, PK100Vinyl-Insulated Female Disconnect
  • Item # 4X315
  • Mfr. Model # MVU14-250DFX
  • Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Tab...More

Female Disconnect,Blue,16 to 14 AWG,PK25
  • 3M
  • Female Disconnect, Blue, 16 to 14 AWG, PK25Heat Shrink Nylon-Insulated Female Disconnect
  • Item # 3LB46
  • Mfr. Model # MNHU14-250DFIX
  • Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Color Code Blue, Wire Range 16 to 14...More

  • 3M
  • Vinyl, Male DisconnectVinyl, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

  • 3M
  • Heat Shrink Ring TerminalHeat Shrink Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • POWER FIRST
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures...More

Push-In Connector, 3-Port, Blue,PK50
  • IDEAL
  • Push-In Connector, 3-Port, Blue, PK50Push-In Connector, 3-Port, Blue,PK50
  • Item # 5VYJ6
  • Mfr. Model # 30-1039
  • Push In Connector, 3 Port, Blue, Min. Wire Size 14 Solid, 12 Stranded ( Less Than or Equal To 19 Strand), 14...More

  • 3M
  • Heat Shrink Fork TerminalHeat Shrink Fork Terminal
  • Multiple product options available

    Fork Terminal, Terminal Type Locking, Insulation Type Heat Shrink, Connection Type Lug, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

Multi Tap Connector,14AWG,1.25In
  • BURNDY
  • Multi Tap Connector, 14AWG, 1.25InMulti Tap Connector,14AWG,1.25In
  • Item # 22C244
  • Mfr. Model # BIT4
  • Multi Tap Connector, Type 2 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 14, Max. Conductor Size 4...More

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Seam Brazed, Connection Material Brass, Standards UL Listed E66716, CSA, RoHS Complaint...More

  • POWER FIRST
  • Double Crimp Insulated, PiggybackDouble Crimp Insulated, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,...More

  • POWER FIRST
  • Noninsulated, PiggybackNoninsulated, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size 0.250 x 0.032", Max. Temp. 300°F, Max. Voltage 600V, Overall Length 0.67",...More

Ring Terminal,3/8",8 AWG,Bare,PK25
  • POWER FIRST
  • Ring Terminal, 3/8", 8 AWG, Bare, PK25Noninsulated Ring Terminal
  • Item # 4FRC7
  • Mfr. Model # 4FRC7
  • Ring Terminal, Insulation Type Noninsulated, Stud Size 3/8 In., Wire Range 8 AWG, Seam Brazed, Max. Temp. 257...More

Butt Splice Connector,12-10 AWG,Yel,PK25
  • TE CONNECTIVITY
  • Butt Splice Connector, 12-10 AWG, Yel, PK25Polyolefin Butt Splice Connector
  • Item # 10K492
  • Mfr. Model # CPGI-CWT-9004-25
  • Butt Splice Connector, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp....More

  • TE CONNECTIVITY
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Brazed, Max. Temp. 257°F, Max. Voltage 600V, Connection Material Tin-Plated Copper, Standards cRUus, Connection Type Crimp and...More

Two Conductor Lugs,6AWG,2.56In
  • BURNDY
  • Two Conductor Lugs, 6AWG, 2.56InTwo Conductor Lugs,6AWG,2.56In
  • Item # 22C190
  • Mfr. Model # K2A29U
  • Two Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 6, Max. Conductor Size 250 kcmil, Body Material...More

  • STA-KON
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA...More

Connector,Unvrsl Split Bolt Cu/Al,2 str
  • BURNDY
  • Connector, Unvrsl Split Bolt Cu/Al, 2 strConnector,Unvrsl Split Bolt Cu/Al,2 str
  • Item # 22A950
  • Mfr. Model # KSU25
  • Connector, Universal Split Bolt Cu/Al, Wire Range w/Equal Main and Tap (AWG) 1/0 str to 2 str, Min. Tap...More

Pin Terminal,Bare,Butted,12-10,PK50
  • 3M
  • Pin Terminal, Bare, Butted, 12-10, PK50Pin Terminal,Bare,Butted,12-10,PK50
  • Item # 3NLV9
  • Mfr. Model # MU10-55PX-A
  • Pin Terminal, Insulation Type Noninsulated, Color Code Bare, Wire Range 12 to 10 AWG, Barrel Inside Dia....More

Male Disconnect,Yellow,12 to 10 AWG,PK50
  • SCOTCH
  • Male Disconnect, Yellow, 12 to 10 AWG, PK50Male Disconnect
  • Item # 2TE56
  • Mfr. Model # MVU10-250DMX
  • Male Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Results per page: 16 | 32 | 48