Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

123 Results Found that Include 168 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY23
  • Mfr. Model # 6325G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

Connector,Yellow,2 Ports,26-19AWG,PK100
  • 3M
  • Connector, Yellow, 2 Ports, 26-19AWG, PK100Connector,Yellow,2 Ports,26-19AWG,PK100
  • Item # 4FE28
  • Mfr. Model # UY2 PK100
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Yellow,...More

  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

Insulated Tap Connector,,4-14 AWG
  • POLARIS
  • Insulated Tap Connector, , 4-14 AWGInsulated Tap Connector,,4-14 AWG
  • Item # 14V958
  • Mfr. Model # IT-4AB
  • Insulated Tap Connector, Head Style Slotted, Min. Conductor Size (AWG) 14, Max. Conductor Size 4 AWG, Body...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Insulated Tap Connector,Same Side
  • POLARIS
  • Insulated Tap Connector, Same SideInsulated Tap Connector,Same Side
  • Item # 14V959
  • Mfr. Model # IT-4B
  • Insulated Tap Connector, Type Same Side, Head Style Slotted, Min. Conductor Size (AWG) 14, Max. Conductor...More

Push In Connector,4 Port,Yellow,PK100
  • IDEAL
  • Push In Connector, 4 Port, Yellow, PK100Push In Connector,4 Port,Yellow,PK100
  • Item # 5EKL4
  • Mfr. Model # 30-1034
  • Push In Connector, 4 Port, Yellow, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Female Disconnect,Yellow,12to10AWG,PK50
  • SCOTCH
  • Female Disconnect, Yellow, 12to10AWG, PK50Female Disconnect
  • Item # 2TE58
  • Mfr. Model # MVI10-250DFX
  • Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

Splice,2 to 2/0 AWG,1000V,Black
  • 3M
  • ConnectorConnector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

Insulated Tap Connector,2 Port,6-14 AWG
  • POLARIS
  • Insulated Tap Connector, 2 Port, 6-14 AWGInsulated Tap Connector,2 Port,6-14 AWG
  • Item # 14V956
  • Mfr. Model # ITG-6B
  • Insulated Tap Connector, Type 2 Port, Head Style Slotted, Min. Conductor Size (AWG) 14, Max. Conductor Size 6...More

  • POWER FIRST
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Butted, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size, Wire...More

Male Disconnect,Yellow,12 to 10 AWG,PK50
  • 3M
  • Male Disconnect, Yellow, 12 to 10 AWG, PK50Nylon, Full, Male Disconnect
  • Item # 5X429
  • Mfr. Model # MNU10-250DMIX
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab Size...More

Twist On Wire Connector,20-10 AWG,PK10
  • IDEAL
  • Twist On Wire Connector, 20-10 AWG, PK10Wire Connector
  • Item # 21GR25
  • Mfr. Model # 30-6064
  • Twist On Wire Connector, Color Blue/Gray, Series 60/64, Max. Voltage 600VAC, Max. Wire Combination (1) 10 AWG...More

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

Connector,Blue,1 Ports,18-14AWG,PK50
  • 3M
  • Connector, Blue, 1 Ports, 18-14AWG, PK50Connector,Blue,1 Ports,18-14AWG,PK50
  • Item # 1A074
  • Mfr. Model # 952
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Blue, Solid Wire...More

Male Disconnect,Blue,16 to 14 AWG,PK100
  • POWER FIRST
  • Male Disconnect, Blue, 16 to 14 AWG, PK100Vinyl-Insulated Male Disconnect
  • Item # 4FRE2
  • Mfr. Model # 4FRE2
  • Male Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Tab...More

Compression Lug,4/0 Flex,3/8 Stud,Yellow
  • THOMAS & BETTS
  • Compression Lug, 4/0 Flex, 3/8 Stud, YellowCompression Lug,4/0 Flex,3/8 Stud,Yellow
  • Item # 6MFV3
  • Mfr. Model # 58163
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Splice, Long Barrel,Blue,400MCM,2-Way
  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • POWER FIRST
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Voltage 600V and Connection Material Copper; Varies by Terminal Type, Color Code, Wire Range, Stud Size and Overall Length

Male Disconnect,Yellow,12 to 10 AWG,PK25
  • POWER FIRST
  • Male Disconnect, Yellow, 12 to 10 AWG, PK25Heat Shrink Nylon-Insulated Male Disconnect
  • Item # 5UGK3
  • Mfr. Model # 5UGK3
  • Male Disconnect, Insulation Full, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12 to 10 AWG,...More

  • POWER FIRST
  • Double Crimp Insulated, PiggybackDouble Crimp Insulated, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

Contact,Crimp Type,4 AWG,PK5
  • GRAINGER APPROVED
  • Contact, Crimp Type, 4 AWG, PK5Contact,Crimp Type,4 AWG,PK5
  • Item # 5NEH4
  • Mfr. Model # 123104-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 4 AWG, 175 Amps AC, Silver, Replaces Contacts in Anderson...More

Contact,Crimp Type,1/0 AWG,PK5
  • GRAINGER APPROVED
  • Contact, Crimp Type, 1/0 AWG, PK5Contact,Crimp Type,1/0 AWG,PK5
  • Item # 5NEH6
  • Mfr. Model # 123107-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 1/0 AWG, 175 Amps AC, Silver, Replaces Contacts in Anderson...More

Ring Terminal,3/8",6 AWG,Blue,PK20
  • POWER FIRST
  • Ring Terminal, 3/8", 6 AWG, Blue, PK20Vinyl Ring Terminal
  • Item # 5WHG7
  • Mfr. Model # 5WHG7
  • Ring Terminal, Insulation Type Vinyl, Stud Size 3/8 In., Wire Range 6 AWG, Color Code Blue, Seam Brazed, Max....More

Quick Splice Connector,12 - 10 AWG,PK100
  • POWER FIRST
  • Quick Splice Connector, 12 - 10 AWG, PK100Quick Splice Connector,12 - 10 AWG,PK100
  • Item # 22EW64
  • Mfr. Model # 22EW64
  • Quick Splice Connector, Insulation Type Dry Environment, Wire Range 12 to 10 AWG, Max. Temp. 105 Degrees C,...More

Terminal,Closed End Conn,22-16AWG,PK100
  • POWER FIRST
  • Terminal, Closed End Conn, 22-16AWG, PK100Nylon Closed End Connector
  • Item # 4FRH1
  • Mfr. Model # 4FRH1
  • Closed End Connector, Insulation Type Nylon, Color Code Clear, Wire Range 22 to 16 AWG, Max. Temp. 221...More

Ring Terminal,1/4",6 AWG,Bare,PK20
  • POWER FIRST
  • Ring Terminal, 1/4", 6 AWG, Bare, PK20Noninsulated Ring Terminal
  • Item # 4FRL3
  • Mfr. Model # 4FRL3
  • Ring Terminal, Insulation Type Noninsulated, Stud Size 1/4 In., Wire Range 6 AWG, Seam Brazed, Max. Temp. 257...More

Contact,Crimp Type,2 AWG,PK5
  • GRAINGER APPROVED
  • Contact, Crimp Type, 2 AWG, PK5Contact,Crimp Type,2 AWG,PK5
  • Item # 5NEH5
  • Mfr. Model # 123105-525-005
  • Power Connector Contacts, Crimp Type, Wire Size 2 AWG, 175 Amps AC, Silver, Replaces Contacts in Anderson...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More