Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

161 Results Found that Include 221 Products 

Results per page: 16 | 32 | 48
  • IDEAL
  • Wire Connector
  • Multiple product options available

  • 3M
  • Male Disconnect
  • Multiple product options available

Butt Splice Connector,Yellow,PK25
  • POWER FIRST
  • Butt Splice Connector, Yellow, PK25
  • Item # 4FRE6
  • Mfr. Model # 4FRE6
  • Butt Splice Connector, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp....More

Connector,Blue,2 Ports,18-14AWG,PK 50
  • 3M
  • Connector, Blue, 2 Ports, 18-14AWG, PK 50
  • Item # 1A075
  • Mfr. Model # 801
  • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Blue, Solid Wire...More

Closed End Connector,Clear,PK50
  • IDEAL
  • Connector
  • Multiple product options available

Butt Splice Connector,Blue,16-14,PK100
  • POWER FIRST
  • Butt Splice Connector, Blue, 16-14, PK100
  • Item # 4FRJ1
  • Mfr. Model # 4FRJ1
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 167...More

Butt Splice Connector,Red,22-16,PK100
  • POWER FIRST
  • Butt Splice Connector, Red, 22-16, PK100
  • Item # 4FRH9
  • Mfr. Model # 4FRH9
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 16 AWG, Max. Temp. 167 Degrees...More

Male Disconnect,Yellow,12 to 10AWG,PK25
  • STA-KON
  • Male Disconnect, Yellow, 12 to 10AWG, PK25
  • Item # 3KF05
  • Mfr. Model # 10RC-251T
  • Male Disconnect, Insulation Full, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab Size...More

Female Disconnect,Yellow,12to10AWG,PK50
  • POWER FIRST
  • Female Disconnect, Yellow, 12to10AWG, PK50
  • Item # 4FRK6
  • Mfr. Model # 4FRK6
  • Female Disconnect, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032...More

Female Flag Disconnect,Bare,PK100
  • 3M
  • Female Flag Disconnect, Bare, PK100
  • Item # 4X423
  • Mfr. Model # MU14-250DF/FLAGX
  • Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Wire Range 16 to 14...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable
  • Item # 3BY23
  • Mfr. Model # 6325G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

Ring Terminal,Red,8 AWG,PK10
  • 3M
  • Ring Terminal, Red, 8 AWG, PK10
  • Item # 5ZNR2
  • Mfr. Model # MN838RX
  • Ring Terminal, Terminal Type Ring, Insulation Type Nylon, Color Code Red, Wire Range 8 AWG, Stud Size 3/8...More

  • POWER FIRST
  • Nylon Ring Terminal
  • Multiple product options available

Male Disconnect,Yellow,12 to 10AWG,PK50
  • POWER FIRST
  • Male Disconnect, Yellow, 12 to 10AWG, PK50
  • Item # 4FRK9
  • Mfr. Model # 4FRK9
  • Male Disconnect, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032...More

  • POWER FIRST
  • Vinyl Ring Terminal
  • Multiple product options available

  • POWER FIRST
  • Piggyback
  • Multiple product options available

Pin Terminal,Blue,Butted,16-14,PK100
  • POWER FIRST
  • Pin Terminal, Blue, Butted, 16-14, PK100
  • Item # 5UGU6
  • Mfr. Model # 5UGU6
  • Pin Terminal, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.091 In.,...More

  • BUCHANAN
  • Wire Connector
  • Multiple product options available

Butt Splice Connector,Yellow,12-10,PK50
  • POWER FIRST
  • Butt Splice Connector, Yellow, 12-10, PK50
  • Item # 4FRK3
  • Mfr. Model # 4FRK3
  • Butt Splice Connector, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221...More

  • POWER FIRST
  • Closed End Connector
  • Multiple product options available

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable
  • Item # 3BY25
  • Mfr. Model # 6329G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/Cable
  • Item # 3BY22
  • Mfr. Model # 6800G2
  • Wire/Cable Connector, Wire Size 4 AWG, Current Rating 120 Amps, Maximum Wire Diameter 0.3 Inch, Cable Well...More

Connector,Split Bolt
  • GRAINGER APPROVED VENDOR
  • Connector, Split Bolt
  • Item # 6CYY9
  • Mfr. Model # 6CYY9
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 2/0 str to 2 str, Min. Tap Conductor w/1 Max....More

Connector,Cable Handle
  • ANDERSON POWER PRODUCTS
  • Connector, Cable Handle
  • Item # 3BY29
  • Mfr. Model # 995G4
  • Cable Connector Handle, Installs on any of the 175 Ampere or 350 Ampere Rated Connectors, Plastic

Connector,1 Conductor
  • THOMAS & BETTS
  • Connector, 1 Conductor
  • Item # 3LR05
  • Mfr. Model # L250
  • Mechanical Connector, Type Compact, Head Style Socket, Min. Conductor Size (AWG) 6 str, Max. Conductor Size...More

Results per page: 16 | 32 | 48