Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Wire Connectors

219 Results Found that Include 370 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

  • POWER FIRST
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY21
  • Mfr. Model # 6331G1
  • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY20
  • Mfr. Model # 6319
  • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6CYY8
  • Mfr. Model # 6CYY8
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 1/0 str to 4 str, Min. Tap Conductor w/1 Max....More

Lug,4/0 AWG,54 Die,Purple
  • GRAINGER APPROVED
  • Lug, 4/0 AWG, 54 Die, PurpleLug,4/0 AWG,54 Die,Purple
  • Item # 24C331
  • Mfr. Model # 24C331
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Butt Splice Connector,12-10 AWG,Yel,PK50
  • 3M
  • Butt Splice Connector, 12-10 AWG, Yel, PK50Vinyl Butt Splice Connector
  • Item # 5X541
  • Mfr. Model # MVU10BCX
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 AWG to 10 AWG, Max. Temp. 221...More

Stndrd Barrel CU Terminal,1 Hole,2 AWG
  • BURNDY
  • Stndrd Barrel CU Terminal, 1 Hole, 2 AWGStndrd Barrel CU Terminal,1 Hole,2 AWG
  • Item # 22C298
  • Mfr. Model # YA2CLBOX
  • One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 5/16,Hole...More

Lug,3/0 AWG,50 Die,Orange
  • GRAINGER APPROVED
  • Lug, 3/0 AWG, 50 Die, OrangeLug,3/0 AWG,50 Die,Orange
  • Item # 24C330
  • Mfr. Model # 24C330
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Lug,4/0 AWG,54 Die,Purple
  • GRAINGER APPROVED
  • Lug, 4/0 AWG, 54 Die, PurpleLug,4/0 AWG,54 Die,Purple
  • Item # 24C327
  • Mfr. Model # 24C327
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Heat Shrink Kit,14 to 10 AWG
  • 3M
  • Vinyl TerminalVinyl Terminal
  • Multiple product options available

    Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 1000, Seam Butted, Connection Material Tin-Plated Copper and Standards UL...More

Insul Displ Conn,Sealant Filled,BL,PK100
  • DOLPHIN COMPONENTS CORP
  • Insul Displ Conn, Sealant Filled, BL, PK100Insul Displ Conn,Sealant Filled,BL,PK100
  • Item # 4KED1
  • Mfr. Model # DC-100-S
  • Insulation Displacement Connector, Sealant Filled/ Moisture Resistant, Connector Type Inline Splice, Color...More

  • POWER FIRST
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Voltage 600V and Connection Material Copper; Varies by Terminal Type, Color Code, Wire Range, Stud Size and Overall Length

Butt Splice Connector,Yellow,12-10,PK50
  • POWER FIRST
  • Butt Splice Connector, Yellow, 12-10, PK50Vinyl Butt Splice Connector
  • Item # 4FRL5
  • Mfr. Model # 4FRL5
  • Butt Splice Connector, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 167...More

Compression Lug,1/4in.,Stud,4 AWG,PK5
  • BURNDY
  • Compression Lug, 1/4in., Stud, 4 AWG, PK5Compression Lug,1/4in.,Stud,4 AWG,PK5
  • Item # 30XT30
  • Mfr. Model # YAD4CM6E14
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Long Barrel CU Tlcm Lug,1 Hole,2to3AWG
  • BURNDY
  • Long Barrel CU Tlcm Lug, 1 Hole, 2to3AWGLong Barrel CU Tlcm Lug,1 Hole,2to3AWG
  • Item # 22C376
  • Mfr. Model # YA3CTC38
  • One Hole Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 3/8,Hole...More

Non-Metallic Splice,14 to 12 AWG,300V,Wt
Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LJ68
  • Mfr. Model # 10H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 1/0 str to 4 sol, Min. Tap Conductor w/1 Max....More

Butt Splice Connector,Copper,PK100
  • BUCHANAN
  • Butt Splice Connector, Copper, PK100Butt Splice Connector,Copper,PK100
  • Item # 4FA30
  • Mfr. Model # 2006S
  • Butt Splice Connector, Insulation Type Nylon, Wire Range (4) 18 AWG to (2) 12 AWG, Max. Temp. 221 Degrees F,...More

Lug,250kcmil,62 Die,Yellow
  • GRAINGER APPROVED
  • Lug, 250kcmil, 62 Die, YellowLug,250kcmil,62 Die,Yellow
  • Item # 24C374
  • Mfr. Model # 24C374
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,250kcmil,62 Die,Yellow
  • GRAINGER APPROVED
  • Lug, 250kcmil, 62 Die, YellowLug,250kcmil,62 Die,Yellow
  • Item # 24C332
  • Mfr. Model # 24C332
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Two Conductor Lugs,14AWG,1.47In
  • BURNDY
  • Two Conductor Lugs, 14AWG, 1.47InTwo Conductor Lugs,14AWG,1.47In
  • Item # 22C189
  • Mfr. Model # K2A25U
  • Two Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 14, Max. Conductor Size 1/0 AWG, Body Material...More

Motor Lead Disconnect,Male,16-14AWG
  • TYRAP
  • Motor Lead Disconnect, Male, 16-14AWGMotor Lead Disconnect,Male,16-14AWG
  • Item # 1DNX4
  • Mfr. Model # MD1614M-1
  • Motor Lead Disconnect, Connector Type Male, Wire Gauge 16-14 AWG, Plug Outside Dia 0.25 In, Plug Length 0.37...More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

  • 3M
  • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

  • POWER FIRST
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More