Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

319 Results Found that Include 435 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Splice,Long Barrel,Blue,6AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Blue, 6AWGSplice,Long Barrel,Blue,6AWG
  • Item # 3LM38
  • Mfr. Model # 54805
  • Long Barrel Splice, Wire Gauge (AWG) 6, Outside Dia. (In.) 0.30, Length (In.) 1.75, Material of Construction...More

  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Compression Lug,10-14 AWG,1/4,Yellow
  • THOMAS & BETTS
  • Compression Lug, 10-14 AWG, 1/4, YellowCompression Lug,10-14 AWG,1/4,Yellow
  • Item # 6MFT8
  • Mfr. Model # 54201
  • Compression Lug,Type Straight Standard Lug,Head Style Standard,Body Material High Conductivity Wrought Copper...More

Compression Lug,2-3 AWG,Color Code Pink
  • TYRAP
  • Compression Lug, 2-3 AWG, Color Code PinkCompression Lug,2-3 AWG,Color Code Pink
  • Item # 1XPZ9
  • Mfr. Model # 60120
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Head Style Blind End,Body Material High Conductivity...More

Splice,Long Barrel,Brown,2AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Brown, 2AWGSplice,Long Barrel,Brown,2AWG
  • Item # 3LM40
  • Mfr. Model # 54807
  • Long Barrel Splice, Wire Gauge (AWG) 2, Outside Dia. (In.) 0.41, Length (In.) 1.88, Material of Construction...More

Splice,Long Barrel,Pink,1/0AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Pink, 1/0AWGSplice,Long Barrel,Pink,1/0AWG
  • Item # 3LM42
  • Mfr. Model # 54809
  • Long Barrel Splice, Wire Gauge (AWG) 1/0, Outside Dia. (In.) 0.52, Length (In.) 2.00, Material of...More

Lug,4/0 AWG,54 Die,Purple
  • GRAINGER APPROVED
  • Lug, 4/0 AWG, 54 Die, PurpleLug,4/0 AWG,54 Die,Purple
  • Item # 24C373
  • Mfr. Model # 24C373
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Splice,Long Barrel,Gray,4AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Gray, 4AWGSplice,Long Barrel,Gray,4AWG
  • Item # 3LM39
  • Mfr. Model # 54806
  • Long Barrel Splice, Wire Gauge (AWG) 4, Outside Dia. (In.) 0.37, Length (In.) 1.75, Material of Construction...More

Compression Lug,6 AWG,1/4 Stud,Blue
  • THOMAS & BETTS
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFT0
  • Mfr. Model # 54852BEPH
  • Compression Lug,Type Standard Long Barrel with PeepHole Max 35KV,Head Style Peep Hole,Body Material High...More

Splice,Long Barrel,Green,1AWG
  • THOMAS & BETTS
  • Splice, Long Barrel, Green, 1AWGSplice,Long Barrel,Green,1AWG
  • Item # 3LM41
  • Mfr. Model # 54808
  • Long Barrel Splice, Wire Gauge (AWG) 1, Outside Dia. (In.) 0.47, Length (In.) 2.00, Material of Construction...More

Lug,1 AWG,37 Die,Green
  • GRAINGER APPROVED
  • Lug, 1 AWG, 37 Die, GreenLug,1 AWG,37 Die,Green
  • Item # 24C353
  • Mfr. Model # 24C353
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,2 AWG,33 Die,Brown
  • GRAINGER APPROVED
  • Lug, 2 AWG, 33 Die, BrownLug,2 AWG,33 Die,Brown
  • Item # 24C352
  • Mfr. Model # 24C352
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Compression Lug,10 AWG,#10 Stud,Red
  • THOMAS & BETTS
  • Compression Lug, 10 AWG, #10 Stud, RedCompression Lug,10 AWG,#10 Stud,Red
  • Item # 6MFT9
  • Mfr. Model # 60096
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Head Style Standard,Body Material High Conductivity...More

Lug,4/0 AWG,54 Die,Purple
  • GRAINGER APPROVED
  • Lug, 4/0 AWG, 54 Die, PurpleLug,4/0 AWG,54 Die,Purple
  • Item # 24C366
  • Mfr. Model # 24C366
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

  • BUCHANAN
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

  • POWER FIRST
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6CYZ0
  • Mfr. Model # 6CYZ0
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 2 str to 6 str, Min. Tap Conductor w/1 Max. Main...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6CYZ2
  • Mfr. Model # 6CYZ2
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 4 str to 8 str, Min. Tap Conductor w/1 Max. Main...More

Lug,2 AWG,33 Die,Brown
  • GRAINGER APPROVED
  • Lug, 2 AWG, 33 Die, BrownLug,2 AWG,33 Die,Brown
  • Item # 24C343
  • Mfr. Model # 24C343
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,1/0 AWG,42 Die,Pink
  • GRAINGER APPROVED
  • Lug, 1/0 AWG, 42 Die, PinkLug,1/0 AWG,42 Die,Pink
  • Item # 24C345
  • Mfr. Model # 24C345
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Plastic Cover for Split-Bolt Conctr,4str
Compression Lug,5/8in.,Stud,1/0 AWG
  • BURNDY
  • Compression Lug, 5/8in., Stud, 1/0 AWGCompression Lug,5/8in.,Stud,1/0 AWG
  • Item # 30XR81
  • Mfr. Model # YAD25M16E58
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Lug,3/0 AWG,50 Die,Orange
  • GRAINGER APPROVED
  • Lug, 3/0 AWG, 50 Die, OrangeLug,3/0 AWG,50 Die,Orange
  • Item # 24C372
  • Mfr. Model # 24C372
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

C Tap,Pink,42,Main 4-2,Branch 4-12
  • THOMAS & BETTS
  • C Tap, Pink, 42, Main 4-2, Branch 4-12C Tap,Pink,42,Main 4-2,Branch 4-12
  • Item # 3LM32
  • Mfr. Model # 54730
  • C Tap, Color Code Pink, Die Code 42, Wire Range Main 4 to 2 AWG, Branch 4 to 12 AWG, Height 27/32 In., Length...More

One Conductor Lug,6AWG,1.47In
  • BURNDY
  • One Conductor Lug, 6AWG, 1.47InOne Conductor Lug,6AWG,1.47In
  • Item # 22C175
  • Mfr. Model # KA26U
  • One Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 6, Max. Conductor Size 2/0 AWG, Body Material...More

Compression Lug,1/4in.,Stud,1/0 AWG
  • BURNDY
  • Compression Lug, 1/4in., Stud, 1/0 AWGCompression Lug,1/4in.,Stud,1/0 AWG
  • Item # 30XR83
  • Mfr. Model # YAD25M6E14
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

C Tap,Orange,50,Main 2-1/0,Branch 2-12
  • THOMAS & BETTS
  • C Tap, Orange, 50, Main 2-1/0, Branch 2-12C Tap,Orange,50,Main 2-1/0,Branch 2-12
  • Item # 3LM34
  • Mfr. Model # 54740
  • C Tap, Color Code Orange, Die Code 50, Wire Range Main 2 AWG to 1/0, Branch 2 to 12 AWG, Height 31/32 In.,...More

C Tap,Purple,54,Main 2/0-1,Branch 1-12
  • THOMAS & BETTS
  • C Tap, Purple, 54, Main 2/0-1, Branch 1-12C Tap,Purple,54,Main 2/0-1,Branch 1-12
  • Item # 3LM35
  • Mfr. Model # 54745
  • C Tap, Color Code Purple, Die Code 54, Wire Range Main 2/0 to 1 AWG, Branch 1 to 12 AWG, Height 1-1/16 In.,...More

Compression Lug,6 AWG,29 Die,3/8 In,Gray
  • GRAINGER APPROVED
  • Compression Lug, 6 AWG, 29 Die, 3/8 In, GrayCompression Lug,6 AWG,29 Die,3/8 In,Gray
  • Item # 29YK80
  • Mfr. Model # 29YK80
  • Compression Lug, Type Aluminum to Copper, 600V to 35kV, Body Material Aluminum, Mount 1-Hole, Stud Size (In.)...More

Lug,2 AWG,33 Die,Brown
  • GRAINGER APPROVED
  • Lug, 2 AWG, 33 Die, BrownLug,2 AWG,33 Die,Brown
  • Item # 24C421
  • Mfr. Model # 24C421
  • Compression Lug,Type 2-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,4 AWG,29 Die,Gray
  • GRAINGER APPROVED
  • Lug, 4 AWG, 29 Die, GrayLug,4 AWG,29 Die,Gray
  • Item # 24C420
  • Mfr. Model # 24C420
  • Compression Lug,Type 2-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More