Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

136 Results Found that Include 137 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN44
  • Mfr. Model # ADR6
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

C Tap,Brown,33,Main 8-4,Branch 8-12
  • C Tap, Brown, 33, Main 8-4, Branch 8-12C Tap,Brown,33,Main 8-4,Branch 8-12
  • Item # 3LM30
  • Mfr. Model # 54720
  • C Tap, Color Code Brown, Die Code 33, Wire Range Main 8 to 4 AWG, Branch 8 to 12 AWG, Height 11/16 In.,...More

Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN73
  • Mfr. Model # BTC1014
  • Mechanical Connector, Type Offset Tang, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor...More

Lug,6 AWG,24 Die,Blue
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C359
  • Mfr. Model # 24C359
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,8 AWG,21 Die,Red
  • Lug, 8 AWG, 21 Die, RedLug,8 AWG,21 Die,Red
  • Item # 24C340
  • Mfr. Model # 24C340
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Ballast Disconnect,2 Port,18AWG,PK2
  • Ballast Disconnect, 2 Port, 18AWG, PK2Ballast Disconnect,2 Port,18AWG,PK2
  • Item # 1DMW2
  • Mfr. Model # LD2
  • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN35
  • Mfr. Model # ADR21
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN34
  • Mfr. Model # ADR2
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

C Tap,Gray,29,Main 6-8,Branch 8-12
  • C Tap, Gray, 29, Main 6-8, Branch 8-12C Tap,Gray,29,Main 6-8,Branch 8-12
  • Item # 3LM29
  • Mfr. Model # 54715
  • C Tap, Color Code Gray, Die Code 29, Wire Range Main 6 to 8 AWG, Branch 8 to 12 AWG, Height 5/8 In., Length...More

Lug,6 AWG,24 Die,Blue
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C313
  • Mfr. Model # 24C313
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Alligator Clip,Fully Insulated,PR
Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR06
  • Mfr. Model # L35
  • Mechanical Connector, Type Compact, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor Size...More

Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LT05
  • Mfr. Model # STC0614
  • Mechanical Connector, Type Straight Tang, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN32
  • Mfr. Model # ADR11
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

One Conductor Lug,14AWG,1.16In
  • One Conductor Lug, 14AWG, 1.16InOne Conductor Lug,14AWG,1.16In
  • Item # 22C172
  • Mfr. Model # KA2U
  • One Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 14, Max. Conductor Size 2 AWG, Body Material...More

Alligator Clip,Insulated Barrel,PR
  • Alligator Clip, Insulated Barrel, PRAlligator Clip,Insulated Barrel,PR
  • Item # 1XWN7
  • Mfr. Model # 770204
  • Alligator Clip Set, Insulated Barrel, Wire Range #22 - #14 AWG, Color 1 Red 1 Black, Insulation Type...More

Connector,1 Conductor
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR08
  • Mfr. Model # L70
  • Mechanical Connector, Type Compact, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor Size...More

Connector,Split Bolt
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LN30
  • Mfr. Model # 8H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 8 str to 10 sol, Min. Tap Conductor w/1 Max. Main...More

Splice,Short Barrel,Green,1AWG,2-Way
Stndrd Barrel CU Terminal,1 Hole,8 AWG
  • Stndrd Barrel CU Terminal, 1 Hole, 8 AWGStndrd Barrel CU Terminal,1 Hole,8 AWG
  • Item # 22C289
  • Mfr. Model # YA8CL1BOX
  • One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 1/4,Hole...More

Twist On Wire Connector,22-14 AWG,PK100
  • BUCHANAN
  • Twist On Wire Connector, 22-14 AWG, PK100Wire Connector
  • Item # 6VG22
  • Mfr. Model # WT1-1
  • Twist On Wire Connector, Color Gray, Series WT1, Max. Voltage 300VAC, Max. Wire Combination (2) 16 AWG, Min....More

Connector,Split Bolt
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6AGU0
  • Mfr. Model # 6AGU0
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 8 str to 10 str, Min. Tap Conductor w/1 Max. Main...More

Female Disconnect,Bare,12 to 10 AWG,PK50
  • POWER FIRST
  • Female Disconnect, Bare, 12 to 10 AWG, PK50Noninsulated, Female Disconnect
  • Item # 5UGN7
  • Mfr. Model # 5UGN7
  • Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Wire Range 12 to 10 AWG,...More

Butt Splice Connector,26-22 AWG,Yel,PK10
  • GRAINGER APPROVED
  • Butt Splice Connector, 26-22 AWG, Yel, PK10Polyolefin Butt Splice Connector
  • Item # 21DG48
  • Mfr. Model # 31030
  • Butt Splice Connector, Insulation Type Polyolefin, Color Code Yellow, Wire Range 22 AWG to 24 AWG, Max. Temp....More

Lug,6 AWG,24 Die,Blue
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C319
  • Mfr. Model # 24C319
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Ring Term,Bare,3/8 in.
  • Ring Term, Bare, 3/8 in.Ring Term,Bare,3/8 in.
  • Item # 5LML0
  • Mfr. Model # 4904-525-001F
  • Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 4 AWG, Insulation Color Noninsulated, Seam...More

Lug,4 AWG,29 Die,Gray
  • Lug, 4 AWG, 29 Die, GrayLug,4 AWG,29 Die,Gray
  • Item # 24C320
  • Mfr. Model # 24C320
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Lug,8 AWG,21 Die,Red
  • Lug, 8 AWG, 21 Die, RedLug,8 AWG,21 Die,Red
  • Item # 24C349
  • Mfr. Model # 24C349
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,1 Hole,4AWG,29 Die,Gray
  • Lug, 1 Hole, 4AWG, 29 Die, GrayLug,1 Hole,4AWG,29 Die,Gray
  • Item # 24C992
  • Mfr. Model # 24C992
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Lug Starter/Ground, 2/0 Crimp,Copper
  • Lug Starter/Ground, 2/0 Crimp, CopperLug Starter/Ground, 2/0 Crimp,Copper
  • Item # 25KD99
  • Mfr. Model # 4820F
  • Lug Starter/Ground, Type 2/0 Crimp, Min. Conductor Size (AWG) 2/0, Max. Conductor Size 2/0 AWG, Body Material...More

Lug,6 AWG,24 Die,Blue
  • Lug, 6 AWG, 24 Die, BlueLug,6 AWG,24 Die,Blue
  • Item # 24C350
  • Mfr. Model # 24C350
  • Compression Lug,Type 1-Hole Copper-to-Copper Short Barrel, 600V to 35kV,Body Material Copper,Mount...More

Lug,1 Hole,6AWG,24 Die,Blue
  • Lug, 1 Hole, 6AWG, 24 Die, BlueLug,1 Hole,6AWG,24 Die,Blue
  • Item # 24C990
  • Mfr. Model # 24C990
  • Compression Lug,Type 1-Hole Copper-to-Copper Long Barrel, 600V to 35kV,Body Material Copper,Mount 1-Hole,Stud...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More