Skip Content

Filter Results By

Applied Filters Clear All

Item
Wire Gauge (AWG)
  • View MoreView Less
Body Size
Color Code
  • View MoreView Less
Package Quantity
Price

Wire Connectors

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Tee Connector,8 AWG,Red
    • THOMAS & BETTS
    • Tee Connector, 8 AWG, RedTee Connector,8 AWG,Red
    • Item # 3HLH2
    • Mfr. Model # TEE8
    • Tee Connector, Connector Type Male, Wire Gauge 8 AWG, Plug Length 1.25 In, Body Size 3/8, Material of...More

    Tee Connector,12 to 10 AWG,Yellow
    • THOMAS & BETTS
    • Tee Connector, 12 to 10 AWG, YellowTee Connector,12 to 10 AWG,Yellow
    • Item # 3HLH1
    • Mfr. Model # TEE1210
    • Tee Connector, Connector Type Male, Wire Gauge 12 to 10 AWG, Plug Length 1.125 In, Body Size 3/8, Material of...More

    Tee Connector,3/0 AWG,Orange
    • THOMAS & BETTS
    • Tee Connector, 3/0 AWG, OrangeTee Connector,3/0 AWG,Orange
    • Item # 3HLH9
    • Mfr. Model # TEE30
    • Tee Connector, Connector Type Male, Wire Gauge 3/0 AWG, Plug Length 2.375 In, Body Size 7/8, Material of...More

    Tee Connector,1 AWG,Green
    • THOMAS & BETTS
    • Tee Connector, 1 AWG, GreenTee Connector,1 AWG,Green
    • Item # 3HLH6
    • Mfr. Model # TEE1
    • Tee Connector, Connector Type Male, Wire Gauge 1 AWG, Plug Length 1.812 In, Body Size 1/2, Material of...More

    Tee Connector,4/0 AWG,Purple
    • THOMAS & BETTS
    • Tee Connector, 4/0 AWG, PurpleTee Connector,4/0 AWG,Purple
    • Item # 3HLJ1
    • Mfr. Model # TEE40
    • Tee Connector, Connector Type Male, Wire Gauge 4/0 AWG, Plug Length 2.625 In, Body Size 7/8, Material of...More

    Tee Connector,1/0 AWG,Pink
    • THOMAS & BETTS
    • Tee Connector, 1/0 AWG, PinkTee Connector,1/0 AWG,Pink
    • Item # 3HLH7
    • Mfr. Model # TEE10
    • Tee Connector, Connector Type Male, Wire Gauge 1/0 AWG, Plug Length 2.125 In, Body Size 7/8, Material of...More

    Tee Connector,2/0 AWG,Black
    • THOMAS & BETTS
    • Tee Connector, 2/0 AWG, BlackTee Connector,2/0 AWG,Black
    • Item # 3HLH8
    • Mfr. Model # TEE20
    • Tee Connector, Connector Type Male, Wire Gauge 2/0 AWG, Plug Length 2.188 In, Body Size 7/8, Material of...More

    Tee Connector,2 AWG,Brown
    • THOMAS & BETTS
    • Tee Connector, 2 AWG, BrownTee Connector,2 AWG,Brown
    • Item # 3HLH5
    • Mfr. Model # TEE2
    • Tee Connector, Connector Type Male, Wire Gauge 2 AWG, Plug Length 1.625 In, Body Size 1/2, Material of...More

    Tee Connector,4 AWG,Gray
    • THOMAS & BETTS
    • Tee Connector, 4 AWG, GrayTee Connector,4 AWG,Gray
    • Item # 3HLH4
    • Mfr. Model # TEE4
    • Tee Connector, Connector Type Male, Wire Gauge 4 AWG, Plug Length 1.562 In, Body Size 1/2, Material of...More

    Tee Connector,16 to 14 AWG,Blue
    • THOMAS & BETTS
    • Tee Connector, 16 to 14 AWG, BlueTee Connector,16 to 14 AWG,Blue
    • Item # 3HLG9
    • Mfr. Model # TEE1614
    • Tee Connector, Connector Type Male, Wire Gauge 16 to 14 AWG, Plug Length 0.875 In, Body Size 1/4, Material of...More

    Tee Connector,6 AWG,Blue
    • THOMAS & BETTS
    • Tee Connector, 6 AWG, BlueTee Connector,6 AWG,Blue
    • Item # 3HLH3
    • Mfr. Model # TEE6
    • Tee Connector, Connector Type Male, Wire Gauge 6 AWG, Plug Length 1.375 In, Body Size 3/8, Material of...More

    Results per page: 16 | 32 | 48