Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

309 Results Found that Include 931 Products 

 |  Results per page: 16 | 32 | 48

Butt Splice Connector, Blue, 16-14, PK100

3M

Grainger Item # 4X313 | Mfr. Model # MVU14-BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221...More

Fully Nylon-Insulated Female Disconnect

3M

Multiple product options available

Butt Splice Connector, Red, 22-18, PK100

3M

Grainger Item # 4X312 | Mfr. Model # MVU18-BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees...More

Butt Splice Connector, Blue, 16-14, PK25

3M

Grainger Item # 3HY92 | Mfr. Model # MH14BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia....More

Heat Shrink Nylon-Insulated Female Disconnect

3M

Multiple product options available

Butt Splice Connector, Yellow, 12-10, PK50

3M

Grainger Item # 5X541 | Mfr. Model # MVU10BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221...More

Butt Splice Connector, Red, 22-18, PK25

3M

Grainger Item # 3HY93 | Mfr. Model # MH18BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees F, Barrel Inside Dia....More

Vinyl Fork Terminal

3M

Multiple product options available

Heat Shrink Ring Terminal

3M

Multiple product options available

Vinyl-Insulated Female Disconnect

3M

Multiple product options available

Vinyl Ring Terminal

3M

Multiple product options available

Male Disconnect

3M

Multiple product options available

Heat Shrink Nylon-Insulated Male Disconnect

3M

Multiple product options available

Connector, Blue, 2 Ports, 18-14AWG, PK 50

3M

Grainger Item # 1A075 | Mfr. Model # 801

Catalog Page # 529 (PDF)

Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Blue, Solid Wire...More

Wire Terminal Kit

3M

Grainger Item # 4X258 | Mfr. Model # G-101

Catalog Page # 515 (PDF)

Wire Terminal Kit, Terminal Type Insulated, Solderless, With 4 x 316 Tool, 134 Terminals

Closed End Connector

3M

Multiple product options available

Connector, Blue, 1 Ports, 18-14AWG, PK 50

3M

Grainger Item # 1A074 | Mfr. Model # 952

Catalog Page # 529 (PDF)

Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Blue, Solid Wire...More

Butt Splice Connector, Bare, 16-14, PK100

3M

Grainger Item # 4X290 | Mfr. Model # MU14-BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Noninsulated, Color Code Bare, Wire Range 16 to 14 AWG, Max. Temp. 347...More

Heat Shrink Fork Terminal

3M

Multiple product options available

Noninsulated Ring Terminal

3M

Multiple product options available

Butt Splice Connector, Red, 22-18, PK100

3M

Grainger Item # 5HE62 | Mfr. Model # MNG18BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees...More

Butt Splice Connector, Blue, 16-14, PK100

3M

Grainger Item # 5HE63 | Mfr. Model # MNG14BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221...More

Butt Splice Connector, Bare, 12-10, PK50

3M

Grainger Item # 4X291 | Mfr. Model # MU10-BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Noninsulated, Color Code Bare, Wire Range 12 to 10 AWG, Max. Temp. 347...More

Butt Splice Connector, Bare, 22-18, PK100

3M

Grainger Item # 4X289 | Mfr. Model # MU18-BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Noninsulated, Color Code Bare, Wire Range 22 to 18 AWG, Max. Temp. 347...More

Butt Splice Connector, Yellow, 12-10, PK50

3M

Grainger Item # 5HE64 | Mfr. Model # MNG10BCX

Catalog Page # 514 (PDF)

Butt Splice Connector, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221...More

Connector

3M

Multiple product options available

Connector, Red, 3 Ports, 26-19AWG, PK 100

3M

Grainger Item # 4FE27 | Mfr. Model # UR2 PK100

Catalog Page # 529 (PDF)

Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Red,...More

Non-Insulated Female Flag Disconnect

3M

Multiple product options available

Connector, Yellow, 2 Ports, 26-19AWG, PK100

3M

Grainger Item # 4FE28 | Mfr. Model # UY2 PK100

Catalog Page # 529 (PDF)

Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Yellow,...More

Nylon Ring Terminal

3M

Multiple product options available

Non-Insulated Male Disconnect

3M

Multiple product options available

Non-Insulated Female Disconnect

3M

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image