Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

185 Results Found that Include 185 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
C Tap,Brown,33,Main 8-4,Branch 8-12
  • C Tap, Brown, 33, Main 8-4, Branch 8-12C Tap,Brown,33,Main 8-4,Branch 8-12
  • Item # 3LM30
  • Mfr. Model # 54720
  • C Tap, Color Code Brown, Die Code 33, Wire Range Main 8 to 4 AWG, Branch 8 to 12 AWG, Height 11/16 In.,...More

C Tap,Gray,29,Main 6-8,Branch 8-12
  • C Tap, Gray, 29, Main 6-8, Branch 8-12C Tap,Gray,29,Main 6-8,Branch 8-12
  • Item # 3LM29
  • Mfr. Model # 54715
  • C Tap, Color Code Gray, Die Code 29, Wire Range Main 6 to 8 AWG, Branch 8 to 12 AWG, Height 5/8 In., Length...More

Compression Lug,6 AWG,1/4 Stud,Blue
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFT0
  • Mfr. Model # 54852BEPH
  • Compression Lug,Type Standard Long Barrel with PeepHole Max 35KV,Head Style Peep Hole,Body Material High...More

Compression Lug,10-14 AWG,1/4,Yellow
  • Compression Lug, 10-14 AWG, 1/4, YellowCompression Lug,10-14 AWG,1/4,Yellow
  • Item # 6MFT8
  • Mfr. Model # 54201
  • Compression Lug,Type Straight Standard Lug,Head Style Standard,Body Material High Conductivity Wrought Copper...More

Splice,Long Barrel,Blue,400AWG
  • Splice, Long Barrel, Blue, 400AWGSplice,Long Barrel,Blue,400AWG
  • Item # 3LM49
  • Mfr. Model # 54816
  • Long Barrel Splice, Wire Gauge (AWG) 400, Outside Dia. (In.) 0.96, Length (In.) 3.69, Material of...More

Compression Lug,10 AWG,#10 Stud,Red
  • Compression Lug, 10 AWG, #10 Stud, RedCompression Lug,10 AWG,#10 Stud,Red
  • Item # 6MFT9
  • Mfr. Model # 60096
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Head Style Standard,Body Material High Conductivity...More

Splice,Long Barrel,Brown,2AWG
  • Splice, Long Barrel, Brown, 2AWGSplice,Long Barrel,Brown,2AWG
  • Item # 3LM40
  • Mfr. Model # 54807
  • Long Barrel Splice, Wire Gauge (AWG) 2, Outside Dia. (In.) 0.41, Length (In.) 1.88, Material of Construction...More

Flag Connector,2 AWG,Brown
  • Flag Connector, 2 AWG, BrownFlag Connector,2 AWG,Brown
  • Item # 3HLG3
  • Mfr. Model # FLAG2
  • Flag Connector, Connector Type Male, Wire Gauge 2 AWG, Plug Length 1.125 In, Body Size 1/2, Material of...More

Lug,1 Hole,37 Die Code
  • Lug, 1 Hole, 37 Die CodeLug,1 Hole,37 Die Code
  • Item # 3LM81
  • Mfr. Model # 60112-TB
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Splice,2 Way,Green,4AWG
  • Splice, 2 Way, Green, 4AWGSplice,2 Way,Green,4AWG
  • Item # 3LN06
  • Mfr. Model # 60512
  • 2 Way Splice, Cable Size Code 4 Strand, OD 0.46 Inch, Length 1.81 Inches, Color Code Green, Die Code 37,...More

Splice,Short Barrel,Black,2/0AWG
Compression Lug,4/0 Flex,3/8 Stud,Yellow
  • Compression Lug, 4/0 Flex, 3/8 Stud, YellowCompression Lug,4/0 Flex,3/8 Stud,Yellow
  • Item # 6MFV3
  • Mfr. Model # 58163
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Compression Lug,2 AWG,1/4 Stud,Brown
  • Compression Lug, 2 AWG, 1/4 Stud, BrownCompression Lug,2 AWG,1/4 Stud,Brown
  • Item # 6MFV0
  • Mfr. Model # 54855BEPH
  • Compression Lug,Type Blind End Lug with Peep Hole,Head Style Peep Hole,Body Material High Conductivity...More

Lug,1 Hole,42 Die Code
  • Lug, 1 Hole, 42 Die CodeLug,1 Hole,42 Die Code
  • Item # 3LM84
  • Mfr. Model # 60116
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Lug,1 Hole,54 Die Code
  • Lug, 1 Hole, 54 Die CodeLug,1 Hole,54 Die Code
  • Item # 3LM91
  • Mfr. Model # 60136
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Splice,Short Barrel,Orange,3/0AWG
Compression Lug,4 AWG,1/4 Stud,Grey
  • Compression Lug, 4 AWG, 1/4 Stud, GreyCompression Lug,4 AWG,1/4 Stud,Grey
  • Item # 6MFT3
  • Mfr. Model # 54106UB
  • Compression Lug,Type 90 Degree Standard Lug,Head Style Standard,Body Material High Conductivity Wrought...More

Splice,Short Barrel,Blue,6AWG
Splice,Long Barrel,Black,2/0AWG
  • Splice, Long Barrel, Black, 2/0AWGSplice,Long Barrel,Black,2/0AWG
  • Item # 3LM43
  • Mfr. Model # 54810
  • Long Barrel Splice, Wire Gauge (AWG) 2/0, Outside Dia. (In.) 0.57, Length (In.) 2.13, Material of...More

Lug,1 Hole,29 Die Code
  • Lug, 1 Hole, 29 Die CodeLug,1 Hole,29 Die Code
  • Item # 3LM79
  • Mfr. Model # 60107
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 1/4,Hole Center to End...More

Compression Lug,6 AWG,#10 Stud,Blue
  • Compression Lug, 6 AWG, #10 Stud, BlueCompression Lug,6 AWG,#10 Stud,Blue
  • Item # 6MFT1
  • Mfr. Model # 54904BEPH
  • Compression Lug,Type Standard Long Barrel with PeepHole Max 35KV,Head Style Peep Hole,Body Material High...More

Splice,Short Barrel,Purple,4/0AWG
Compression Lug,6 AWG,1/4 Stud,Blue
  • Compression Lug, 6 AWG, 1/4 Stud, BlueCompression Lug,6 AWG,1/4 Stud,Blue
  • Item # 6MFT4
  • Mfr. Model # 54905BEPH
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

C Tap,Green,24,Main 5-3,Branch 6-12
  • C Tap, Green, 24, Main 5-3, Branch 6-12C Tap,Green,24,Main 5-3,Branch 6-12
  • Item # 3LM31
  • Mfr. Model # 54725
  • C Tap, Color Code Green, Die Code 37, Wire Range Main 5 to 3 AWG, Branch 6 to 12 AWG, Height 13/16 In.,...More

Compression Lug,10-14 AWG,1/4 Stud,Yw
  • Compression Lug, 10-14 AWG, 1/4 Stud, YwCompression Lug,10-14 AWG,1/4 Stud,Yw
  • Item # 6MFT6
  • Mfr. Model # 54101
  • Compression Lug,Type Standard Lug,Head Style Peep Hole,Body Material High Conductivity Wrought Copper With...More

Splice,Short Barrel,Gray,4AWG
Splice,Long Barrel,Orange,3/0AWG
  • Splice, Long Barrel, Orange, 3/0AWGSplice,Long Barrel,Orange,3/0AWG
  • Item # 3LM44
  • Mfr. Model # 54811
  • Long Barrel Splice, Wire Gauge (AWG) 3/0, Outside Dia. (In.) 0.63, Length (In.) 2.25, Material of...More

Compression Lug,4/0 AWG,L 2.50 In,PUR
  • Compression Lug, 4/0 AWG, L 2.50 In, PURCompression Lug,4/0 AWG,L 2.50 In,PUR
  • Item # 3LL80
  • Mfr. Model # 54170
  • Compression Lug,Type Short Barrel with Peephole,Mount 1-Hole,Stud Size (In.) 1/2,Hole Center to End (In.)...More

Lug,1 Hole,29 Die Code
  • Lug, 1 Hole, 29 Die CodeLug,1 Hole,29 Die Code
  • Item # 3LM80
  • Mfr. Model # 60109
  • Compression Lug,Type Aluminum To Copper, 600V to 35kV,Mount 1-Hole,Stud Size (In.) 3/8,Hole Center to End...More

Splice,Short Barrel,Pink,1/0AWG
Compression Lug,8 AWG,1/4 Stud,Red
  • Compression Lug, 8 AWG, 1/4 Stud, RedCompression Lug,8 AWG,1/4 Stud,Red
  • Item # 6MFT2
  • Mfr. Model # 54130UB
  • Compression Lug,Type 90 Degree Standard Lug,Head Style Standard,Body Material High Conductivity Wrought...More

Splice,Short Barrel,Red,8AWG
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More