Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

42 Results Found that Include 185 Products 

 |  Results per page: 16 | 32 | 48

Wire Connector

IDEAL

Multiple product options available

Connector

IDEAL

Multiple product options available

Alligator Clip, Fully Insulated, PR 1

IDEAL

Grainger Item # 1XWN8 | Mfr. Model # 770205

Catalog Page # NA

Alligator Clip Set, Fully Insulated, Wire Range (AWG) 22 to 14, Color 1 Red/1 Black, Insulation Type Full...More

Nylon-Insulated Male/Female Ballast Disconnect

IDEAL

Multiple product options available

Ground Screw, 10-32, Green, Pk100

IDEAL

Grainger Item # 10K067 | Mfr. Model # 30-3594G

Catalog Page # 531 (PDF)

Ground Screw, Grounding, Color Green, Description/Special Features 10-32 Thread-forming, Hole-finding Tip...More

Alligator Clip, Insulated Barrel, PR 1

IDEAL

Grainger Item # 1XWN7 | Mfr. Model # 770204

Catalog Page # NA

Alligator Clip Set, Insulated Barrel, Wire Range #22 - #14 AWG, Color 1 Red 1 Black, Insulation Type...More

Grounding Tail

IDEAL

Multiple product options available

Alligator Clip, Non Insulated, PK 4

IDEAL

Grainger Item # 1XWN6 | Mfr. Model # 770200L

Catalog Page # NA

Alligator Clip, Non-Insulated, Wire Range #22 - #14 AWG, Max Jaw Opening 5/16 In, Material of Construction...More

Battery Clamp, Plier Style, PR 1

IDEAL

Grainger Item # 1XWN9 | Mfr. Model # 770212

Catalog Page # NA

Battery Clamp Set, Plier Style, Fully Insulated, Wire Range (AWG) 9/32 In., Color 1 Red/1 Black, Insulation...More

Battery Clip Set, 10A, PR 1

IDEAL

Grainger Item # 1XWN3 | Mfr. Model # 170207

Catalog Page # NA

Battery Clip Set, General Purpose, Wire Range 3/16 In AWG, Color 1 Red 1 Black, Insulation Type Full...More

Battery Clip, Copper, 75A, PR 1

IDEAL

Grainger Item # 1XWP3 | Mfr. Model # 770216

Catalog Page # NA

Battery Clip Set, Copper Test and Battery, Wire Range (AWG) 9/32 In., Color -, Insulation Type -, Max....More

Battery Clamp, Plier Style, 50A, PR 1

IDEAL

Grainger Item # 1XWP1 | Mfr. Model # 770213

Catalog Page # NA

Battery Clamp Set, Plier Style, Insulated Handles, Wire Range (AWG) 9/32 In., Color 1 Red/1 Black, Insulation...More

Polycarbonate-Insulated Male/Female Ballast Disconnect

IDEAL

Multiple product options available

Battery Clip, Copper, 40A, PR 1

IDEAL

Grainger Item # 1XWP4 | Mfr. Model # 770217

Catalog Page # NA

Battery Clip Set, Copper Test And Battery, Wire Range 3/16 In AWG, Max Jaw Opening 5/8 In, Max Amps 40,...More

Battery Clip, Copper, 100A, PR 1

IDEAL

Grainger Item # 1XWP2 | Mfr. Model # 770215

Catalog Page # NA

Battery Clip Set, Copper Test And Battery, Wire Range 11/32 In AWG, Max Jaw Opening 1 1/16 In, Max Amps 100,...More

Wire Connector Socket Tool

IDEAL

Grainger Item # 4FA32 | Mfr. Model # 30-902

Catalog Page # 531 (PDF)

Wire Connector Socket Tool, Use with any Electric Drill, Fits 1/4 Inch Chuck or Drive Socket, For Use With...More

Grips Set, Insulated, PR 1

IDEAL

Grainger Item # 1XWP6 | Mfr. Model # 770219

Catalog Page # NA

Grips Set, Insulated, Color 1 Red 1 Black, Insulation Type Silicone, Material of Construction Silicone, For...More

Grounding Clip, Green, Pk100

IDEAL

Grainger Item # 10K068 | Mfr. Model # 30-3395

Catalog Page # NA

Grounding Clip, Grounding, Color Green, Description/Special Features Accepts 10, 12 or 14 AWG Wire, Package...More

Grips Set, Insulated, PR 1

IDEAL

Grainger Item # 1XWP8 | Mfr. Model # 770223

Catalog Page # NA

Grips Set, Insulated, Color 1 Red 1 Black, Insulation Type Silicone, Material of Construction Silicone, For...More

UF Splice Kit, 14-8 AWG

IDEAL

Grainger Item # 25A179 | Mfr. Model # 46-400

Catalog Page # NA

UF Splice Kit, Wire Range 8 to 14 AWG, Length 8 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221, Max....More

Grips Set, Insulated, PR 1

IDEAL

Grainger Item # 1XWP7 | Mfr. Model # 770221

Catalog Page # NA

Grips Set, Insulated, Color 1 Red 1 Black, Insulation Type Silicone, Material of Construction Silicone, For...More

Pigtail Connector

IDEAL

Multiple product options available

Underground Splice Kit, 8-2 AWG

IDEAL

Grainger Item # 25A182 | Mfr. Model # 46-401

Catalog Page # NA

Underground Splice Kit, Wire Range 4 to 8 AWG, Length 6 in., Width (In.) 3/4, Temp. Range (F) Up to 221, Max....More

Battery Clip, Miniature, 5A, PR 1

IDEAL

Grainger Item # 1XWP5 | Mfr. Model # 770218

Catalog Page # NA

Battery Clip Set, Miniature General Purpose, Wire Range 9/64 In AWG, Max Jaw Opening 5/16 In, Max Amps 5,...More

UF Splice Kit-Self Sealing

IDEAL

Grainger Item # 25A180 | Mfr. Model # 46-411

Catalog Page # NA

UF Self-Sealing Splice Kit, Wire Range 10 to 14 AWG, Temp. Range (F) Up to 221, Max. Voltage 600, Color...More

Set Screw Holder

IDEAL

Grainger Item # 6YJ05 | Mfr. Model # K-2422

Catalog Page # 531 (PDF)

Set Screw Holder, For Use with Ideal Models 11 and 22

Underground Splice Kit, 1/0-250 MCM

IDEAL

Grainger Item # 25A184 | Mfr. Model # 46-403

Catalog Page # NA

Underground Splice Kit, Wire Range 1/0 to 250 KCMIL, Length 12 in., Width (In.) 1-1/2, Temp. Range (F) Up to...More

Underground Splice Kit, 4-1/0 AWG

IDEAL

Grainger Item # 25A183 | Mfr. Model # 46-402

Catalog Page # NA

Underground Splice Kit, Wire Range 1/0 to 4 AWG, Length 8 in., Width (In.) 1-1/8, Temp. Range (F) Up to 221,...More

Street Light Disconnect, Set Screw Connection Type, In-Line Style

IDEAL

Multiple product options available

Street Light Disconnect, Crimp Connection Type, Dual In-Line Style

IDEAL

Multiple product options available

Street Light Disconnect, Crimp Connection Type, In-Line Style

IDEAL

Multiple product options available

Street Lght Discnnect, Set Scrw, Breakaway

IDEAL

Grainger Item # 18G536 | Mfr. Model # 30-B2216

Catalog Page # 518 (PDF)

Street Light Disconnect, Connection Type Combination Primary - Set Screw/Secondary - Crimp, Breakaway, Style...More

 |  Results per page: 16 | 32 | 48
loader image