Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Wire Connectors

93 Results Found that Include 548 Products

Results per page: 16 | 32 | 48
  • POWER FIRST
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

  • POWER FIRST
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures...More

Quick Splice Connector,22-18 AWG,PK50
  • POWER FIRST
  • Quick Splice Connector, 22-18 AWG, PK50Quick Splice Connector,22-18 AWG,PK50
  • Item # 22EW61
  • Mfr. Model # 22EW61
  • Insulation Displacement Connector, Connector Type Crimp, Color Red, Wire Range 22 to 18 AWG, Max. Insulation...More

  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • POWER FIRST
  • Flag Female DisconnectFlag Female Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Tin Plated...More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

  • POWER FIRST
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

Wire Terminal Kit, Insulated
  • POWER FIRST
  • Wire Terminal Kit, InsulatedWire Terminal Kit, Insulated
  • Item # 5UGK5
  • Mfr. Model # 5UGK5
  • Wire Terminal Kit, Kit Type Wire Termimal, Terminal Type Insulated, Number of Pieces 194, Includes 193...More

Pin Terminal,Blue,Butted,16-14,PK100
  • POWER FIRST
  • Pin Terminal, Blue, Butted, 16-14, PK100Pin Terminal,Blue,Butted,16-14,PK100
  • Item # 5UGU6
  • Mfr. Model # 5UGU6
  • Pin Terminal, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.091 In.,...More

Pin Terminal,Red,Butted,22 to 16,PK100
  • POWER FIRST
  • Pin Terminal, Red, Butted, 22 to 16, PK100Pin Terminal,Red,Butted,22 to 16,PK100
  • Item # 5UGU5
  • Mfr. Model # 5UGU5
  • Pin Terminal, Insulation Type Nylon, Color Code Red, Wire Range 22 to 16 AWG, Barrel Inside Dia. 0.067 In.,...More

Splice, Long Barrel,Blue,6AWG,2-Way
  • POWER FIRST
  • Splice, Long Barrel, Blue, 6AWG, 2-WaySplice, Long Barrel,Blue,6AWG,2-Way
  • Item # 22EZ31
  • Mfr. Model # 22EZ31
  • Long Barrel Splice, Wire Gauge (AWG) 6, Outside Dia. (In.) 0.30, Length (In.) 1.77, Material of Construction...More

  • POWER FIRST
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Butted, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Stud Size, Wire...More

  • POWER FIRST
  • Nylon Closed End ConnectorNylon Closed End Connector
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 300V, Connection Material Copper, Standards UL/CUL, Connection Type Crimp...More

Pin Terminal,Yellow,Butted,12-10,PK50
  • POWER FIRST
  • Pin Terminal, Yellow, Butted, 12-10, PK50Pin Terminal,Yellow,Butted,12-10,PK50
  • Item # 5UGU7
  • Mfr. Model # 5UGU7
  • Pin Terminal, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.134...More

  • POWER FIRST
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Voltage 600V and Connection Material Copper; Varies by Terminal Type, Color Code, Wire Range, Stud Size and Overall Length

  • POWER FIRST
  • Nylon, PiggybackNylon, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

  • POWER FIRST
  • Heat Shrink Nylon-Insulated Female DisconnectHeat Shrink Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

Splice, Long Barrel,Brown,2AWG,2-Way
  • POWER FIRST
  • Splice, Long Barrel, Brown, 2AWG, 2-WaySplice, Long Barrel,Brown,2AWG,2-Way
  • Item # 22EZ33
  • Mfr. Model # 22EZ33
  • Long Barrel Splice, Wire Gauge (AWG) 2, Outside Dia. (In.) 0.41, Length (In.) 1.9, Material of Construction...More

  • POWER FIRST
  • Noninsulated, Female DisconnectNoninsulated, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Connection Material Brass, Standards ROHS and Connection Type Crimp;...More

  • POWER FIRST
  • Noninsulated, Female Flag DisconnectNoninsulated, Female Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Standards ROHS and Connection Type Crimp; Varies by Wire Range and...More

  • POWER FIRST
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Voltage 600V and Connection Material Copper; Varies by Terminal Type, Color Code, Wire Range, Stud Size and Overall Length

  • POWER FIRST
  • Heat Shrink Ring TerminalHeat Shrink Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL/CUL/ROHS and Connection Type Crimp; Varies by...More

Terminal Kit,Nylon,22-10 AWG
Pin Terminal,Yellow,Butted,12-10,PK50
  • POWER FIRST
  • Pin Terminal, Yellow, Butted, 12-10, PK50Pin Terminal,Yellow,Butted,12-10,PK50
  • Item # 5UGP5
  • Mfr. Model # 5UGP5
  • Pin Terminal, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.134...More

Pin Terminal,Blue,Butted,16-14,PK100
  • POWER FIRST
  • Pin Terminal, Blue, Butted, 16-14, PK100Pin Terminal,Blue,Butted,16-14,PK100
  • Item # 5UGP4
  • Mfr. Model # 5UGP4
  • Pin Terminal, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.091 In.,...More

  • POWER FIRST
  • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

  • POWER FIRST
  • Vinyl, PiggybackVinyl, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250 x 0.032", Max. Temp. 167°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

Results per page: 16 | 32 | 48