Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

175 Results Found that Include 177 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wire Terminal Kit,22-10 AWG,160 pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 160 pcsWire Terminal Kit,22-10 AWG,160 pcs
  • Item # 39CA59
  • Mfr. Model # KP-1075Y
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

Disconnect Adapter,Noninsul,0.82in,PK100
  • PANDUIT
  • Disconnect Adapter, Noninsul, 0.82in, PK100Disconnect Adapter,Noninsul,0.82in,PK100
  • Item # 39AY37
  • Mfr. Model # D-250A-C
  • Disconnect Adapter, Insulation None, Insulation Type Noninsulated, Color Code Metallic, Tab Size 0.250 In. x...More

Ferrule,18 AWG,PP,5/8in.,PK500
  • PANDUIT
  • Ferrule, 18 AWG, PP, 5/8in., PK500Ferrule,18 AWG,PP,5/8in.,PK500
  • Item # 39AX65
  • Mfr. Model # FSD77-12-D
  • Ferrule,Number of Wires 0,Wire Range 18 AWG,Color Code Red,Insulation Type Polypropylene,Insertion Length 5/8...More

Ferrule,20 AWG,PP,17/32in.,PK500
  • PANDUIT
  • Ferrule, 20 AWG, PP, 17/32in., PK500Ferrule,20 AWG,PP,17/32in.,PK500
  • Item # 39AX62
  • Mfr. Model # FSD76-10-D
  • Ferrule,Number of Wires 0,Wire Range 20 AWG,Color Code Gray,Insulation Type Polypropylene,Insertion Length...More

Ferrule Assort Kit,400 Pieces,#22-14 AWG
  • PANDUIT
  • Ferrule Assort Kit, 400 Pieces, #22-14 AWGFerrule Assort Kit,400 Pieces,#22-14 AWG
  • Item # 39CA58
  • Mfr. Model # KP-FSD2
  • Ferrule Assortment Kit,Number of Pieces 400,Number of Sizes 5,Sizes Included #22-14 AWG,Includes Insulated...More

Ferrule,16 AWG,PP,3/8in.,PK500
  • PANDUIT
  • Ferrule, 16 AWG, PP, 3/8in., PK500Ferrule,16 AWG,PP,3/8in.,PK500
  • Item # 39AX72
  • Mfr. Model # FSD78-6-D
  • Ferrule,Number of Wires 0,Wire Range 16 AWG,Color Code Black,Insulation Type Polypropylene,Insertion Length...More

Ferrule,22 AWG,PP,3/8in.,PK500
  • PANDUIT
  • Ferrule, 22 AWG, PP, 3/8in., PK500Ferrule,22 AWG,PP,3/8in.,PK500
  • Item # 39AX59
  • Mfr. Model # FSD75-6-D
  • Ferrule,Number of Wires 0,Wire Range 22 AWG,Color Code White,Insulation Type Polypropylene,Insertion Length...More

Ferrule,14 AWG,PP,7/8in.,PK500
  • PANDUIT
  • Ferrule, 14 AWG, PP, 7/8in., PK500Ferrule,14 AWG,PP,7/8in.,PK500
  • Item # 39AX77
  • Mfr. Model # FSD80-18-D
  • Ferrule,Number of Wires 0,Wire Range 14 AWG,Color Code Blue,Insulation Type Polypropylene,Insertion Length...More

Wire Terminal Kit,22-10 AWG,1279 Pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 1279 PcsWire Terminal Kit,22-10 AWG,1279 Pcs
  • Item # 39CA63
  • Mfr. Model # K1-PNKIT
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

Wire Terminal Kit,22-10 AWG,152 pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 152 pcsWire Terminal Kit,22-10 AWG,152 pcs
  • Item # 39CA62
  • Mfr. Model # KP-1165Y
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

Ring Terminal,#10,Yllw,12 to 10AWG,PK500
  • PANDUIT
  • Ring Terminal, #10, Yllw, 12 to 10AWG, PK500Ring Terminal,#10,Yllw,12 to 10AWG,PK500
  • Item # 39AZ46
  • Mfr. Model # PN10-10R-D
  • Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 12 to 10 AWG, Color Code Yellow, Seam Grip...More

Ring Terminal,1/2in,12 to 10 AWG,PK25
  • PANDUIT
  • Ring Terminal, 1/2in, 12 to 10 AWG, PK25Ring Terminal,1/2in,12 to 10 AWG,PK25
  • Item # 39AZ48
  • Mfr. Model # PN10-12R-Q
  • Ring Terminal, Insulation Type Nylon, Stud Size 1/2 In., Wire Range 12 to 10 AWG, Color Code Yellow, Seam...More

Ring Terminal,1/4in.,Blue,PK1000
  • PANDUIT
  • Ring Terminal, 1/4in., Blue, PK1000Ring Terminal,1/4in.,Blue,PK1000
  • Item # 39AZ65
  • Mfr. Model # PN14-14R-M
  • Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 18 to 14 AWG, Color Code Blue, Seam Grip...More

Fork Term,Yellow,1/4in.,12 to 10AWG,PK50
  • PANDUIT
  • Fork Term, Yellow, 1/4in., 12 to 10AWG, PK50Fork Term,Yellow,1/4in.,12 to 10AWG,PK50
  • Item # 39AZ49
  • Mfr. Model # PN10-14F-L
  • Fork Terminal, Terminal Type Standard, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire...More

Ring Terminal,3/8in.,Blue,PK50
  • PANDUIT
  • Ring Terminal, 3/8in., Blue, PK50Ring Terminal,3/8in.,Blue,PK50
  • Item # 39AZ66
  • Mfr. Model # PN14-38R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size 3/8 In., Wire Range 18 to 14 AWG, Color Code Blue, Seam Grip...More

Ring Terminal,1/4in.,12 to 10 AWG,PK500
  • PANDUIT
  • Ring Terminal, 1/4in., 12 to 10 AWG, PK500Ring Terminal,1/4in.,12 to 10 AWG,PK500
  • Item # 39AZ50
  • Mfr. Model # PN10-14R-D
  • Ring Terminal, Insulation Type Nylon, Stud Size 1/4 In., Wire Range 12 to 10 AWG, Color Code Yellow, Seam...More

Ring Terminal,#10,Red,PK100
  • PANDUIT
  • Ring Terminal, #10, Red, PK100Ring Terminal,#10,Red,PK100
  • Item # 39AZ75
  • Mfr. Model # PN18-10R-C
  • Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 22 to 18 AWG, Color Code Red, Seam Grip...More

Ferrule,6 AWG,Non-Insul,19/32in.,PK250
  • PANDUIT
  • Ferrule, 6 AWG, Non-Insul, 19/32in., PK250Ferrule,6 AWG,Non-Insul,19/32in.,PK250
  • Item # 39AX50
  • Mfr. Model # F84-15-TL
  • Ferrule,Number of Wires 0,Wire Range 6 AWG,Color Code No Color,Insulation Type Non-Insulated,Insertion Length...More

Ring Terminal,5/16in.,Blue,PK100
  • PANDUIT
  • Ring Terminal, 5/16in., Blue, PK100Ring Terminal,5/16in.,Blue,PK100
  • Item # 39AZ67
  • Mfr. Model # PN14-56R-C
  • Ring Terminal, Insulation Type Nylon, Stud Size 5/16 In., Wire Range 18 to 14 AWG, Color Code Blue, Seam Grip...More

Ring Terminal,3/8in.,Yellow,PK50
  • PANDUIT
  • Ring Terminal, 3/8in., Yellow, PK50Ring Terminal,3/8in.,Yellow,PK50
  • Item # 39AZ52
  • Mfr. Model # PN10-38R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size 3/8 In., Wire Range 12 to 10 AWG, Color Code Yellow, Seam...More

Butt Splice Connector,12 to 10 AWG,PK20
  • PANDUIT
  • Butt Splice Connector, 12 to 10 AWG, PK20Butt Splice Connector,12 to 10 AWG,PK20
  • Item # 39AY18
  • Mfr. Model # BSH10-E
  • Butt Splice Connector, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp....More

Ring Terminal,#10,Red,PK1000
  • PANDUIT
  • Ring Terminal, #10, Red, PK1000Ring Terminal,#10,Red,PK1000
  • Item # 39AZ76
  • Mfr. Model # PN18-10R-M
  • Ring Terminal, Insulation Type Nylon, Stud Size #10, Wire Range 22 to 18 AWG, Color Code Red, Seam Grip...More

Ring Terminal,5/16in,Metallic,PK100
  • PANDUIT
  • Ring Terminal, 5/16in, Metallic, PK100Ring Terminal,5/16in,Metallic,PK100
  • Item # 39AZ05
  • Mfr. Model # P14-56R-C
  • Ring Terminal, Insulation Type Noninsulated, Stud Size 5/16 In., Wire Range 18 to 14 AWG, Color Code...More

Ferrule,4 AWG,Non-Insul,23/32in.,PK100
  • PANDUIT
  • Ferrule, 4 AWG, Non-Insul, 23/32in., PK100Ferrule,4 AWG,Non-Insul,23/32in.,PK100
  • Item # 39AX51
  • Mfr. Model # F85-18-C
  • Ferrule,Number of Wires 0,Wire Range 4 AWG,Color Code No Color,Insulation Type Non-Insulated,Insertion Length...More

Ring Terminal,#8,Metallic,PK100
  • PANDUIT
  • Ring Terminal, #8, Metallic, PK100Ring Terminal,#8,Metallic,PK100
  • Item # 39AZ11
  • Mfr. Model # P14-8R-C
  • Ring Terminal, Insulation Type Noninsulated, Stud Size #8, Wire Range 18 to 14 AWG, Color Code Metallic, Seam...More

Ring Terminal,#6,Blue,PK100
  • PANDUIT
  • Ring Terminal, #6, Blue, PK100Ring Terminal,#6,Blue,PK100
  • Item # 39AZ69
  • Mfr. Model # PN14-6R-C
  • Ring Terminal, Insulation Type Nylon, Stud Size #6, Wire Range 18 to 14 AWG, Color Code Blue, Seam Grip...More

Ring Terminal,#8,Metallic,2000V,PK50
  • PANDUIT
  • Ring Terminal, #8, Metallic, 2000V, PK50Ring Terminal,#8,Metallic,2000V,PK50
  • Item # 39AY98
  • Mfr. Model # P10-8R-L
  • Ring Terminal, Insulation Type Noninsulated, Stud Size #8, Wire Range 14 to 10 AWG, Color Code Metallic, Seam...More

Ferrule,20 AWG,PP,9/16in.,PK500
  • PANDUIT
  • Ferrule, 20 AWG, PP, 9/16in., PK500Ferrule,20 AWG,PP,9/16in.,PK500
  • Item # 39AX91
  • Mfr. Model # FTD76-10-D
  • Ferrule,Number of Wires 0,Wire Range 20 AWG,Color Code Gray,Insulation Type Polypropylene,Insertion Length...More

Ring Terminal,5/16in.,Yellow,PK50
  • PANDUIT
  • Ring Terminal, 5/16in., Yellow, PK50Ring Terminal,5/16in.,Yellow,PK50
  • Item # 39AZ53
  • Mfr. Model # PN10-56R-L
  • Ring Terminal, Insulation Type Nylon, Stud Size 5/16 In., Wire Range 12 to 10 AWG, Color Code Yellow, Seam...More

Ferrule,16 AWG,PP,21/32in.,PK500
  • PANDUIT
  • Ferrule, 16 AWG, PP, 21/32in., PK500Ferrule,16 AWG,PP,21/32in.,PK500
  • Item # 39AX95
  • Mfr. Model # FTD78-12-D
  • Ferrule,Number of Wires 0,Wire Range 16 AWG,Color Code Black,Insulation Type Polypropylene,Insertion Length...More

Female Disconnect,Nylon,0.58 in.,PK50
  • PANDUIT
  • Female Disconnect, Nylon, 0.58 in., PK50Female Disconnect,Nylon,0.58 in.,PK50
  • Item # 39AY64
  • Mfr. Model # DNFR18-250FIB-L
  • Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Tab...More

Butt Splice Connector,22 to 18 AWG,PK25
  • PANDUIT
  • Butt Splice Connector, 22 to 18 AWG, PK25Butt Splice Connector,22 to 18 AWG,PK25
  • Item # 39AY20
  • Mfr. Model # BSH18-Q
  • Butt Splice Connector, Insulation Type Heat Shrink, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 230...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More