Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

69 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN44
  • Mfr. Model # ADR6
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR08
  • Mfr. Model # L70
  • Mechanical Connector, Type Compact, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor Size...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR05
  • Mfr. Model # L250
  • Mechanical Connector, Type Compact, Head Style Socket, Min. Conductor Size (AWG) 6 str, Max. Conductor Size...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN32
  • Mfr. Model # ADR11
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR06
  • Mfr. Model # L35
  • Mechanical Connector, Type Compact, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor Size...More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LN18
  • Mfr. Model # 6H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 6 sol to 8 sol, Min. Tap Conductor w/1 Max. Main...More

Connector,2 Conductor
  • BLACKBURN
  • Connector, 2 ConductorConnector,2 Conductor
  • Item # 3LN33
  • Mfr. Model # ADR11-21
  • Mechanical Connector, Type Two-Conductor, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR04
  • Mfr. Model # L125BB
  • Mechanical Connector, Type Straight Tang, Head Style Socket, Min. Conductor Size (AWG) 8 sol, Max. Conductor...More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LK36
  • Mfr. Model # 2H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 2 sol to 6 sol, Min. Tap Conductor w/1 Max. Main...More

AMT Connector,PVC Coated,Splice,2 Hole
  • BLACKBURN
  • AMT Connector, PVC Coated, Splice, 2 HoleAMT Connector,PVC Coated,Splice,2 Hole
  • Item # 1YRL3
  • Mfr. Model # AMTSR10
  • Splice Connector, Type 2-Holes, In Line, Head Style 3/16 In. Hex, Min. Conductor Size (AWG) 14, Max....More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LJ68
  • Mfr. Model # 10H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 1/0 str to 4 sol, Min. Tap Conductor w/1 Max....More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LK58
  • Mfr. Model # 40H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 250 kcmil to 1 str, Min. Tap Conductor w/1 Max....More

AMT Connector,PVC Coated,2 Hole,L Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 2 Hole, L TypeAMT Connector,PVC Coated,2 Hole,L Type
  • Item # 1YRJ1
  • Mfr. Model # AMT20
  • Multi Tap Connector, Type 2-Holes, Same Side, L, Head Style Slotted, Min. Conductor Size (AWG) 14, Max....More

AMT Connector,PVC Coated,2 Hole,L Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 2 Hole, L TypeAMT Connector,PVC Coated,2 Hole,L Type
  • Item # 1YRJ2
  • Mfr. Model # AMTC4
  • Multi Tap Connector, Type 2-Holes, Same Side, L, Head Style Slotted, Min. Conductor Size (AWG) 14, Max....More

AMT Connector,PVC Coated,4 Hole,L Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 4 Hole, L TypeAMT Connector,PVC Coated,4 Hole,L Type
  • Item # 1YRK6
  • Mfr. Model # AMTS414
  • Multi Tap Connector, Type 4-Holes, Same Side, L, Head Style Slotted, Min. Conductor Size (AWG) 14, Max....More

AMT Connector,PVC Coated,5 Hole,T Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 5 Hole, T TypeAMT Connector,PVC Coated,5 Hole,T Type
  • Item # 1YRK9
  • Mfr. Model # AMTD250105
  • Multi Tap Connector, Type 5-Holes, Both Sides, T, Head Style Hex, Min. Conductor Size (AWG) 10, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LT03
  • Mfr. Model # STC0208
  • Mechanical Connector, Type Straight Tang, Head Style Hex, Min. Conductor Size (AWG) 8 str, Max. Conductor...More

AMT Connector,PVC Coated,Splice,2 Hole
  • BLACKBURN
  • AMT Connector, PVC Coated, Splice, 2 HoleAMT Connector,PVC Coated,Splice,2 Hole
  • Item # 1YRL4
  • Mfr. Model # AMTSR250
  • Splice Connector, Type 2-Holes, In Line, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN35
  • Mfr. Model # ADR21
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LN30
  • Mfr. Model # 8H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 8 str to 10 sol, Min. Tap Conductor w/1 Max. Main...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LT04
  • Mfr. Model # STC0414
  • Mechanical Connector, Type Straight Tang, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,2 Conductor
  • BLACKBURN
  • Connector, 2 ConductorConnector,2 Conductor
  • Item # 3LN38
  • Mfr. Model # ADR25-21
  • Mechanical Connector, Type Two-Conductor, Head Style Socket, Min. Conductor Size (AWG) 6 str, Max. Conductor...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN73
  • Mfr. Model # BTC1014
  • Mechanical Connector, Type Offset Tang, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor...More

Connector,2 Conductor
  • BLACKBURN
  • Connector, 2 ConductorConnector,2 Conductor
  • Item # 3LN45
  • Mfr. Model # ADR60-21
  • Mechanical Connector, Type Two-Conductor, Head Style Hex, Min. Conductor Size (AWG) 2 str, Max. Conductor...More

Connector,2 Conductor
  • BLACKBURN
  • Connector, 2 ConductorConnector,2 Conductor
  • Item # 3LN36
  • Mfr. Model # ADR21-21
  • Mechanical Connector, Type Two-Conductor, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN43
  • Mfr. Model # ADR50
  • Mechanical Connector, Type Single-Conductor , Head Style Socket, Min. Conductor Size (AWG) 4 str, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LT07
  • Mfr. Model # STC3104
  • Mechanical Connector, Type Straight Tang, Head Style Hex, Min. Conductor Size (AWG) 4 str, Max. Conductor...More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LN31
  • Mfr. Model # 9H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 10 str to 12 sol, Min. Tap Conductor w/1 Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LT05
  • Mfr. Model # STC0614
  • Mechanical Connector, Type Straight Tang, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR07
  • Mfr. Model # L400-BB
  • Mechanical Connector, Type Compact, Head Style Slotted Socket, Min. Conductor Size (AWG) 4/0 str, Max....More

AMT Connector,PVC Coated,2 Hole,L Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 2 Hole, L TypeAMT Connector,PVC Coated,2 Hole,L Type
  • Item # 1YRJ3
  • Mfr. Model # AMT250
  • Multi Tap Connector, Type 2-Holes, Same Side, L, Head Style Hex, Min. Conductor Size (AWG) 10, Max. Conductor...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN39
  • Mfr. Model # ADR30
  • Mechanical Connector, Type Single-Conductor , Head Style Socket, Min. Conductor Size (AWG) 6 str, Max....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More