Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Wire Connectors

410 Results Found that Include 449 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mechanicl Conn,Trminl,4 to 14 AWG,1 Cond
Mechanical Conn,Terminal,8 to 14 AWG
Stndrd Barrel CU Terminal,1 Hole,8 AWG
  • BURNDY
  • Stndrd Barrel CU Terminal, 1 Hole, 8 AWGStndrd Barrel CU Terminal,1 Hole,8 AWG
  • Item # 22C296
  • Mfr. Model # YA8CLBOX
  • One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.)...More

Stndrd Barrel CU Terminal,1 Hole,8 AWG
  • BURNDY
  • Stndrd Barrel CU Terminal, 1 Hole, 8 AWGStndrd Barrel CU Terminal,1 Hole,8 AWG
  • Item # 22C289
  • Mfr. Model # YA8CL1BOX
  • One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 1/4,Hole...More

Mechanical Conn,Splice,1/0 to 14 AWG
Insulated Multitap Connector,1.25 In. L
Insulated Multitap Connector,1.52 In. L
Stndrd Barrel CU Terminal,1 Hole,2 AWG
  • BURNDY
  • Stndrd Barrel CU Terminal, 1 Hole, 2 AWGStndrd Barrel CU Terminal,1 Hole,2 AWG
  • Item # 22C290
  • Mfr. Model # YA2CL4BOX
  • One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 3/8,Hole...More

Compression Lug,5/16in.,Stud,2/0 AWG
  • BURNDY
  • Compression Lug, 5/16in., Stud, 2/0 AWGCompression Lug,5/16in.,Stud,2/0 AWG
  • Item # 30XR90
  • Mfr. Model # YAD26M8E516
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Compression Lug,#10,Stud,8 AWG,PK10
  • BURNDY
  • Compression Lug, #10, Stud, 8 AWG, PK10Compression Lug,#10,Stud,8 AWG,PK10
  • Item # 30XT41
  • Mfr. Model # YAD8CM5E10
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Mechanical Conn,Lug,6 to 14 AWG,1 Cond
Compression Lug,3/8in.,Stud,2/0 AWG
  • BURNDY
  • Compression Lug, 3/8in., Stud, 2/0 AWGCompression Lug,3/8in.,Stud,2/0 AWG
  • Item # 30XR85
  • Mfr. Model # YAD26M10E38
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Long Barrel CU Lug,1 Hole,6 AWG
  • BURNDY
  • Long Barrel CU Lug, 1 Hole, 6 AWGLong Barrel CU Lug,1 Hole,6 AWG
  • Item # 22C333
  • Mfr. Model # YA6C
  • One Hole Long Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 1/4,Hole...More

Compression Lug,3/8in.,Stud,2 AWG,PK5
  • BURNDY
  • Compression Lug, 3/8in., Stud, 2 AWG, PK5Compression Lug,3/8in.,Stud,2 AWG,PK5
  • Item # 30XT03
  • Mfr. Model # YAD2CM10E38
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Compression Lug,3/8in.,Stud,4 AWG,PK5
  • BURNDY
  • Compression Lug, 3/8in., Stud, 4 AWG, PK5Compression Lug,3/8in.,Stud,4 AWG,PK5
  • Item # 30XT25
  • Mfr. Model # YAD4CM10E38
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Insulated Multitap Connector,1.25 In. L
Stndrd Barrel CU Terminal,1 Hole,6 AWG
  • BURNDY
  • Stndrd Barrel CU Terminal, 1 Hole, 6 AWGStndrd Barrel CU Terminal,1 Hole,6 AWG
  • Item # 22C306
  • Mfr. Model # YA6CL3BOX
  • One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 5/16,Hole...More

Mechanical Conn,Lug,2/0 to 14 AWG,2 Cond
Mechanicl Conn,Splice,2 Cond,2 to 14 AWG
Compression Lug,1/4in.,Stud,2 AWG,PK5
  • BURNDY
  • Compression Lug, 1/4in., Stud, 2 AWG, PK5Compression Lug,1/4in.,Stud,2 AWG,PK5
  • Item # 30XT07
  • Mfr. Model # YAD2CM6E14
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Compression Lug,1/4in.,Stud,6 AWG,PK10
  • BURNDY
  • Compression Lug, 1/4in., Stud, 6 AWG, PK10Compression Lug,1/4in.,Stud,6 AWG,PK10
  • Item # 30XT35
  • Mfr. Model # YAD6CM6E14
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Compression Lug,1/2in.,Stud,4 AWG,PK5
  • BURNDY
  • Compression Lug, 1/2in., Stud, 4 AWG, PK5Compression Lug,1/2in.,Stud,4 AWG,PK5
  • Item # 30XT26
  • Mfr. Model # YAD4CM12E12
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Compression Lug,5/16in.,Stud,8 AWG,PK10
  • BURNDY
  • Compression Lug, 5/16in., Stud, 8 AWG, PK10Compression Lug,5/16in.,Stud,8 AWG,PK10
  • Item # 30XT43
  • Mfr. Model # YAD8CM8E516
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Mechanical Conn,Lug,2 to 14 AWG,1 Cond
Insulated Multitap Connector,1.52 In. L
Stndrd Barrel CU Terminal,1 Hole,1/0 AWG
  • BURNDY
  • Stndrd Barrel CU Terminal, 1 Hole, 1/0 AWGStndrd Barrel CU Terminal,1 Hole,1/0 AWG
  • Item # 22C304
  • Mfr. Model # YA25L4BOX
  • One Hole Standard Barrel CU Lug,Type Commercial, 600V to 35KV,Body Material Copper,Stud Size (In.) 3/8,Hole...More

Insulated Multitap Connector,2.38 In. L
Compression Lug,5/16in.,Stud,2 AWG,PK5
  • BURNDY
  • Compression Lug, 5/16in., Stud, 2 AWG, PK5Compression Lug,5/16in.,Stud,2 AWG,PK5
  • Item # 30XT08
  • Mfr. Model # YAD2CM8E516
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Mechanical Conn,Lug,250 kcmil to 6 AWG
Compression Lug,#10,Stud,6 AWG,PK10
  • BURNDY
  • Compression Lug, #10, Stud, 6 AWG, PK10Compression Lug,#10,Stud,6 AWG,PK10
  • Item # 30XT34
  • Mfr. Model # YAD6CM5E10
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Compression Lug,5/16in.,Stud,6 AWG,PK10
  • BURNDY
  • Compression Lug, 5/16in., Stud, 6 AWG, PK10Compression Lug,5/16in.,Stud,6 AWG,PK10
  • Item # 30XT36
  • Mfr. Model # YAD6CM8E516
  • Compression Lug,Type Non-Insulated Brazed Barrel Copper Terminal,Head Style Ring Tongue,Body Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More