Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

63 Results Found that Include 146 Products 

 |  Results per page: 16 | 32 | 48

Butt Splice Connector, PK25

TE CONNECTIVITY

Grainger Item # 10K501 | Mfr. Model # CPGI-D-406-0002-25

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221...More

Butt Splice Connector, PK25

TE CONNECTIVITY

Grainger Item # 10K498 | Mfr. Model # CPGI-D-406-0001-25

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees...More

Butt Splice Connector, PK25

TE CONNECTIVITY

Grainger Item # 10K504 | Mfr. Model # CPGI-D-406-0003-25

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 221...More

Nylon Ring Terminal

TE CONNECTIVITY

Multiple product options available

Male Bullet Disconnect

TE CONNECTIVITY

Multiple product options available

Female Bullet Disconnect

TE CONNECTIVITY

Multiple product options available

Female Disconnect

TE CONNECTIVITY

Multiple product options available

Male Disconnect

TE CONNECTIVITY

Multiple product options available

Splice, 14 to 2 AWG, 1000V, Black

TE CONNECTIVITY

Grainger Item # 6HKD9 | Mfr. Model # CPGI-GTAP-1

Catalog Page # 529 (PDF)

Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 90 Degrees C, Color Black,...More

Male/Female Ballast Disconnect

TE CONNECTIVITY

Multiple product options available

Splice, 2 to 4/0 AWG, 1000V, Black

TE CONNECTIVITY

Grainger Item # 6HKD8 | Mfr. Model # CPGI-GILS-4/0

Catalog Page # 529 (PDF)

Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 90 Degrees C, Color Black,...More

Nylon Fork Terminal

TE CONNECTIVITY

Multiple product options available

Pin Terminal, Red, Brazed, 22-18, PK25

TE CONNECTIVITY

Grainger Item # 10K475 | Mfr. Model # CPGI-B-106-6201-25

Catalog Page # 516 (PDF)

Pin Terminal, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 257 Degrees F, Max....More

Butt Splice Connector, PK25

TE CONNECTIVITY

Grainger Item # 10K486 | Mfr. Model # CPGI-CWT-9002-25

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Polyolefin, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 257...More

Butt Splice Connector, PK25

TE CONNECTIVITY

Grainger Item # 10K489 | Mfr. Model # CPGI-CWT-9003-25

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Polyolefin, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 257...More

Splice, 2 to 4/0 AWG, 1000V, Black

TE CONNECTIVITY

Grainger Item # 6HKD4 | Mfr. Model # CPGI-GELWRAP-18/4-250UL

Catalog Page # 529 (PDF)

Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 95 Degrees C, Color Black,...More

Butt Splice Connector, PK100

TE CONNECTIVITY

Grainger Item # 10K487 | Mfr. Model # CPGI-CWT-9002-BULK

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Polyolefin, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 257...More

Butt Splice Connector, PK25

TE CONNECTIVITY

Grainger Item # 10K492 | Mfr. Model # CPGI-CWT-9004-25

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Polyolefin, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 257...More

Splice, 14 to 8 AWG, 1000V, Black

TE CONNECTIVITY

Grainger Item # 6HKD5 | Mfr. Model # CPGI-GELWRAP-UF-250UL

Catalog Page # 529 (PDF)

Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 95 Degrees C, Color Black,...More

Wire Connector

TE CONNECTIVITY

Multiple product options available

Butt Splice Connector, PK25

TE CONNECTIVITY

Grainger Item # 10K494 | Mfr. Model # CPGI-CWT-9005-25

Catalog Page # NA

Butt Splice Connector, Insulation Type Polyolefin, Color Code Gray, Wire Range 16 to 10 AWG, Max. Temp. 257...More

Butt Splice Connector, PK100

TE CONNECTIVITY

Grainger Item # 10K493 | Mfr. Model # CPGI-CWT-9004-BULK

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Polyolefin, Color Code Yellow, Wire Range 12 to 10 AWG, Max. Temp. 257...More

Splice, 14 to 2/0 AWG, 1000V, Black

TE CONNECTIVITY

Grainger Item # 6HKE0 | Mfr. Model # CPGI-GTAP-2

Catalog Page # 529 (PDF)

Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 90 Degrees C, Color Black,...More

Butt Splice Connector, PK100

TE CONNECTIVITY

Grainger Item # 10K490 | Mfr. Model # CPGI-CWT-9003-BULK

Catalog Page # 516 (PDF)

Butt Splice Connector, Insulation Type Polyolefin, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 257...More

Coax Splice Kit, Series 7/11,60V, Black

TE CONNECTIVITY

Grainger Item # 6HKD0 | Mfr. Model # CPGI-569661-1-K

Catalog Page # 529 (PDF)

Coax Splice Kit, Voltage Rating 60, Material of Construction Poly, Silicone, Temp. Range 60 Degrees C, Color...More

Butt Splice Connector, PK8

TE CONNECTIVITY

Grainger Item # 10K502 | Mfr. Model # CPGI-D-406-0002-8

Catalog Page # NA

Butt Splice Connector, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG, Max. Temp. 221...More

Coax Splice Kit, RG6/RG5-59,60V, Black

TE CONNECTIVITY

Grainger Item # 6HKC8 | Mfr. Model # CPGI-569224-1-K

Catalog Page # 529 (PDF)

Coax Splice Kit, Voltage Rating 60, Material of Construction Poly, Silicone, Temp. Range 60 Degrees C, Color...More

Butt Splice Connector, PK15

TE CONNECTIVITY

Grainger Item # 10K485 | Mfr. Model # CPGI-CWT-9002-15

Catalog Page # NA

Butt Splice Connector, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Max. Temp. 221 Degrees...More

Splice, 14 to 2/0 AWG, 1000V, White

TE CONNECTIVITY

Grainger Item # 6HKD2 | Mfr. Model # CPGI-GELCAP-SL-2/0-3HOLE

Catalog Page # 529 (PDF)

Splice, Voltage Rating 1000, Material of Construction Poly, Silicone, Temp. Range 105 Degrees C, Color White,...More

Non-Metallic Splice, 14 to 12 AWG, 300V, Wt

TE CONNECTIVITY

Grainger Item # 6HKF0 | Mfr. Model # CPGI-208169-2

Catalog Page # 529 (PDF)

Non-Metallic Splice, Voltage Rating 300, Material of Construction Poly, Temp. Range 220 Degrees F, Color...More

Phone Splice Kit, 2 Pair, 60V, Black

TE CONNECTIVITY

Grainger Item # 6HKC3 | Mfr. Model # CPGI-1116542-1

Catalog Page # 529 (PDF)

Phone Splice Kit, Voltage Rating 60, Material of Construction Poly, Silicone, Temp. Range 60 Degrees C, Color...More

Phone Splice Kit, 6 Pair, 60V, Black

TE CONNECTIVITY

Grainger Item # 6HKC6 | Mfr. Model # CPGI-1217204-1-K

Catalog Page # 529 (PDF)

Phone Splice Kit, Voltage Rating 60, Material of Construction Poly, Silicone, Temp. Range 60 Degrees C, Color...More

 |  Results per page: 16 | 32 | 48
loader image