Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire Connectors

79 Results Found that Include 174 Products

Results per page: 16 | 32 | 48
Ballast Disconnect,2 Port,PK150
  • IDEAL
  • Ballast Disconnect, 2 Port, PK150Ballast Disconnect,2 Port,PK150
  • Item # 1TPG9
  • Mfr. Model # 30-352J
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

Three Conductor Lug,2AWG,4.69In
  • BURNDY
  • Three Conductor Lug, 2AWG, 4.69InThree Conductor Lug,2AWG,4.69In
  • Item # 22C205
  • Mfr. Model # K3A36U2N
  • Three Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 2, Max. Conductor Size 600 kcmil, Body...More

HI-GEL REENTERABLE ENCAPSULANT,PK10
Ballast Disconnec,3 Port,PK100
  • IDEAL
  • Ballast Disconnec, 3 Port, PK100Ballast Disconnec,3 Port,PK100
  • Item # 4JRK5
  • Mfr. Model # 30-353XJ
  • Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Wire Range 18 to 12 AWG Solid, 14 to 12...More

Ballast Disconnect,3 Port,PK100
  • IDEAL
  • Ballast Disconnect, 3 Port, PK100Ballast Disconnect,3 Port,PK100
  • Item # 4JRK7
  • Mfr. Model # 30-083
  • Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

AMT Connector,PVC Coated,4 Hole,T Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 4 Hole, T TypeAMT Connector,PVC Coated,4 Hole,T Type
  • Item # 1YRK7
  • Mfr. Model # AMTD50064
  • Multi Tap Connector, Type 4-Holes, Both Sides, T, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor...More

Pin Terminal,Red,Brazed,22-18,PK100
  • 3M
  • Pin Terminal, Red, Brazed, 22-18, PK100Pin Terminal,Red,Brazed,22-18,PK100
  • Item # 3RWL9
  • Mfr. Model # MNG18-47PX-A
  • Pin Terminal, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.080 In.,...More

Pin Terminal,Blue,Brazed,16-14,PK100
  • 3M
  • Pin Terminal, Blue, Brazed, 16-14, PK100Pin Terminal,Blue,Brazed,16-14,PK100
  • Item # 3RWN1
  • Mfr. Model # MNG14-47PX-A
  • Pin Terminal, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.080 In.,...More

Butt Splice Connector,PK 1000
  • IDEAL
  • Butt Splice Connector, PK 1000Nylon Butt Splice Connector
  • Item # 6YH46
  • Mfr. Model # 30-148
  • Butt Splice Connector,Insulation Type Nylon,Color Code White,Wire Range (4) 16 AWG to (1) 12 AWG with (4) 14...More

AMT Connector,PVC Coated,6 Hole,T Type
  • BLACKBURN
  • AMT Connector, PVC Coated, 6 Hole, T TypeAMT Connector,PVC Coated,6 Hole,T Type
  • Item # 1YRL1
  • Mfr. Model # AMTD50066
  • Multi Tap Connector, Type 6-Holes, Both Sides, T, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor...More

Butt Splice Connector,12-10AWG,Yel,PK250
  • 3M
  • Butt Splice Connector, 12-10AWG, Yel, PK250Heat Shrink Butt Splice Connector
  • Item # 2DPV6
  • Mfr. Model # MH10BCK
  • Butt Splice Connector,Insulation Type Heat Shrink,Color Code Yellow,Wire Range 12 AWG to 10 AWG,Max. Temp....More

Three Conductor Lug,2AWG,5.5In
  • BURNDY
  • Three Conductor Lug, 2AWG, 5.5InThree Conductor Lug,2AWG,5.5In
  • Item # 22C208
  • Mfr. Model # KK3A36U4N
  • Three Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 2, Max. Conductor Size 600 kcmil, Body...More

Mtr Lead Splice Kit,10-4AWG,7-8In,5/8kV
  • 3M
  • Mtr Lead Splice Kit, 10-4AWG, 7-8In, 5/8kVMtr Lead Splice Kit,10-4AWG,7-8In,5/8kV
  • Item # 5ZNN0
  • Mfr. Model # 5321
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Lug 1 Hole Short Bar, PK 10
Connector, Split Bolt Cu/Cu,4/0 str
  • BURNDY
  • Connector, Split Bolt Cu/Cu, 4/0 strConnector, Split Bolt Cu/Cu,4/0 str
  • Item # 22A943
  • Mfr. Model # KS39
  • Connector, Split Bolt Cu/Cu, Wire Range w/Equal Main and Tap (AWG) 750 kcmil to 4/0 str, Min. Tap Conductor...More

  • 3M
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

Panelboard Lug,1/0AWG,4.91In
  • BURNDY
  • Panelboard Lug, 1/0AWG, 4.91InPanelboard Lug,1/0AWG,4.91In
  • Item # 22C199
  • Mfr. Model # K22A39U2
  • Panelboard Lug, Type Commercial, Min. Conductor Size (AWG) 1/0, Max. Conductor Size 750 kcmil, Body Material...More

  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

  • 3M
  • Non-Insulated Female Flag DisconnectNon-Insulated Female Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Max. Voltage 600V, Seam Butted and Connection Type Crimp; Varies by Wire Range...More

Mtr Lead Splice,.53-.88In Dia,11In,1000V
  • 3M
  • Mtr Lead Splice, .53-.88In Dia, 11In, 1000VMtr Lead Splice,.53-.88In Dia,11In,1000V
  • Item # 5ZNL8
  • Mfr. Model # 5318
  • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Ring Terminal,#8,16 to 14 AWG,PK100
  • STA-KON
  • Ring Terminal, #8,16 to 14 AWG, PK100Noninsulated Ring Terminal
  • Item # 3VRX1
  • Mfr. Model # NW14-8
  • Ring Terminal,Insulation Type Noninsulated,Stud Size #8,Wire Range 16 AWG to 14 AWG,Seam Brazed,Max. Temp....More

Copper One-Hole Lug,Gray,4AWG,PK50
  • 3M
  • Heat Shrink Ring TerminalHeat Shrink Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

Copper 2-Hole Long-Barrel Lug,PK10
  • 3M
  • Copper 2-Hole Long-Barrel Lug, PK10Copper 2-Hole Long-Barrel Lug,PK10
  • Item # 2DRG8
  • Mfr. Model # 31160
  • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.62 In., Hole to Hole Center 1.75 In.,...More

  • 3M
  • Heat Shrink Fork TerminalHeat Shrink Fork Terminal
  • Multiple product options available

    Fork Terminal, Terminal Type Locking, Insulation Type Heat Shrink, Connection Type Lug, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

  • 3M
  • ConnectorConnector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

Tap Connector,Run 500 - 4/0, Tap 350-1/0
  • BUCHANAN
  • Tap Connector, Run 500 - 4/0, Tap 350-1/0Tap Connector,Run 500 - 4/0, Tap 350-1/0
  • Item # 10K081
  • Mfr. Model # BTC500-1/0
  • Tap Connector, Insulation-Piercing, Connector Type BTC, Color Black, Min. Wire Combination Run 500 - 4/0,...More

Copper 1-Hole Long-Barrel Lug,PK6
  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Results per page: 16 | 32 | 48