Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wire Connectors

32 Results Found that Include 139 Products 

Results per page: 16 | 32 | 48
    Terminal Assortment Kit STK-1
    • 3M
    • Terminal Assortment Kit STK-1Terminal Assortment Kit STK-1
    • Item # 2FZL6
    • Mfr. Model # STK-1
    • Terminal Kit STK-1, Assorted, Terminal Type Assortment, Description/Special Features The 3M(TM) Scotchlok(TM)...More

    Pin Terminal,Yellow,Brazed,12-10,PK50
    • 3M
    • Pin Terminal, Yellow, Brazed, 12-10, PK50Pin Terminal,Yellow,Brazed,12-10,PK50
    • Item # 3RWN2
    • Mfr. Model # MNG10-55PX-A
    • Pin Terminal, Insulation Type Nylon, Color Code Yellow, Wire Range 12 to 10 AWG, Barrel Inside Dia. 0.110...More

    Male Bullet Disconnect,Blue,PK 1000
    • 3M
    • Male Bullet Disconnect, Blue, PK 1000Male Bullet Disconnect,Blue,PK 1000
    • Item # 2DTU5
    • Mfr. Model # MVU14-156DMK-A
    • Male Bullet Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Blue, Wire Range 16 to 14 AWG,...More

    • 3M
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

    • 3M
    • Vinyl, Male DisconnectVinyl, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

    Mtr Lead Splice Kit,4-1/0AWG,8-9In,5/8kV
    • 3M
    • Mtr Lead Splice Kit, 4-1/0AWG, 8-9In, 5/8kVMtr Lead Splice Kit,4-1/0AWG,8-9In,5/8kV
    • Item # 5ZNN1
    • Mfr. Model # 5322
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    • 3M
    • Vinyl Ring TerminalVinyl Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

    • 3M
    • Vinyl Fork TerminalVinyl Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

    Mtr Lead Splice,.53-.88Dia,9-10In,5/8kV
    • 3M
    • Mtr Lead Splice, .53-.88Dia, 9-10In, 5/8kVMtr Lead Splice,.53-.88Dia,9-10In,5/8kV
    • Item # 5ZNN2
    • Mfr. Model # 5323
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Resin Splice Kit,1 Dia,15 5/8In,1000V
    • 3M
    • Resin Splice Kit, 1 Dia, 15 5/8In, 1000VResin Splice Kit,1 Dia,15 5/8In,1000V
    • Item # 5ZNK9
    • Mfr. Model # 72-N4
    • Resin Splice Kit, Max. Connector (Compression H or C Tap) Shielded or Unshielded cable, Voltage Rating 1000,...More

    Twist On Wire Connector,20-8 AWG,PK 1000
    • 3M
    • Twist On Wire Connector, 20-8 AWG, PK 1000Connector
    • Item # 2DTP2
    • Mfr. Model # 512
    • Twist On Wire Connector, Color Red, Max. Voltage 600VAC, Max. Wire Combination (2) 8 AWG, Min. Wire...More

    HI-GEL REENTERABLE ENCAPSULANT,PK10
    HI-GEL REENTERABLE ENCAPSULANT,PK10
    • 3M
    • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
    • Multiple product options available

      Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

    CopperStandard BarrelConnector,PK50
    Mtr Lead Splice,10-4AWG,10-11In,5/8kV
    • 3M
    • Mtr Lead Splice, 10-4AWG, 10-11In, 5/8kVMtr Lead Splice,10-4AWG,10-11In,5/8kV
    • Item # 5ZNN4
    • Mfr. Model # 5331
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    • 3M
    • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

    Connector,Yellow,2 Ports,12-10AWG,PK1000
    • 3M
    • Connector, Yellow, 2 Ports, 12-10AWG, PK1000Connector,Yellow,2 Ports,12-10AWG,PK1000
    • Item # 2JKN1
    • Mfr. Model # 903
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Yellow, Solid Wire...More

    Mtr LeadSplice,.75-1.12In Dia,13In,1000V
    • 3M
    • Mtr LeadSplice, .75-1.12In Dia, 13In, 1000VMtr LeadSplice,.75-1.12In Dia,13In,1000V
    • Item # 5ZNL9
    • Mfr. Model # 5319
    • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    • 3M
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

    • 3M
    • Nylon-Insulated Female DisconnectNylon-Insulated Female Disconnect
    • Multiple product options available

      Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, RoHS Complaint...More

    Butt Splice ConnectorOrange3/0 AWG,PK30
    • 3M
    • Butt Splice ConnectorOrange3/0 AWG, PK30Butt Splice ConnectorOrange3/0 AWG,PK30
    • Item # 2DPT1
    • Mfr. Model # MC3/0BCX
    • Butt Splice Connector, Insulation Type Noninsulated, Color Code Orange, Wire Range 3/0 AWG, Max. Temp. 347...More

    Copper 2-Hole Long-Barrel Lug,PK6
    • 3M
    • Copper 2-Hole Long-Barrel Lug, PK6Copper 2-Hole Long-Barrel Lug,PK6
    • Item # 2JLF4
    • Mfr. Model # 31168
    • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.62 In., Hole to Hole Center 1.75 In.,...More

    Connector,Brown,2 Ports,18-10AWG,PK 500
    • 3M
    • Connector, Brown, 2 Ports, 18-10AWG, PK 500Connector,Brown,2 Ports,18-10AWG,PK 500
    • Item # 2JLL7
    • Mfr. Model # 902
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Brown, Solid Wire...More

    Copper 2-Hole Long-Barrel Lug,PK25
    • 3M
    • Copper 2-Hole Long-Barrel Lug, PK25Copper 2-Hole Long-Barrel Lug,PK25
    • Item # 2FZA6
    • Mfr. Model # 31125
    • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.63 In., Hole to Hole Center 1.75 In.,...More

    • 3M
    • Nylon-Insulated Male DisconnectNylon-Insulated Male Disconnect
    • Multiple product options available

      Male Disconnect, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp and Features Funnel Entry; Varies by...More

    Butt Splice ConnectorPurple4/0 AWG,PK30
    • 3M
    • Butt Splice ConnectorPurple4/0 AWG, PK30Butt Splice ConnectorPurple4/0 AWG,PK30
    • Item # 2DPT2
    • Mfr. Model # MC4/0BCX
    • Butt Splice Connector, Insulation Type Noninsulated, Color Code Purple, Wire Range 4/0 AWG, Max. Temp. 347...More

    Connector,Gray,2 Ports,19-16AWG,PK 100
    • 3M
    • Connector, Gray, 2 Ports, 19-16AWG, PK 100Connector,Gray,2 Ports,19-16AWG,PK 100
    • Item # 2JRN9
    • Mfr. Model # UDW2
    • Insulation Displacement Connector, Full Pair/ Drop Wire, Connector Type Inline Splice, Color Gray, Solid Wire...More

    Rigid Body Close Kit 8981-8882,PK10
    • 3M
    • Rigid Body Close Kit 8981-8882, PK10Rigid Body Close Kit 8981-8882,PK10
    • Item # 2FYW5
    • Mfr. Model # 8981-8882/HIGHGEL
    • Rigid Body Closure Kit, Material of Construction Translucent Polypropylene Packed with 4407 Urethane...More

    Connector,Lt Blue,18-16/14Str,PK1000
    • 3M
    • Connector, Lt Blue, 18-16/14Str, PK1000Connector,Lt Blue,18-16/14Str,PK1000
    • Item # 2JME4
    • Mfr. Model # 560-BOX
    • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Light Blue, Solid...More

    Mtr Lead Splice,4-1/0AWG,12-13In,5/8kV
    • 3M
    • Mtr Lead Splice, 4-1/0AWG, 12-13In, 5/8kVMtr Lead Splice,4-1/0AWG,12-13In,5/8kV
    • Item # 5ZNN5
    • Mfr. Model # 5332
    • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

    Results per page: 16 | 32 | 48