Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wire Connectors

38 Results Found that Include 124 Products 

Results per page: 16 | 32 | 48
  • 3M
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

Pin Terminal,Red,Brazed,22-18,PK100
  • 3M
  • Pin Terminal, Red, Brazed, 22-18, PK100Pin Terminal,Red,Brazed,22-18,PK100
  • Item # 3RWL9
  • Mfr. Model # MNG18-47PX-A
  • Pin Terminal, Insulation Type Nylon, Color Code Red, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.080 In.,...More

Male Disconnect,Yellow,12 to 10AWG,PK500
  • 3M
  • Male Disconnect, Yellow, 12 to 10AWG, PK500Vinyl, Male Disconnect
  • Item # 2FYF9
  • Mfr. Model # MVU10-250DMK
  • Male Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 to 10 AWG, Tab...More

HI-GEL REENTERABLE ENCAPSULANT,PK10
Butt Splice Connector,12-10AWG,Yel,PK250
  • 3M
  • Butt Splice Connector, 12-10AWG, Yel, PK250Heat Shrink Butt Splice Connector
  • Item # 2DPV6
  • Mfr. Model # MH10BCK
  • Butt Splice Connector, Insulation Type Heat Shrink, Color Code Yellow, Wire Range 12 AWG to 10 AWG, Max....More

Mtr Lead Splice Kit,10-4AWG,7-8In,5/8kV
  • 3M
  • Mtr Lead Splice Kit, 10-4AWG, 7-8In, 5/8kVMtr Lead Splice Kit,10-4AWG,7-8In,5/8kV
  • Item # 5ZNN0
  • Mfr. Model # 5321
  • Motor Lead Splice Kit, Voltage Rating 5/8kV, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

  • 3M
  • ConnectorConnector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

  • 3M
  • Non-Insulated Female Flag DisconnectNon-Insulated Female Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Max. Voltage 600V, Seam Butted and Connection Type Crimp; Varies by Wire Range...More

Mtr Lead Splice,.53-.88In Dia,11In,1000V
  • 3M
  • Mtr Lead Splice, .53-.88In Dia, 11In, 1000VMtr Lead Splice,.53-.88In Dia,11In,1000V
  • Item # 5ZNL8
  • Mfr. Model # 5318
  • Motor Lead Splice Kit, Voltage Rating 1000, Material of Construction EPDM Rubber,Resin, Temp. Range 194...More

Pin Terminal,Blue,Brazed,16-14,PK100
  • 3M
  • Pin Terminal, Blue, Brazed, 16-14, PK100Pin Terminal,Blue,Brazed,16-14,PK100
  • Item # 3RWN1
  • Mfr. Model # MNG14-47PX-A
  • Pin Terminal, Insulation Type Nylon, Color Code Blue, Wire Range 16 to 14 AWG, Barrel Inside Dia. 0.080 In.,...More

  • 3M
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Standards UL Listed, CSA Certified and Connection Type Crimp; Varies by Stud Size, Wire Range, Color Code and SeamMore

  • 3M
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

Copper One-Hole Lug,Gray,4AWG,PK50
Copper 2-Hole Long-Barrel Lug,PK10
  • 3M
  • Copper 2-Hole Long-Barrel Lug, PK10Copper 2-Hole Long-Barrel Lug,PK10
  • Item # 2DRG8
  • Mfr. Model # 31160
  • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.62 In., Hole to Hole Center 1.75 In.,...More

  • 3M
  • Heat Shrink Ring TerminalHeat Shrink Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Heat Shrink, Seam Brazed, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and...More

  • 3M
  • Heat Shrink Fork TerminalHeat Shrink Fork Terminal
  • Multiple product options available

    Fork Terminal, Terminal Type Locking, Insulation Type Heat Shrink, Connection Type Lug, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

Copper 1-Hole Long-Barrel Lug,PK6
  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Copper 2-Hole Long-Barrel Lug,PK10
  • 3M
  • Copper 2-Hole Long-Barrel Lug, PK10Copper 2-Hole Long-Barrel Lug,PK10
  • Item # 2DRH5
  • Mfr. Model # 31156
  • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.63 In., Hole to Hole Center 1.75 In.,...More

Copper 2-Hole Long-Barrel Lug,PK25
  • 3M
  • Nylon-Insulated Female DisconnectNylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Brass, Standards UL Listed/CSA Certified, RoHS Complaint...More

Splice Kit Standard UF1 Connector,PK6
Connector,Black,1 Ports,18-14AWG,PK 500
  • 3M
  • Connector, Black, 1 Ports, 18-14AWG, PK 500Connector,Black,1 Ports,18-14AWG,PK 500
  • Item # 2JLK8
  • Mfr. Model # 901-BOX
  • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Black, Solid Wire...More

Copper 1-Hole Long-Barrel Lug,PK10
Connector,Yellow,2 Ports,12-10AWG,PK 500
  • 3M
  • Connector, Yellow, 2 Ports, 12-10AWG, PK 500Connector,Yellow,2 Ports,12-10AWG,PK 500
  • Item # 2JLN2
  • Mfr. Model # 903
  • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Yellow, Solid Wire...More

Copper One-Hole Lug,Gray,4AWG,PK50
Copper 1-Hole Long-Barrel Lug,PK10
Copper One-Hole Lug,Gray,4AWG,PK50
Copper 1-Hole Long-Barrel Lug,PK10
Copper 2-Hole Long-Barrel Lug,PK10
  • 3M
  • Copper 2-Hole Long-Barrel Lug, PK10Copper 2-Hole Long-Barrel Lug,PK10
  • Item # 2FYJ8
  • Mfr. Model # 31166
  • Copper 2-Hole L-Barrel Lug, Stud Size 1/2 In., Hole Center to End 0.63 In., Hole to Hole Center 1.75 In.,...More

Results per page: 16 | 32 | 48