Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Wire Connectors

11 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    • 3M
    • Nylon Ring TerminalNylon Ring Terminal
    • Multiple product options available

      Ring Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed, CSA Certified and Connection Type Crimp;...More

    Screw Disconnect,Bare,PK 100
    • 3M
    • Screw Disconnect, Bare, PK 100Screw Disconnect,Bare,PK 100
    • Item # 6X578
    • Mfr. Model # 7S-250
    • Screw Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size 0.250 In. x 0.032...More

    • 3M
    • Nylon Fork TerminalNylon Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

    Potting Compound,8 AWG
    • 3M
    • Potting Compound, 8 AWGPotting Compound,8 AWG
    • Item # 25L049
    • Mfr. Model # 2136
    • Potting Compound, Voltage Rating 600, Material of Construction Thixotropic Urethane Resin, Temp. Range...More

    Splice Kit,Power Cable
    • 3M
    • Splice Kit, Power CableSplice Kit,Power Cable
    • Item # 4NU56
    • Mfr. Model # 85-12
    • Power Cable Splice Kit, Max Cable Dia Run and Tap 0.75 In, Maximum Connector OD 2.75 In, Maximum Connector...More

    Ring Terminal,#10,12 to 10 AWG,PK50
    • 3M
    • Ring Terminal, #10,12 to 10 AWG, PK50Solderless Terminal
    • Item # 25CA07
    • Mfr. Model # MU10-10RHTX
    • Ring Terminal, Insulation Type Noninsulated, Stud Size #10, Wire Range 12 AWG to 10 AWG, Seam Butted, Max....More

    Moisture Guard Connector,Blk,3Port,PK25
    • 3M
    • Moisture Guard Connector, Blk, 3Port, PK25Moisture Guard Connector,Blk,3Port,PK25
    • Item # 4DYW6
    • Mfr. Model # MGC PK25
    • Moisture Guard Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Black, Solid Wire...More

    Copper Standard Barrel Connect,PK3
    Copper Long-Barrel Connector,PK3
    CopperStandard BarrelConnector,PK3
    Copper Long-Barrel Connector,PK3
    Results per page: 16 | 32 | 48