Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Wire Connectors

14 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Butt Splice Connector,12-10 AWG,Yel,PK50
    • 3M
    • Butt Splice Connector, 12-10 AWG, Yel, PK50Vinyl Butt Splice Connector
    • Item # 5X541
    • Mfr. Model # MVU10BCX
    • Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Color Code Yellow, Wire Range 12 AWG to...More

    • 3M
    • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
    • Multiple product options available

      Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

    • 3M
    • Heat Shrink Fork TerminalHeat Shrink Fork Terminal
    • Multiple product options available

      Fork Terminal, Terminal Type Locking, Insulation Type Heat Shrink, Connection Type Lug, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

    • 3M
    • Vinyl Fork TerminalVinyl Fork Terminal
    • Multiple product options available

      Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

    • 3M
    • Vinyl TerminalVinyl Terminal
    • Multiple product options available

      Terminal, Insulation Type Vinyl, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 1000, Seam Butted, Connection Material Tin-Plated Copper and Standards UL...More

    • 3M
    • Vinyl, Male DisconnectVinyl, Male Disconnect
    • Multiple product options available

      Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

    • 3M
    • Vinyl, Female Disconnect TerminalVinyl, Female Disconnect Terminal
    • Multiple product options available

      Female Disconnect, Insulation Partial, Insulation Type Vinyl, Color Code Red, Wire Range 22 to 18 AWG, Barrel Inside Dia. 0.080", Max. Temp. 221°F, Max. Voltage 1000V,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More