Skip Content

Filter Results By

Price
Shop By
Ratings

Wire Connectors

187 Results Found that Include 874 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 3M
  • Nylon Closed End ConnectorNylon Closed End Connector
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 600V, Connection Type Crimp and Features Fully Insulated; Varies by Wire...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

  • 3M
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

Resin Comp Splice Kit,10 to 2 AWG,5000V
  • 3M
  • Resin Comp Splice Kit, 10 to 2 AWG, 5000VResin Comp Splice Kit,10 to 2 AWG,5000V
  • Item # 4NU52
  • Mfr. Model # 82-A1
  • Resin Compound Splice Kits, Wire Range 10 to 2 AWG, Overall Length 4.5 In., Voltage Rating 5000V, Material...More

  • 3M
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by...More

  • 3M
  • Fully Nylon-Insulated Female DisconnectFully Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp...More

  • 3M
  • ConnectorConnector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Max. Wire Combination and Max. Voltage

Wire Termnl Kit,With Crimp Tool,134 pcs.
  • 3M
  • Wire Termnl Kit, With Crimp Tool, 134 pcs.Wire Termnl Kit,With Crimp Tool,134 pcs.
  • Item # 4X258
  • Mfr. Model # G-101
  • Wire Terminal Kit, Connector Assortment Type Crimp Terminals, Tools Included 4X316 Crimping Tool, Kit Type...More

  • 3M
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

  • 3M
  • Nylon, Full, Male DisconnectNylon, Full, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed/CSA...More

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

Connector,Blue,1 Ports,18-14AWG,PK50
  • 3M
  • Connector, Blue, 1 Ports, 18-14AWG, PK50Connector,Blue,1 Ports,18-14AWG,PK50
  • Item # 1A074
  • Mfr. Model # 952
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Blue, Solid Wire...More

Resin Comp Splice Kit,6 to 1/0 AWG,194F
  • 3M
  • Resin Comp Splice Kit, 6 to 1/0 AWG, 194FResin Comp Splice Kit,6 to 1/0 AWG,194F
  • Item # 5ZNK4
  • Mfr. Model # 82-F1
  • Resin Compound Splice Kits, Wire Range 6 to 1/0 AWG, Overall Length 8.0 In., Voltage Rating 1000V, Material...More

  • 3M
  • Vinyl, Male DisconnectVinyl, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

Resin Comp Splice Kit,22 to 10 AWG,Blk
  • 3M
  • Resin Comp Splice Kit, 22 to 10 AWG, BlkResin Comp Splice Kit,22 to 10 AWG,Blk
  • Item # 5ZNK7
  • Mfr. Model # 72-N2
  • Resin Compound Splice Kits, Wire Range 22 to 10 AWG, Overall Length 10.5 In., Voltage Rating 1000V, Material...More

Splicing Resin,659mL,PK10
  • Splicing Resin, 659mL, PK10Splicing Resin,659mL,PK10
  • Item # 2JRC1
  • Mfr. Model # 8882-D
  • Splicing Resin, Volume 659mL, Container Type Guard Bag, Material Non-Urethane High Gel, Standards RoHs,...More

  • 3M
  • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

Resin Comp Splice Kit,1 to 2/0 AWG,194F
  • 3M
  • Resin Comp Splice Kit, 1 to 2/0 AWG, 194FResin Comp Splice Kit,1 to 2/0 AWG,194F
  • Item # 4NU56
  • Mfr. Model # 85-12
  • Resin Compound Splice Kits, Wire Range 1 to 2/0 AWG, Overall Length 7.0 In., Voltage Rating 1000V, Material...More

Splice Kits,18 to 10 AWG,221F,Ylw,600V
  • 3M
  • Splice Kits, 18 to 10 AWG, 221F, Ylw, 600VSplice Kits,18 to 10 AWG,221F,Ylw,600V
  • Item # 10G854
  • Mfr. Model # DBR/Y-6
  • Splice Kits, Wire Range 18 to 10 AWG, Overall Length 4.0 In., Voltage Rating 600V, Material Polypropylene,...More

Connector,Yellow,1 Ports,12AWG,PK50
  • 3M
  • Connector, Yellow, 1 Ports, 12AWG, PK50Connector,Yellow,1 Ports,12AWG,PK50
  • Item # 4YT72
  • Mfr. Model # 953 BOX
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Yellow, Solid Wire...More

  • 3M
  • Heat Shrink Fork TerminalHeat Shrink Fork Terminal
  • Multiple product options available

    Fork Terminal, Terminal Type Locking, Insulation Type Heat Shrink, Connection Type Lug, Max. Temp. 221°F, Max. Voltage 600V, Seam Brazed, Connection Material Copper and...More

Splice Kits,16 to 12 AWG,194F,Blk,1000V
  • 3M
  • Splice Kits, 16 to 12 AWG, 194F, Blk, 1000VSplice Kits,16 to 12 AWG,194F,Blk,1000V
  • Item # 4NU47
  • Mfr. Model # 5300
  • Splice Kits, Wire Range 16 to 12 AWG, Overall Length 2.1 In., Voltage Rating 1000V, Material Copper Lug, EPDM...More

Splice Kits,2 AWG to 250 kcmil,194F,Blk
  • 3M
  • Splice Kits, 2 AWG to 250 kcmil, 194F, BlkSplice Kits,2 AWG to 250 kcmil,194F,Blk
  • Item # 4NU50
  • Mfr. Model # 5303
  • Splice Kits, Wire Range 2 AWG to 250 kcmil, Overall Length 5.3 In., Voltage Rating 1000V, Material Copper...More

Splicing Resin,292mL,PK10
  • Splicing Resin, 292mL, PK10Splicing Resin,292mL,PK10
  • Item # 2JRA4
  • Mfr. Model # 8882-E
  • Splicing Resin, Volume 292mL, Container Type Guard Bag, Material Non-Urethane High Gel, Standards RoHs,...More

Screw Disconnect,Bare,PK100
  • 3M
  • Screw Disconnect, Bare, PK100Screw Disconnect,Bare,PK100
  • Item # 6X578
  • Mfr. Model # 7S-250
  • Screw Disconnect, Insulation None, Insulation Type Not Insulated, Color Code Bare, Tab Size 0.032 In. x 0.250...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More