Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Wire and Cable

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Wire,High Temperature
    • TEMPCO
    • Wire, High Temperature
    • Item # 2KE41
    • Mfr. Model # LDWR-1020
    • High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 18 AWG,...More

    Thermocouple Lead Wire,J,24AWG,Str,100Ft
    • TEMPCO
    • Thermocouple Lead Wire, J, 24AWG, Str, 100Ft
    • Item # 3AGF2
    • Mfr. Model # TCWR-1014
    • Thermocouple Lead Wire, Type J, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

    High temp Lead Wire,22 Ga,Black
    • TEMPCO
    • High temp Lead Wire, 22 Ga, Black
    • Item # 3GRN8
    • Mfr. Model # LDWR-1065
    • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,22Ga,Red
    • TEMPCO
    • High temp Lead Wire, 22Ga, Red
    • Item # 3GRL7
    • Mfr. Model # LDWR-1055
    • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    High temp Lead Wire,22 Ga,White
    • TEMPCO
    • High temp Lead Wire, 22 Ga, White
    • Item # 3GRN3
    • Mfr. Model # LDWR-1060
    • High Temperature Lead Wire, Wire Gauge 22 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

    Thermocouple Ext Wire,KX,24AWG,Sol,100Ft
    • TEMPCO
    • Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft
    • Item # 3AGF9
    • Mfr. Model # TCWR-1021
    • Thermocouple Extension Wire, Type KX, Material/Connector PVC, Ambient Temp Limits 221 F, Number of Conductors...More

    Results per page: 16 | 32 | 48