Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Wire and Cable

46 Results Found that Include 82 Products

Results per page: 16 | 32 | 48
Portable Cord,SJOOW,14/3 AWG,300V,Yellow
  • CAROL
  • Portable Cord, SJOOW, 14/3 AWG, 300V, YellowPortable Cord,SJOOW,14/3 AWG,300V,Yellow
  • Item # 32GE70
  • Mfr. Model # GC608.41.05
  • Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 3, Spool Length 1000 ft., Max. Amps...More

1/0 AWG Welding Cable,250Ft, Black
  • CAROL
  • 1/0 AWG Welding Cable, 250Ft, Black1/0 AWG Welding Cable,250Ft, Black
  • Item # 1UGT5
  • Mfr. Model # 01774.35.01
  • Welding Cable, Spool/Carton Length 250 Ft, Stranding 990/30, Conductor Size 1/0 AWG, Max Amps 190, Max...More

Welding Cable,500 ft.,2 AWG
  • RADNOR
  • Welding Cable, 500 ft., 2 AWGWelding Cable,500 ft.,2 AWG
  • Item # 31UR90
  • Mfr. Model # RAD64003489
  • Welding Cable,Length 500 ft.,Conductor Size (AWG) 2,Max. Voltage 600,Conductor Material Copper,Insulating...More

High temp Lead Wire,10 Ga,Max Temp 842 F
  • TEMPCO
  • High temp Lead Wire, 10 Ga, Max Temp 842 FHigh temp Lead Wire,10 Ga,Max Temp 842 F
  • Item # 3GRK6
  • Mfr. Model # LDWR-1045
  • High Temperature Lead Wire, Wire Gauge 10 AWG, Cable Type MG, Conductor Material Nickel Clad Copper,...More

  • CAROL
  • CableCable
  • Multiple product options available

    Multiple product options available

Continuous Flxing Control Cable,19A,300V
  • CHAINFLEX
  • Continuous Flxing Control Cable, 19A, 300VControl Cable, 19 Max Amps
  • Item # 24C073
  • Mfr. Model # CF78-UL-25-07-100
  • Continuous Flexing Control Cable, Wire Size 14 AWG, Number of Conductors 7, Spool Length 100 ft., Max. Amps...More

Trailer Cable,12 AWG,500 ft. L,Black
  • GRAINGER APPROVED
  • Trailer Cable, 12 AWG, 500 ft. L, BlackTrailer Cable
  • Item # 5LPA3
  • Mfr. Model # 5LPA3
  • Trailer Cable, Wire Size 12 ga., Ground 10 ga., Number of Conductors 7, Spool Length 500 ft., Wire Color...More

Continuous Flexing Tray Cable,40A,600V
  • CHAINFLEX
  • Continuous Flexing Tray Cable, 40A, 600VTray Cable, 40 Max Amps
  • Item # 2WGU8
  • Mfr. Model # CF140US-60-04-100
  • Continuous Flexing Tray Cable, Wire Size 10 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 40,...More

Continuous Flexing Control Cable,4A,600V
  • CHAINFLEX
  • Continuous Flexing Control Cable, 4A, 600VControl Cable, 4 Max Amps
  • Item # 2WGK7
  • Mfr. Model # CF6-05-18-100
  • Continuous Flexing Control Cable, Wire Size 20 AWG, Number of Conductors 18, Spool Length 100 ft., Max. Amps...More

Continuous Flexing Power Cable,53A,1000V
  • CHAINFLEX
  • Continuous Flexing Power Cable, 53A, 1000VPower Cable, 53 Max Amps
  • Item # 2WGV7
  • Mfr. Model # CF31-60-04-100
  • Continuous Flexing Power Cable, Wire Size 10 AWG, Number of Conductors 4, Spool Length 100 ft., Max. Amps 53,...More

Portable Cord,SJOOW,14/4 AWG,300V,Yellow
  • CAROL
  • Portable Cord, SJOOW, 14/4 AWG, 300V, YellowPortable Cord,SJOOW,14/4 AWG,300V,Yellow
  • Item # 32GE71
  • Mfr. Model # GC609.41.05
  • Portable Cord, Jacket Type SJOOW, Wire Size 14 AWG, Number of Conductors 4, Spool Length 1000 ft., Max. Amps...More

Portable Cord,SOOW,16/4 AWG,600V,Yellow
  • CAROL
  • Portable Cord, SOOW, 16/4 AWG, 600V, YellowPortable Cord,SOOW,16/4 AWG,600V,Yellow
  • Item # 32GE75
  • Mfr. Model # GC636.41.05
  • Portable Cord, Jacket Type SOOW, Wire Size 16 AWG, Number of Conductors 4, Spool Length 1000 ft., Max. Amps...More

Metal Clad,14 AWG,2 with Ground,1000 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 14 AWG, 2 with Ground, 1000 ft.Metal Clad,14 AWG,2 with Ground,1000 ft.
  • Item # 20KZ67
  • Mfr. Model # 55469003
  • Metal Clad, 14 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

Metal Clad,12 AWG,3 with Ground,1000 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 3 with Ground, 1000 ft.Metal Clad,12 AWG,3 with Ground,1000 ft.
  • Item # 20KZ61
  • Mfr. Model # 69115402
  • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 1000 ft., Stranded,...More

Metal Clad,12 AWG,3 with Ground,1000 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 3 with Ground, 1000 ft.Metal Clad,12 AWG,3 with Ground,1000 ft.
  • Item # 20KZ56
  • Mfr. Model # 68583402
  • Metal Clad, 12 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

Metal Clad,14 AWG,3 with Ground,1000 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 14 AWG, 3 with Ground, 1000 ft.Metal Clad,14 AWG,3 with Ground,1000 ft.
  • Item # 20KZ49
  • Mfr. Model # 68582602
  • Metal Clad, 14 AWG, Number of Conductors 3 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

Metal Clad,12 AWG,2 with Ground,1000 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 1000 ft.Metal Clad,12 AWG,2 with Ground,1000 ft.
  • Item # 20KZ63
  • Mfr. Model # 55527902
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 1000 ft., Solid,...More

Metal Clad,12 AWG,2 with Ground,1000 ft.
  • SOUTHWIRE COMPANY
  • Metal Clad, 12 AWG, 2 with Ground, 1000 ft.Metal Clad,12 AWG,2 with Ground,1000 ft.
  • Item # 20KZ65
  • Mfr. Model # 55636102
  • Metal Clad, 12 AWG, Number of Conductors 2 with Ground, Jacket Color Silver, Spool Length 1000 ft., Stranded,...More

Welding Cable
Welding Cable
Welding Cable,4/0 ga.,100ft L,Red
  • WESTWARD
  • Welding Cable, 4/0 ga., 100ft L, RedWelding Cable,4/0 ga.,100ft L,Red
  • Item # 19YE44
  • Mfr. Model # 19YE44
  • Welding Cable, Standard Red, Neoprene/Copper Material, 4/0 Gauge, Length (In.) 1200, Max. Voltage 600, Max....More

Results per page: 16 | 32 | 48