Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

87 Results Found that Include 101 Products 

 |  Results per page: 16 | 32 | 48

Wire, High Temperature

TEMPCO

Grainger Item # 2KE44 | Mfr. Model # LDWR-1023

Catalog Page # 486 (PDF)

High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 12 AWG,...More

Portable Cord, SJOOW Jacket Type

GRAINGER APPROVED VENDOR

Multiple product options available

Wire, High Temperature

TEMPCO

Grainger Item # 2KE43 | Mfr. Model # LDWR-1022

Catalog Page # 486 (PDF)

High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 14 AWG,...More

Portable Cord, SOOW Jacket Type

GRAINGER APPROVED VENDOR

Multiple product options available

Wire, High Temperature

TEMPCO

Grainger Item # 2KE39 | Mfr. Model # LDWR-1014

Catalog Page # 486 (PDF)

High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 12 AWG,...More

Wire, High Temperature

TEMPCO

Grainger Item # 2KE38 | Mfr. Model # LDWR-1013

Catalog Page # 486 (PDF)

High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 14 AWG,...More

Wire, Thermocouple Lead

TEMPCO

Grainger Item # 5ZY37 | Mfr. Model # TCWR-1005

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type JX, PVC Material/Connector, Ambient Temp. Limits (F) 221, Number of Conductors...More

Wire, High Temperature

TEMPCO

Grainger Item # 2KE45 | Mfr. Model # LDWR-1024

Catalog Page # 486 (PDF)

High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 10 AWG,...More

Wire, Thermocouple Lead, KX

TEMPCO

Grainger Item # 5ZY36 | Mfr. Model # TCWR-1004

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type KX, PVC, Ambient Temp Limits 221 F, Wire Size Solid 2/20 AWG, Length 100 Ft,...More

Wire, High Temperature

TEMPCO

Grainger Item # 2KE42 | Mfr. Model # LDWR-1021

Catalog Page # 486 (PDF)

High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 16 AWG,...More

Wire, Thermocouple Lead

TEMPCO

Grainger Item # 5ZY35 | Mfr. Model # TCWR-1003

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type K, Fiberglass, Ambient Temp Limits 900 F, Wire Size Solid 2/20 AWG, Length 100...More

Wire, High Temperature

TEMPCO

Grainger Item # 2KE40 | Mfr. Model # LDWR-1015

Catalog Page # 486 (PDF)

High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 10 AWG,...More

Thermocouple Lead Wire, J, 20AWG, Str, 100Ft

TEMPCO

Grainger Item # 3HWL6 | Mfr. Model # TCWR-1011

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type J, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

Wire, High Temperature

TEMPCO

Grainger Item # 2KE41 | Mfr. Model # LDWR-1020

Catalog Page # 486 (PDF)

High Temperature Lead Wire, TGGT Cable Type, Max Temp 482 F, Max Temp 250 C, Voltage 600, Wire Gauge 18 AWG,...More

Wire, Thermocouple Lead

TEMPCO

Grainger Item # 5ZY38 | Mfr. Model # TCWR-1006

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type J, Fiberglass, Ambient Temp Limits 900 F, Wire Size Solid 2/20 AWG, Length 100...More

Wire, High Temperature

TEMPCO

Grainger Item # 2KE37 | Mfr. Model # LDWR-1012

Catalog Page # 486 (PDF)

High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, Voltage 600, Wire Gauge 16 AWG,...More

High temp Lead Wire, 18 Ga, White

TEMPCO

Grainger Item # 3GRN1 | Mfr. Model # LDWR-1058

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire, 18 Ga, Black

TEMPCO

Grainger Item # 3GRN6 | Mfr. Model # LDWR-1063

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft

TEMPCO

Grainger Item # 3HWL4 | Mfr. Model # TCWR-1009

Catalog Page # 443 (PDF)

Thermocouple Extension Wire, Type JX, Material/Connector PVC, Ambient Temp Limits 221 F, Number of Conductors...More

Wire, High Temperature

TEMPCO

Grainger Item # 2KE36 | Mfr. Model # LDWR-1011

Catalog Page # 486 (PDF)

High Temperature Lead Wire, MG Cable Type, Max Temp 842 F, Max Temp 450 C, 600 VAC, Wire Gauge 18 AWG,...More

High temp Lead Wire, 16 Ga, Black

TEMPCO

Grainger Item # 3GRN5 | Mfr. Model # LDWR-1062

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft

TEMPCO

Grainger Item # 3HWL5 | Mfr. Model # TCWR-1010

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type J, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

High temp Lead Wire, 18 Ga, Black

TEMPCO

Grainger Item # 3GRR3 | Mfr. Model # LDWR-1078

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft

TEMPCO

Grainger Item # 3AGF5 | Mfr. Model # TCWR-1017

Catalog Page # 443 (PDF)

Thermocouple Extension Wire, Type JX, Material/Connector PVC, Ambient Temp Limits 221 F, Number of Conductors...More

High temp Lead Wire, 18 Ga, White

TEMPCO

Grainger Item # 3GRP7 | Mfr. Model # LDWR-1073

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire, 18 Ga, Red

TEMPCO

Grainger Item # 3GRL5 | Mfr. Model # LDWR-1053

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 18 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire, 16 Ga, White

TEMPCO

Grainger Item # 3GRL9 | Mfr. Model # LDWR-1057

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

High temp Lead Wire, 12 Ga, Max Temp 482 F

TEMPCO

Grainger Item # 3GRL1 | Mfr. Model # LDWR-1049

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 12 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper,...More

Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft

TEMPCO

Grainger Item # 3AGF8 | Mfr. Model # TCWR-1020

Catalog Page # 443 (PDF)

Thermocouple Extension Wire, Type KX, Material/Connector PVC, Ambient Temp Limits 221 F, Number of Conductors...More

Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft

TEMPCO

Grainger Item # 3AGF1 | Mfr. Model # TCWR-1013

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type J, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

Thermocouple Lead Wire, K, 20AWG, Str, 100Ft

TEMPCO

Grainger Item # 3HWL7 | Mfr. Model # TCWR-1012

Catalog Page # 443 (PDF)

Thermocouple Lead Wire, Type K, Material/Connector Fiberglass, Ambient Temp Limits 900 F, Number of...More

High temp Lead Wire, 14 Ga, Black

TEMPCO

Grainger Item # 3GRN4 | Mfr. Model # LDWR-1061

Catalog Page # 486 (PDF)

High Temperature Lead Wire, Wire Gauge 14 AWG, Cable Type PTFE, Conductor Material Silver Plated Copper,...More

 |  Results per page: 16 | 32 | 48
loader image